カテゴリ
- 制御機器(2)
- 物流用品(2)
- 清掃用品(2)
- メカニカル部品(1)
- 測定用品(1)
- バッテリー・電装(1)
- コンプレッサー・空圧機器・ホース(1)
絞り込み
ブランド
- RS PRO
- モノタロウ(1)
- BIGM(丸山製作所)(132)
- DBLTACT(7)
- GATOR Case(17)
- GREAT TOOL(8)
- MAD MAX(マッドマックス)(7)
- NBK(鍋屋バイテック会社)(8)
- PANDUIT(パンドウイット)(19)
- カーメイト(8)
- クリナップ(8)
- ノーリツ(32)
- ベッセル(15)
- ホンダ(12)
- メディアカバーマーケット(10)
- モトユキ(9)
- 三菱電機(6)
- 修理(25)
- 光(6)
- 篠原電機(7)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(4)
「gts」の検索結果

Hand crimping tool, heatshrink terminals
RS PRO¥7,498税込¥8,2481個3日以内出荷仕様圧着コネクタのタイプ = 圧着閉端コネクタ, 熱収縮端子ケーブルサイズ = 12 → 10 AWG, 16 → 14 AWG, 22 → 16 AWG最小ワイヤサイズ = 22AWG最小ワイヤサイズ = 10AWGRS Pro閉端コネクタ / 熱収縮端子用圧着工具. 閉端コネクタや熱収縮端子をワイヤに圧着するためのRS Pro手動圧着工具です。この圧着工具は、1.25 mm 2 (22-16 AWG)、2 mm 2 (16-14 AWG)、5.5 mm 2 (12-10 AWG)の3種類の圧着キャビティを備えています。RoHS指令(10物質対応)対応
RS PRO ヒューズブロック 15A, 250V
RS PRO¥109税込¥1201個3日以内出荷RS PRO Blade Fuse BlockThe RS PRO blade fuse block has a current rating of 15A and voltage rating of 250V. The material used for the block is tin-plated brass and is suitable for ATQ blade type fuse.Features and Benefits Dielectric Strength: AC 2000V min(60 Seconds) Flame Retardant Insulation Resistance: 100Mohm min(at 500VDC) Low Contact Resistance Low Cost Maximum operating range of 50℃ Tolerance is ±0.2Certifications UL 94 V-0 approved仕様ヒューズタイプ = ブレード定格電流 = 15A定格電圧 = 250V動作温度範囲 = Maximum of +50 ℃RoHS指令(10物質対応)対応
ワイヤロープクランプ RS PRO スチール DIN 1142
RS PRO¥1,898税込¥2,0881袋(6個)7日以内出荷RS PRO Steel Wire Rope Clamp, DIN 1142This RS PRO steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. This means that two wire rope ends can be safely joined together. Consisting of a U-shaped bolt and a saddle secured by two nuts, this rope clamp is made with zinc-plated steel. Its been treated with a galvanised coating finish. Combined, the zinc-plating and the galvanisation process protect the clamp from the elements as well as corrosive agents. Providing effective protection, the galvanised coating has an adhesive strength thats seven times greater than organic coatings. As part of our trusted RS PRO range, this rope clamp has been stringently safety tested. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Unsuitable for lifting, its most often used in fencing applications.Features and Benefits Diameter of 5 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様仕様 = DIN 1142ワイヤーロープ直径 = 5mm材質 = スチール
流出吸収剤 RS PRO 枕
RS PRO¥15,980税込¥17,5781箱(8個)7日以内出荷RS PRO Chemical PillowThe RS PRO chemical pillow has a size of 38cm x 23cm (L x W). It is ideal for spills involving aggressive chemicals (acids and alkalis) either inside or outside, and for absorbing spills in difficult to access places. It can be used to catch spills under machinery or where drips and leaks are a problem. Non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Colour: YellowCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007仕様種類 = 枕用途 = 化学薬品吸収容量 = 28L内容量 = 8商標名 = RS PRO色 = 黄材質 = セルロース重さ = 2.25寸法 = 600 x 450 x 520mm
RS PRO 圧縮エアパイプ 外径:10mm 内径:7.5mm ポリウレタン
RS PRO¥21,980税込¥24,1781個7日以内出荷外径ホース = 10mm。内径ホース = 7.5mm。カラー = Black。材料 = ポリウレタン。アプリケーション = 化学薬品移送チューブ, 燃料 / 潤滑剤ライン, 空圧制御システム。長さ = 30m。最高使用圧力 = 7.5バール。メーカーシリーズ = CPU。動作温度 Min = -50℃。動作温度 Max = +50℃。特殊機能 = 低温柔軟性。チューブの数 = 1。。Tube, polyurethane. Highly flexible, silicone-free, polyurethane tube Softer than a nylon tube, with rubber-like elasticity Extremely small bend radius Ideal for low-pressure applications at normal room temperature For use in pneumatic devices, instruments and machines Roll length 30 mRoHS指令(10物質対応)対応
流出吸収剤 RS PRO 枕
RS PRO¥15,980税込¥17,5781箱(8個)7日以内出荷RS PRO Oil Only PillowThe RS PRO Oil Only Pillow of size 38cm x 23cm (L x W). It is designed for selective recovery of oils and oil-based fluids whilst repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. It is ideal for absorbing spills in difficult to access places. This pillow can be used to catch spills under machinery or where drips and leaks are a problem. The non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007仕様種類 = 枕用途 = オイル吸収容量 = 28L内容量 = 8商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 2.25寸法 = 600 x 450 x 520mm
ポリウレタン 丸ベルト RS PRO
RS PRO¥42,980税込¥47,2781個7日以内出荷RS PRO Red Round Polyurethane BeltThe RS PRO round polyurethane belt is used for transferring power in manufacturing systems. Its used in a range of industries and applications, such as line-shaft conveyors and packaging machines. It has a belt diameter of 8 mm, working-load capacity of 13.84 kg based on an 8% tension and a length of 30 m. Polyurethanes elasticity and high tensile strength means its frequently a better option than rubber because its simpler to manipulate and connect. These properties make it particularly practical where driving an angled pulley requires a twist. The belt is safe to use in a minimum temperature of -30℃ and up to a maximum temperature of +60℃. Whether you use it in a distribution warehouse or a cold-storage room the polyurethane will deliver high performance. Its very resistant to chemicals, abrasion and oils.Features and Benefits. Round red polyurethane belt . Hardness of 90 Type A . Length of 30 m . Diameter of 8 mm . Minimum pulley diameter of 80 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +60℃ . Food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様直径 = 8mmカラー = 赤最小プーリ径 = 80mm長さ = 30m食品認定 = あり使用荷重 = 13.84kg硬さ = 90Type A動作温度 Min = -30℃動作温度 Max = +60℃
RS PRO テストリード 15V, 黒 , 赤, 1m
RS PRO¥4,798税込¥5,2781組7日以内出荷RS PRO Test Lead, 4 A, 15 V, Black & Red, 1 m Lead LengthThis RS PRO test lead offers a reliable way to obtain accurate multimeter measurements for a variety of electronics, industrial and automotive applications. The standard 4 mm lead is a versatile choice for general maintenance as it can be used with most multimeters and testing equipment. The unsheathed cable has a current rating of 4 A and a voltage rating of 15 V. Its one metre in length and is made from extremely flexible materials to accommodate a variety of applications. The straight-type ends are both finished with a standard 4 mm banana plug. As part of the RS PRO range, this lead has been stringently tested for quality and durability. It complies with a host of international standards (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) that regulate the protection of equipment from electrostatic damage. You can find test leads commonly used in factory and automotive settings.Features and Benefits. RS PRO 4 mm test lead . Black colour PVC (polyvinyl chloride) insulation . 1 m length . Terminated using standard banana plug . Complies with standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 (handled and packaged in controlled environments that prevent electrostatic damage)RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様リード長 = 1m定格電流 = 4A色 = 黒 , 赤定格電圧 = 15Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁材 = PVC
ワイヤロープクランプ RS PRO スチール DIN 1142
RS PRO¥2,698税込¥2,9681袋(6個)7日以内出荷RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール