RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
5日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 6 Adc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdc奥行き = 6.1mm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥7,998
税込¥8,798
5日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mm
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
5日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
5日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥5,698
税込¥6,268
5日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御265 Vac、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御90 Vac、電圧制御範囲90265 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、奥行き6.1mm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥8,998
税込¥9,898
5日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
5日以内出荷
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber
仕様最大負荷電流 = 4 A取り付けタイプ = DINレール最大負荷電圧 = 60 V最小負荷電圧 = 1 V dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1D
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
5日以内出荷
The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation
仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1D
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
5日以内出荷
The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3A
RoHS指令(10物質対応)対応
1個
¥31,980
税込¥35,178
5日以内出荷
The RS Pro RM1D series expands of DC solid state switching solutions up to 100for supply voltages up to 60 VDC, up to 50for supply voltages of maximum 200 VDC and up to 10for supply voltages of maximum 500 VDC. This new range is suitable for panel mounting or for mounting onheatsink. The switching of the RM1D is controlled byDC voltage in the range ofto 32 V. An LED indicates control voltage presence on the SSR.DC Panel Mount SSR 60VDC 100A 4- 32VDC Control Voltage, with LED indication High switching frequency 1000Hz Clip on IP20 Terminal Cover Self-lifting terminals Isolation inputoutput: 3750 Vrms Operational voltage1 VDC -60 VDC Leakage currentrated voltage: 0.1 mADC Pickup Voltage:VDC Dropout voltage: 1.2 VDC Response Pickup<100 Us Operating Temp-200℃ to 800℃ (-40°F1760°F)
仕様最大負荷電流 = 100 A取り付けタイプ = パネルマウント最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mA接点構成 = SPST出力装置 = MOSFETシリーズ = RM1D
RoHS指令(10物質対応)対応
1個
¥18,980
税込¥20,878
5日以内出荷
アクセサリタイプ = 時間リレー。。RS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
¥2,698
税込¥2,968
5日以内出荷
仕様センサータイプ = PT100プローブの長さ = 250mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
5日以内出荷
仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
5日以内出荷
仕様センサータイプ = PT100プローブの長さ = 100mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA
RoHS指令(10物質対応)対応
1個
¥16,980
税込¥18,678
5日以内出荷
仕様センサータイプ = PT100プローブの長さ = 250mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
5日以内出荷
仕様センサータイプ = PT100プローブの長さ = 100mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA
RoHS指令(10物質対応)対応
1個
¥16,980
税込¥18,678
5日以内出荷
仕様センサータイプ = PT100プローブの長さ = 150mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
5日以内出荷
仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
5日以内出荷
仕様センサータイプ = PT100プローブの長さ = 100mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA
RoHS指令(10物質対応)対応
1個
¥16,980
税込¥18,678
5日以内出荷
仕様センサータイプ = PT100プローブの長さ = 250mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
5日以内出荷
仕様センサータイプ = PT100プローブの長さ = 150mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
5日以内出荷
仕様センサータイプ = PT100プローブの長さ = 100mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/2適応ケーブル径 = M12配線数 = 4許容差 = クラスA
RoHS指令(10物質対応)対応
1個
¥16,980
税込¥18,678
5日以内出荷
仕様センサータイプ = PT100プローブの長さ = 250mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
5日以内出荷
仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
5日以内出荷
仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = NPT 1/4適応ケーブル径 = M12配線数 = 4許容差 = クラスA
RoHS指令(10物質対応)対応
1個
¥17,980
税込¥19,778
5日以内出荷
CF8Mステンレススチール逆止バルブ. 一方向にのみ液体を流れさせる、RS Proブランドのねじ込み式エンドスイング逆止弁です。. 特長:. 1/2 → 3インチ(DN15 - DN80) W.P: 200 WOG W.T: -20 → 200 ℃ (-4 → 392 °F) インベストメント鋳造 ソケット溶接(オプション) ねじのタイプ: ASME B1.20.1 (NPT)、DIN2999及びBS21、ISO7/1及びEN10226. 材質:. ボディ、キャップ、ディスク - ASTM A351-CF8M シール及びガスケット - PTFE プラグ - AISI316 ボルト - AISI304
仕様タイプ = シングルボディ材質 = ステンレス鋼最大使用圧力 = 14バールねじの呼び径 = 1-1/4インチスレッド標準 = BSP
1個
¥19,980
税込¥21,978
翌々日出荷
クラス200 AISI 316バルブ. RS製のねじ込みグローブバルブは、パイプラインの流量調整に使用します。各種のサイズを取り揃えています。. 特長:. 1/4-2インチ(DN8-DN50) W.P: 200WOG W.T: -20-200 ℃ (-4-392 °F) インベストメント鋳造 ねじのタイプ: ASME B1.20.1 (NPT)、DIN2999及びBS21、ISO7/1及びEN10226. 材質:. ボディ、ボンネット及びディスク - ASTM A351-CF8M シール及びパッキング - PTFE ワッシャ、グランドリング、ステムナット - AISI 304 キャップナット及びステム - AISI 316 ハンドル及びネームプレート - アルミニウム製
仕様接続 = 1-1/4 in BSP最大使用圧力 = 32バールボディ材質 = ステンレス鋼接続性別 = メスねじの呼び径 = 1-1/4インチスレッド標準 = BSP
1個
¥33,980
税込¥37,378
5日以内出荷
クラス800ステンレススチール製Yストレーナ. RSブランドのステンレススチール製ねじ込みYストレーナは、除去する固体の量が少ない場合に使用します。 水平にも垂直にも設置できます。 各種のサイズを取り揃えています。. 特長:. 1/4 → 3インチ(DN8 - DN80) W.P: 800WOG (PN50) W.T: -20 → 200 ℃ (-4 → 392 °F) インベストメント鋳造 ねじのタイプ: ASME B1.20.1 (NPT) DIN2999及びBS21 ISO7/1及びEN10226. 材質:. ボディ、キャップ / ドレインプラグ - ASTM A351-CF8M スクリーン - AISI 316 シール及びガスケット - PTFE
仕様ストレーナー/フィルター = ストレーナ適用メディア = 液体接続 = 1/4 in BSPボディ材質 = ステンレス鋼接続サイズ = 1/4インチ最大使用圧力 = 800 WOG接続ねじの種類 = BSP
1個
¥11,980
税込¥13,178
5日以内出荷
クラス200 AISI 316バルブ. RS製のねじ込みグローブバルブは、パイプラインの流量調整に使用します。各種のサイズを取り揃えています。. 特長:. 1/4-2インチ(DN8-DN50) W.P: 200WOG W.T: -20-200 ℃ (-4-392 °F) インベストメント鋳造 ねじのタイプ: ASME B1.20.1 (NPT)、DIN2999及びBS21、ISO7/1及びEN10226. 材質:. ボディ、ボンネット及びディスク - ASTM A351-CF8M シール及びパッキング - PTFE ワッシャ、グランドリング、ステムナット - AISI 304 キャップナット及びステム - AISI 316 ハンドル及びネームプレート - アルミニウム製
仕様接続 = 2 in BSP最大使用圧力 = 32バールボディ材質 = ステンレス鋼接続性別 = メスねじの呼び径 = 2インチスレッド標準 = BSP
1個
¥49,980
税込¥54,978
5日以内出荷
クラス200 AISI 316バルブ. RS製のねじ込みグローブバルブは、パイプラインの流量調整に使用します。各種のサイズを取り揃えています。. 特長:. 1/4-2インチ(DN8-DN50) W.P: 200WOG W.T: -20-200 ℃ (-4-392 °F) インベストメント鋳造 ねじのタイプ: ASME B1.20.1 (NPT)、DIN2999及びBS21、ISO7/1及びEN10226. 材質:. ボディ、ボンネット及びディスク - ASTM A351-CF8M シール及びパッキング - PTFE ワッシャ、グランドリング、ステムナット - AISI 304 キャップナット及びステム - AISI 316 ハンドル及びネームプレート - アルミニウム製
仕様接続 = 1-1/2 in BSP最大使用圧力 = 32バールボディ材質 = ステンレス鋼接続性別 = メスねじの呼び径 = 1-1/2インチスレッド標準 = BSP
1個
¥39,980
税込¥43,978
5日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = 炭素鋼。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 1000psi。ハンドル色 = 青バール。。ねじ込みエンドボール弁、BSPP F-F 2013NM - 3ピース. RSねじ付きエンドボールバルブは、流量の制御に使用します。 各種のサイズを取り揃えています。. インベストメント鋳造 ブローアウト防止ステム ロック装置 ISO 5211取り付けパッド TA-Luft認定(オプション) 長さはDIN 3202/4-M3-2013SM3に適合(オプション) ねじのタイプ: ASME B1.20.1 (NPT) DIN2999及びBS21 ISO7/1及びEN10226
1個
¥10,980
税込¥12,078
5日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/2インチ。ボディ材質 = 炭素鋼。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 1000psi。最大動作圧力バール = 68バール。。ねじ込みエンドボール弁、BSPP F-F 2013NM - 3ピース. RSねじ付きエンドボールバルブは、流量の制御に使用します。 各種のサイズを取り揃えています。. インベストメント鋳造 ブローアウト防止ステム ロック装置 ISO 5211取り付けパッド TA-Luft認定(オプション) 長さはDIN 3202/4-M3-2013SM3に適合(オプション) ねじのタイプ: ASME B1.20.1 (NPT) DIN2999及びBS21 ISO7/1及びEN10226
1個
¥9,698
税込¥10,668
5日以内出荷
タイプ = 2極。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = NPT。ねじの呼び径 = 3/4インチ。ボディ材質 = ステンレス鋼。パイプ外径 = 0.75mm。安全に使用 = 産業。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 232psi。ハンドル色 = 銀バール。。API 607火災安全適合. ASME B16.34壁厚 NACE MR0175. RS高圧ボール弁. RS高圧ボールバルブは、流量の制御に使用します。. 特長:. 1/4 →- 2インチ(DN8.DN50) W.P.: 3600 WOG (PN250) W.T.: -20 → 260℃ インベストメント鋳造 ブローアウト防止ステム 帯電防止装置(オプション) ロック装置 ISO 5211取り付けパッド シール溶接端. ねじのタイプ:. ASME B1.20.1 (NPT) DIN2999及びBS21 ISO7/1及びEN10226. 材質:. ボディ、キャップ - ASTM A351-CF8M/ASTM A216-WCB ボール - ASTM A351-CF8M ステム - ASTM A276-316 グランドナット - AISI 304 シート - ピーク シール、パッキング - グラファイト スラストワッシャ - CTFE ハンドル、ロッキングパッド - AISI 304
RoHS指令(10物質対応)対応
1個
¥49,980
税込¥54,978
5日以内出荷
タイプ = 2極。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = NPT。ねじの呼び径 = 1/4インチ。ボディ材質 = ステンレス鋼。パイプ外径 = 0.25mm。安全に使用 = 産業。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 580psi。ハンドル色 = 銀バール。。API 607火災安全適合. ASME B16.34壁厚 NACE MR0175. RS高圧ボール弁. RS高圧ボールバルブは、流量の制御に使用します。. 特長:. 1/4 →- 2インチ(DN8.DN50) W.P.: 3600 WOG (PN250) W.T.: -20 → 260℃ インベストメント鋳造 ブローアウト防止ステム 帯電防止装置(オプション) ロック装置 ISO 5211取り付けパッド シール溶接端. ねじのタイプ:. ASME B1.20.1 (NPT) DIN2999及びBS21 ISO7/1及びEN10226. 材質:. ボディ、キャップ - ASTM A351-CF8M/ASTM A216-WCB ボール - ASTM A351-CF8M ステム - ASTM A276-316 グランドナット - AISI 304 シート - ピーク シール、パッキング - グラファイト スラストワッシャ - CTFE ハンドル、ロッキングパッド - AISI 304
RoHS指令(10物質対応)対応
1個
¥38,980
税込¥42,878
5日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/2インチ。ボディ材質 = ステンレス鋼。パイプ外径 = 15mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 1000psi。ハンドル色 = 青バール。。ステンレススチール製ねじ込みエンドボール弁 - 3ピース. RSブランドのステンレススチール製ねじ付きエンドボールバルブは、流量の制御に使用します。. 特長:. フルポート: 1/4 → 4インチ(DN8 → DN100) W.P.: 1000 WOG (PN63) W.T: -20 → 200 ℃ インベストメント鋳造 ブローアウト防止ステム ロック装置 ISO 5211取り付けパッド ねじのタイプ: ASME B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226. 材質:. ボディ、キャップ - ASTM A350-CF8M/ASTM A216-WCB ボール - ASTM A351-CF8M ステム - ASTM A276-316 シート - PTFE/RTFE シール、パッキング、スラストワッシャ - PTFE グランドナット、スプリングワッシャ、ステムナット、ボルト / ナット - AISI 304 ハンドル、ロック装置 - ステンレススチール ハンドルスリーブ - PVC
1個
¥9,998
税込¥10,998
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1 1/4インチ。ボディ材質 = ステンレス鋼。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 1000psi。最大動作圧力バール = 68バール。。ステンレススチール製ねじ込みエンドボール弁 - 3ピース. RSブランドのステンレススチール製ねじ付きエンドボールバルブは、流量の制御に使用します。. 特長:. フルポート: 1/4 → 4インチ(DN8 → DN100) W.P.: 1000 WOG (PN63) W.T: -20 → 200 ℃ インベストメント鋳造 ブローアウト防止ステム ロック装置 ISO 5211取り付けパッド ねじのタイプ: ASME B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226. 材質:. ボディ、キャップ - ASTM A350-CF8M/ASTM A216-WCB ボール - ASTM A351-CF8M ステム - ASTM A276-316 シート - PTFE/RTFE シール、パッキング、スラストワッシャ - PTFE グランドナット、スプリングワッシャ、ステムナット、ボルト / ナット - AISI 304 ハンドル、ロック装置 - ステンレススチール ハンドルスリーブ - PVC
1個
¥18,980
税込¥20,878
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1インチ。ボディ材質 = ステンレス鋼。パイプ外径 = 25mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 1000psi。ハンドル色 = 青バール。。ステンレススチール製ねじ込みエンドボール弁 - 3ピース. RSブランドのステンレススチール製ねじ付きエンドボールバルブは、流量の制御に使用します。. 特長:. フルポート: 1/4 → 4インチ(DN8 → DN100) W.P.: 1000 WOG (PN63) W.T: -20 → 200 ℃ インベストメント鋳造 ブローアウト防止ステム ロック装置 ISO 5211取り付けパッド ねじのタイプ: ASME B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226. 材質:. ボディ、キャップ - ASTM A350-CF8M/ASTM A216-WCB ボール - ASTM A351-CF8M ステム - ASTM A276-316 シート - PTFE/RTFE シール、パッキング、スラストワッシャ - PTFE グランドナット、スプリングワッシャ、ステムナット、ボルト / ナット - AISI 304 ハンドル、ロック装置 - ステンレススチール ハンドルスリーブ - PVC
1個
¥13,980
税込¥15,378
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = ステンレス鋼。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = ステンレス鋼。パイプ外径 = 20mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。最大作働圧力psi = 1000psi。ハンドル色 = 青バール。。ステンレススチール製ねじ込みエンドボール弁 - 3ピース. RSブランドのステンレススチール製ねじ付きエンドボールバルブは、流量の制御に使用します。. 特長:. フルポート: 1/4 → 4インチ(DN8 → DN100) W.P.: 1000 WOG (PN63) W.T: -20 → 200 ℃ インベストメント鋳造 ブローアウト防止ステム ロック装置 ISO 5211取り付けパッド ねじのタイプ: ASME B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226. 材質:. ボディ、キャップ - ASTM A350-CF8M/ASTM A216-WCB ボール - ASTM A351-CF8M ステム - ASTM A276-316 シート - PTFE/RTFE シール、パッキング、スラストワッシャ - PTFE グランドナット、スプリングワッシャ、ステムナット、ボルト / ナット - AISI 304 ハンドル、ロック装置 - ステンレススチール ハンドルスリーブ - PVC
1個
¥12,980
税込¥14,278
翌々日出荷
RS Pro 汎用手動ボールバルブ. 産業用途向け RS Pro 汎用手動ボールバルブについて紹介します。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。ステンレススチールボールバルブは、腐食に対する耐性のある素材を使用し、腐食性の高い環境でよく見られます。 RS Pro では、さまざまな圧力や高温に対応できる流量制御用の、レデュースボア、 1/4 回転ステンレススチールボール弁を幅広く取り揃えています。. 各種のサイズを取り揃えています。. ; 499-2789 499-2789 - 1/4 インチ BSPP F-F ; 499-2795 499-2795 - 1/2 インチ BSPP F-F ; 499-2802 499-2802 -3/4 インチ BSPP F-F ; 499-2824 499-2824 -1-1/4 インチ BSPP F-F ; 499-2830 499-2830 - 1-1/2 インチ BSPP F-F ; 499-2846 499-2846 - 2 インチ BSPP F-F. 特長と利点:. ボールバルブ一体型、ねじ式エンド ステンレススチール - 耐腐食性に優れ、高温環境での過酷な用途に最適です 高圧 / 高温の用途に最適 フルポート: 1/4 → 3インチ(DN8 - DN80) W.P : 1000 WOG (水、油、ガス定格値)( PN63 ) W.T: -20 → 200 ℃ (-4 → 392 °F) インベストメント鋳造 ブローアウト防止ステム - オペレータを保護します 帯電防止装置(オプション) ロック装置 ねじのタイプ: ASTM B1.20.1 (NPT) DIN2999、BS21 ISO7/1、EN10226 材質:. ボディ、リテーナー、ボール - ASTM A351-CF8M 及び ASTM A351-CF8 シートA / B - PTFE/RTFE ステム - AISI 316 スラストワッシャ / パッキング - PTFE グランドリング、スプリングワッシャ、ステムナット、ハンドル - AISI 304 ハンドル.ステンレススチール ハンドルスリーブ - PVC ロック装置 - ステンレススチール 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。. フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
仕様タイプ = 縮小ボア、 二方弁ボール材質 = ステンレス鋼アタッチメントタイプ = ネジスレッド標準 = BSPPねじの呼び径 = 2インチボディ材質 = ステンレス鋼安全に使用 = ガス、油、水ハンドルタイプ = レバーハンドル材質 = PVC コート鋼最大作働圧力psi = 1000psi操作圧力 = 68バール
1個
¥23,980
税込¥26,378
翌々日出荷
関連キーワード
1
2
次へ