「is-fit」の検索結果
特価
本日8月11日(月)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
仕様内径 = 2.1mmボディ向き = ストレート定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩ
RoHS指令(10物質対応)対応
1個
¥310
税込¥341
当日出荷
仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩ
RoHS指令(10物質対応)対応
1個
¥330
税込¥363
当日出荷
仕様内径 = 2.1mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩ
RoHS指令(10物質対応)対応
1個
¥260
税込¥286
6日以内出荷
仕様ピン径 = 2.5mm取り付けタイプ = パネルマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ストレート長さ = 21.3mmコンタクトめっき = ニッケルコンタクト材質 = 銅RS Pro DC Power Socket, Panel Mount. Brought to you under the trust RS Pro brand, this panel mount socket is designed to couple with push-fit DC power plugs. It is ideal for powering small appliances such as portable radios. The socket has a sleeve/shunt function that permits automatic switchover from ac to dc when the plug is inserted or withdrawn. The split centre pins are shaped to hold the mating plug firmly. Features and Benefits. Maximum panel thickness: 3.1mm Contact Resistance: 30mΩ Max Insulation Resistance: 100MΩ @ 500Vdc Dielectric Withstand: 500 V ac Contact Rating: 5 A, 12 V ac Resistive Contact Material: Silver Plated Copper Alloy Life: 10000 Insertions/Withdrawals Minimum
RoHS指令(10物質対応)対応
1個
¥1,200
税込¥1,320
当日出荷
仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩ
RoHS指令(10物質対応)対応
1個
¥310
税込¥341
当日出荷
仕様ピン径 = 2.1mm取り付けタイプ = PCBマウント定格電圧 = 16 V dc定格電流 = 2.5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = ニッケルコンタクト材質 = 銅RS Pro DC Power Socket, PCB Mount. Brought to you under the trust RS Pro brand, this PCB socket is designed to couple with push-fit DC power plugs. It is ideal for powering small appliances such as portable radios. Features and Benefits. Rating: 16V DC 2.5A max. Contact Resistance: 50mΩ max. Insulation Resistance: 50mΩ at 500V DC min. PA6T Housing Tin plated Terminals
RoHS指令(10物質対応)対応
1個
¥770
税込¥847
5日以内出荷
仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mm
RoHS指令(10物質対応)対応
アクセサリタイプ端子台カバー
併用可能製品端子台
1袋(4個)
¥360
税込¥396
7日以内出荷
仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mm
RoHS指令(10物質対応)対応
アクセサリタイプシュラウドキット
併用可能製品端子台
1袋(5個)
¥2,110
税込¥2,321
7日以内出荷
仕様極数:12 ケーブルサイズ:10 5 AWG 定格電流:100A レール取付の互換性:あり 端子方法:埋め込みネジ 長さ:104.5mm 幅:50mm 高さ:42mm 色:クリア 定格電圧:450 、 ケーブルCSA:16 mm2, mm2 動作温度 Max:+85℃ Commoning Blocks (DIN Rail Mounting). Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by copper busbar, providing low resistance connection path.,Certain blocks are available in mixed pole size format e.g. stock no. 388-2827 is shown as + 6. This is x 16mm2 6 6mm2. See comparison table for detail(TM) of other formats.,Voltage rating 450V,DIN rail mounting commoning blocks fit all types of Top hat rails. Current rating by CSA 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have current rating corresponding to the max. CSA accomodated
RoHS指令(10物質対応)対応
1袋(3個)
¥11,980
税込¥13,178
7日以内出荷
関連キーワード