カテゴリ
- 機構部品(259)
- コンプレッサー・空圧機器・ホース(39)
- 配管・水廻り設備部材(24)
- 制御機器(18)
- 素材(切板・プレート・丸棒・パイプ・シート)(4)
- 物流用品(4)
- 農業・園芸資材(2)
- 溶接用品(1)
- 清掃用品(1)
- 建築金物(1)
絞り込み
ブランド
- RS PRO
- 大阪魂(2)
- サンコーテクノ(3)
- ITW(14)
- ネグロス電工(1)
- PITWORK(日産)(292)
- SPARKFUN(91)
- ホンダ(49)
- Mono Wireless(39)
- ITW SWITCHES(38)
- HP(日本ヒューレット・パッカード)(20)
- Panasonic(パナソニック)(19)
- AZLA(アズラ)(16)
- SKF(日本エスケイエフ)(15)
- アイリスオーヤマ(13)
- フエニックス・コンタクト(10)
- メディアカバーマーケット(10)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(8)
- 前澤化成工業(7)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(342)
「itw」の検索結果
特価

RS PRO インジケータライト 6.3 V ac/dc ウェッジ 200 mA
RS PRO¥1,598税込¥1,7581袋(10個)7日以内出荷これらのスイッチはポジティブブレークタイプではないため、非常停止用途には使用しないでください。記載されているアクセサリはITW製品ではありません。最適なウェッジベースランプ: ; 106-357 106-357 、 ; 655-9637 655-9637 、 ; 655-9665 655-9665 。IP67耐衝撃性押ボタンスイッチ. ITWの76-94シリーズは、過酷な環境用途に幅広く対応できるように設計されています。例:. 軍事環境 過酷な産業用 破壊防止要件 採掘産業 石油化学 プロセス制御 マテハン. 特長と利点. 3種類のスタイル: 押しボタン、ロータリ、パネルランプ 押しボタン: 4種のボタンスタイルと3色のカラーオプション、はんだ付け / ファストン端子を標準装備 ロータリ: 単極、2ポジション、スナップアクションスイッチ、黒のアクチュエータに緑又は赤のスポットインジケータ インジケータタイプ: 赤、緑、又は橙のレンズ IP67等級のパネルシール、構造、使用素材により、高さ40 cmから落とした約5 kgの質量の衝撃(20 J)に対する耐性 (IP67 - 完全な防塵性、深さ15 cm → 1 mの一時的な浸漬に対する耐性。テスト時間: 30分) ベゼル及びアクチュエータはスパークを起こさない亜鉛合金製 防爆素材を使用仕様定格電圧 = 6.3 V ac/dc口金 = ウェッジ定格電流 = 200 mA直径 = 6.7mm電球サイズ = T1 3/4長さ = 21.5 mmレンズ色 = クリア全光束 = 5 lm寿命 = 20000h直径(Φmm)6.7端子の種類はんだ保護等級IP67定格電流(mA)200RoHS指令(10物質対応)対応電球サイズT1 3/4
インジケータライト RS Pro
RS PRO¥1,898税込¥2,0881袋(10個)当日出荷仕様これらのスイッチは積極的に破壊するタイプではないため、非常停止用途に使用しないでください。 正方形タイプはもう販売されていません。 記載されているアクセサリはITWの製品ではありません。 最適なウェッジベースランプ長さ(mm)21.5直径(Φmm)6.7定格電圧(V)28発光色クリア寿命7000h定格電流(mA)40光束(Lm)3.8RoHS指令(10物質対応)対応電球サイズT1 3/4電球ベースウェッジ
ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個翌々日出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 22 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 22mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
タケノコ継手 RS PRO ナイロン
RS PRO¥3,898税込¥4,2881袋(5個)7日以内出荷ストレートコネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 19mmねじの呼び径 = 3/4インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = ストレートスレッド標準 = BSPRoHS指令(10物質対応)対応
タケノコ継手 RS PRO ナイロン
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷ストレートコネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 6mmねじの呼び径 = 3/8インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = ストレートスレッド標準 = BSPRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 20 mm 、外径 37 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 20mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
タケノコ継手 RS PRO ポリアミド
RS PRO¥1,498税込¥1,6481袋(5個)7日以内出荷ストレートコネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 4mmねじの呼び径 = 1/8インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ポリアミドコネクタジェンダ = オスカップリングコネクタ 方向 = ストレートスレッド標準 = RRoHS指令(10物質対応)対応
タケノコ継手 RS PRO ナイロン
RS PRO¥2,398税込¥2,6381袋(5個)7日以内出荷L字コネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 10mmねじの呼び径 = 1/4インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = エルボースレッド標準 = BSP材質ナイロン呼び径(inch)1/4ホースジョイントホーステールアダプタ適合ホース内径(Φmm)10RoHS指令(10物質対応)対応コネクタ取付方向エルボーコネクタジェンダーオス
タケノコ継手 RS PRO ナイロン
RS PRO¥1,998税込¥2,1981袋(5個)7日以内出荷ストレートコネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 10mmねじの呼び径 = 1/4インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = ストレートスレッド標準 = BSPRoHS指令(10物質対応)対応
タケノコ継手 RS PRO ナイロン
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷ストレートコネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 8mmねじの呼び径 = 3/8インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = ストレートスレッド標準 = BSPRoHS指令(10物質対応)対応
タケノコ継手 RS PRO ナイロン
RS PRO¥2,698税込¥2,9681袋(5個)7日以内出荷ストレートコネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 5mmねじの呼び径 = 1/4インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = ストレートスレッド標準 = BSPRoHS指令(10物質対応)対応
タケノコ継手 RS PRO ナイロン
RS PRO¥2,698税込¥2,9681袋(5個)7日以内出荷L字コネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 10mmねじの呼び径 = 3/8インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = エルボースレッド標準 = BSP材質ナイロン呼び径(inch)3/8ホースジョイントホーステールアダプタ適合ホース内径(Φmm)10RoHS指令(10物質対応)対応コネクタ取付方向エルボーコネクタジェンダーオス
タケノコ継手 RS PRO ナイロン
RS PRO¥2,398税込¥2,6381袋(5個)7日以内出荷ストレートコネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 12mmねじの呼び径 = 3/8インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = ストレートスレッド標準 = BSPRoHS指令(10物質対応)対応
タケノコ継手 RS PRO ナイロン
RS PRO¥1,998税込¥2,1981袋(5個)7日以内出荷ストレートコネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 8mmねじの呼び径 = 1/8インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = ストレートスレッド標準 = BSPRoHS指令(10物質対応)対応
RS PRO ホースカップリング ホース内径 6mm アダプタ ナイロン
RS PRO¥1,798税込¥1,9781袋(5個)7日以内出荷ストレートコネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 6mmカップリングコネクタタイプ = アダプタボディ材質 = ナイロンねじ接続 = 1/4 in BSP オスねじの呼び径 = 1/4インチカップリングジェンダー = オスカップリングコネクタ 方向 = ストレートねじのジェンダ = オスねじ規格 = BSPRoHS指令(10物質対応)対応
タケノコ継手 RS PRO ポリアミド
RS PRO¥1,998税込¥2,1981袋(5個)7日以内出荷L字コネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 6mmねじの呼び径 = 1/8インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ポリアミドコネクタジェンダ = オスカップリングコネクタ 方向 = エルボースレッド標準 = R材質ポリアミド呼び径(inch)1/8ホースジョイントホーステールアダプタ適合ホース内径(Φmm)6RoHS指令(10物質対応)対応コネクタ取付方向エルボーコネクタジェンダーオス
タケノコ継手 RS PRO ポリアミド
RS PRO¥1,798税込¥1,9781袋(5個)7日以内出荷L字コネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 4mmねじの呼び径 = 1/8インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ポリアミドコネクタジェンダ = オスカップリングコネクタ 方向 = エルボースレッド標準 = R材質ポリアミド呼び径(inch)1/8ホースジョイントホーステールアダプタ適合ホース内径(Φmm)4RoHS指令(10物質対応)対応コネクタ取付方向エルボーコネクタジェンダーオス
タケノコ継手 RS PRO ナイロン
RS PRO¥3,998税込¥4,3981袋(5個)7日以内出荷L字コネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 12mmねじの呼び径 = 1/2インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = エルボースレッド標準 = BSP材質ナイロン呼び径(inch)1/2ホースジョイントホーステールアダプタ適合ホース内径(Φmm)12RoHS指令(10物質対応)対応コネクタ取付方向エルボーコネクタジェンダーオス
タケノコ継手 RS PRO ナイロン
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷L字コネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 8mmねじの呼び径 = 1/4インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = エルボースレッド標準 = BSP材質ナイロン呼び径(inch)1/4ホースジョイントホーステールアダプタ適合ホース内径(Φmm)8RoHS指令(10物質対応)対応コネクタ取付方向エルボーコネクタジェンダーオス
タケノコ継手 RS PRO ナイロン
RS PRO¥3,398税込¥3,7381袋(5個)7日以内出荷L字コネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 12mmねじの呼び径 = 3/8インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = エルボースレッド標準 = BSP材質ナイロン呼び径(inch)3/8ホースジョイントホーステールアダプタ適合ホース内径(Φmm)12RoHS指令(10物質対応)対応コネクタ取付方向エルボーコネクタジェンダーオス
タケノコ継手 RS PRO ナイロン
RS PRO¥3,798税込¥4,1781袋(5個)7日以内出荷L字コネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 8mmねじの呼び径 = 1/2インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = エルボースレッド標準 = BSP材質ナイロン呼び径(inch)1/2ホースジョイントホーステールアダプタ適合ホース内径(Φmm)8RoHS指令(10物質対応)対応コネクタ取付方向エルボーコネクタジェンダーオス
RS PRO ホースカップリング ホース内径 12mm ナイロン
RS PRO¥2,998税込¥3,2981袋(5個)7日以内出荷ストレートコネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 12mmボディ材質 = ナイロンねじ接続 = 1/2 in BSP オスねじの呼び径 = 1/2インチカップリングジェンダー = オスカップリングコネクタ 方向 = ストレートねじのジェンダ = オスねじ規格 = BSPRoHS指令(10物質対応)対応
タケノコ継手 RS PRO ナイロン
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷ストレートコネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 10mmねじの呼び径 = 3/8インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = ストレートスレッド標準 = BSPRoHS指令(10物質対応)対応
タケノコ継手 RS PRO ナイロン
RS PRO¥3,098税込¥3,4081袋(5個)7日以内出荷ストレートコネクタ. これらのテーパーねじコネクタには片方のエンドにテーパーねじ、もう片方のエンドにプッシュオンホースコネクタが備わっています。 プッシュオンコネクタのリブでホースを確実に固定します。 使用できる3種類のねじには次の色がついています。メトリックテーパーねじ(ライトグレー)、Whitworthパイプねじ(アンスラサイト)、NPTねじ(黒)。仕様ホース内径 = 8mmねじの呼び径 = 1/2インチホースコネクタの種類 = ホーステールアダプタボディ材質 = ナイロンコネクタジェンダ = オスカップリングコネクタ 方向 = ストレートスレッド標準 = BSPRoHS指令(10物質対応)対応
インジケータライト RS Pro
RS PRO¥1,898税込¥2,0881袋(10個)7日以内出荷仕様定格電圧 = 14 V電球ベース = ウェッジ定格電流 = 80 mA直径 = 6.7mm電球サイズ = T1 3/4長さ = 21.5 mmレンズ色 = クリア光度 = 3.8 lm寿命 = 15000hこれらのスイッチは積極的に破壊するタイプではないため、非常停止用途に使用しないでください。 正方形タイプはもう販売されていません。 記載されているアクセサリはITWの製品ではありません。 最適なウェッジベースランプ: < 106-357') 106-357/、< 655-9637') 655-9637/、< 655-9665') 655-9665/。. IP67耐衝撃性押ボタンスイッチ. 76-94シリーズは過酷な環境に最適で、高度の衝撃の可能性がある用途に向いています。 5 kgのオブジェクトが40 cm (20J)の高さから落下した衝撃に耐えます。IP67等級のパネルシールドを備えます。 ベゼル及びアクチュエータは、スパークを起こさない合金製です。 様々なボタンのスタイルと色が揃っています。. 苛酷な環境向けのパネル取り付け用単極スイッチ 広い作動面積が要求される用途に最適な大きい丸型のタイプ。モメンタリタイプと引いてリセットするラッチタイプを用意 銀コンタクト IP67等級のシールドパネル NCB481/1965とEN50014に適合する、スパークを起こさない合金構造 ロックナットとシーリングワッシャが付属直径(Φmm)6.7定格電流(mA)80RoHS指令(10物質対応)対応電球サイズT1 3/4
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥6,998税込¥7,6981袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 55 mm 、外径 100 mm 、厚さ 12 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 55mm外径 = 100mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥3,398税込¥3,7381袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系ニトリル製ダブル)は、内径 42 mm 、外径 65 mm 、厚さ 12 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 42mm外径 = 65mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥3,998税込¥4,3981袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メトリックニトリルダブル)は、内径 38 mm 、外径 56 mm 、厚さ 12 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 38mm外径 = 56mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系ニトリル製シングル)は、内径 34 mm 、外径 44 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 34mm外径 = 44mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,998税込¥3,2981袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系)ニトリル製ダブルは、内径 32 mm 、外径 45 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 32mm外径 = 45mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 30 mm 、外径 43 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 30mm外径 = 43mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 30 mm 、外径 43 mm 、厚さ 8.5 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 30mm外径 = 43mmシールタイプ = 回転シャフトシール厚さ = 8.5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 29 mm 、外径 47 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 29mm外径 = 47mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,698税込¥2,9681袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系ニトリル製ダブル)は、内径 25 mm 、外径 35 mm 、厚さmm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 25mm外径 = 35mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 24.5 mm 、外径 40 mm 、厚さ 8.5 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 24.5mm外径 = 40mmシールタイプ = 回転シャフトシール厚さ = 8.5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 23 mm 、外径 35 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 23mm外径 = 35mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,498税込¥2,7481袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系)ニトリル製ダブルは、内径 22 mm 、外径 28 mm 、厚さmm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 22mm外径 = 28mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 21 mm 、外径 32 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 21mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,798税込¥1,9781袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 19 mm 、外径 32 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 19mm外径 = 32mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応