カテゴリ
- 制御機器(6)
- 素材(切板・プレート・丸棒・パイプ・シート)(5)
- 物流用品(2)
- 防犯用品(1)
- 事務用品(1)
絞り込み
ブランド
- RS PRO
- LiTime(51)
- 3M(スリーエム)(1)
- BROADCOM(1)
- DENALI(2)
- Festo(1)
- FINDER(1)
- KIBU(1)
- Seeed Studio(2)
- SICK(1)
- SKC(環境測定)(3)
- SKF(日本エスケイエフ)(8)
- SPARKFUN(16)
- コミネ(1)
- コーニング(2)
- シュナイダーエレクトリック(2)
エコロジープロダクト
RoHS10物質対応(12)
「litime」の検索結果

RS PRO クロック 電池
RS PRO¥19,980税込¥21,9781個3日以内出荷RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
RS PRO シャックル ステンレス鋼 ネジピン
RS PRO¥1,898税込¥2,0881個8日以内出荷RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント
RS PRO¥37,980税込¥41,7781個8日以内出荷The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,498税込¥6,0481個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥6,998税込¥7,6981個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,498税込¥6,0481個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mmRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥6,998税込¥7,6981個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,898税込¥6,4881個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500VRoHS指令(10物質対応)対応
RS PRO 時間リレー
RS PRO¥2,798税込¥3,0781個8日以内出荷アクセサリタイプ = 時間リレー。。RS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PRO シャックル ステンレス鋼 ネジピン
RS PRO¥11,980税込¥13,1781個8日以内出荷RS PRO Stainless-Steel D Shackle We are proudly introducing our own branded RS PRO Stainless-Steel D Shackle recognisable as they are narrower than a Bow Shackle and, in most cases, they have a threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with 10 mm diameter, withstands of approximately 0.75 ton is a perfect solution to secure your light to moderate loads. Note: Suitable for a wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits . Stainless-Steel Shackle with crew pin . The D Shackle comes with 3-year Warranty . Pin diameter of 16 mm . Jaw width of 31 mm . This Chain Shackle deals well with weather conditions . Ideal for securing light to moderate loads or plant . Suitable applications such as tensioning wires or securing loads Application . Shackles are used in conjunction with slings and rope . Wire Rope Slings . Industrial crane rigging onboard large ships . Commonly used in personal safety gear including climbing and mountaineering harnesses . Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles. Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO. RS Pro is our family brand and brings you a wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.75tシャックル径 = 16mmジョー幅 = 31mmピン径 = 16mm
RS PRO プラスチックシート ナチュラル, 500mm x 305mm x 6.6mm
RS PRO¥21,980税込¥24,1781セット(2個)8日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 305mm厚さ = 6.6mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 30mm
RS PRO¥52,980税込¥58,2781セット(1個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 30mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 50mm
RS PRO¥86,980税込¥95,6781セット(1個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 50mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 12mm
RS PRO¥18,980税込¥20,8781セット(1個)8日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 12mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 5mm
RS PRO¥27,980税込¥30,7781個8日以内出荷カラー = ナチュラル。長さ = 1000mm。幅 = 500mm。厚さ = 5mm。材料 = PA。ラミネート加工 = なし。密度 = 1.14g/cm3。引張強度 = 60 (湿) MPa、80 (乾) MPa。燃焼性評価 = UL HB。吸水 = 8.5%。動作温度 Max = +100℃。伸長 = 150%。。RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。RoHS指令(10物質対応)対応