カテゴリ
- バッテリー・電装(15)
- 制御機器(7)
- 船舶用品・漁業資材(7)
- バイク部品(2)
- 家電(1)
- 農業・園芸資材(1)
絞り込み
ブランド
エコロジープロダクト
「litime 24v」の検索結果

LiTime 24V 20A バッテリー充電器
LiTime¥26,980税込¥29,6781式6日以内出荷24Vバッテリーに幅広く使用可能なLiFePO4バッテリー充電器、家庭用でもアウトドアでも最適!。充電電圧:29.2V、充電電流:20A、定格入力電圧:100-240V ACに対応。【効率的&安定した充電】先進のLLCハーフブリッジ共振制御技術を採用しており、高効率かつ安定した充電を実現します。電力ロスを抑え、バッテリーを効率的に充電できます。【LED充電インジケーター】充電状態をLEDで確認できるため、バッテリーの状態を一目で把握できます。利便性と安全性を兼ね備えています。【復帰機能】長期間使用されなかった24Vバッテリーも復活させることができます。放置したバッテリーの再生にも対応しており、無駄なく活用できます。【コンパクト設計】軽量で放熱性に優れた設計により、持ち運びが容易です。狭いスペースでも設置しやすく、使い勝手も良好です。【高品質&安全設計】CE・RoHS・PSE認証を取得しており、過熱・過電圧・短絡・逆極性などからバッテリーを守る多重保護機能が搭載されています。安心して長時間ご使用いただけます。【過充電防止】満充電電圧を正確に管理することで、バッテリーの過充電を防ぎ、寿命を延ばします。長期的に安定した性能を維持できます。【簡単接続】日本語取扱説明書が付属しており、初心者の方でも安心して接続・操作できます。接続方法が簡単で手間をかけずに使用可能です。【アップグレード接続】M8端子と50Aアンダーソンコネクタに対応しており、接続性と利便性を向上 させています。寸法(mm)276×120.6×89.5質量(kg)2.3出力電圧(V)29.2出力電流(A)20機能0V充電機能〇、LEDインジケータ〇、出力短絡保護〇、出力過電圧保護〇、逆極性接続〇、逆極性接続保護〇、過熱保護〇バッテリーLiFePO4保証期間二年コネクタM8(アンダーソンコネクタ)過電流保護○動作温度(℃)-20 ~ 40入力電圧範囲(V)100~240 AC;50Hz ~ 60Hz各種認証UL, FCC, CE, ROSH, UN38.3ストレージ-40℃ ~ 70℃最大入力電流(A)10
LiTime 24V200Ah 大容量バッテリー
LiTime¥169,800税込¥186,7801式6日以内出荷キャンピングカー、オフグリッド電源、太陽光発電、防災用途に最適です。さまざまな電力ニーズに対応し、快適な電源環境を実現します。製品仕様。容量:5120Wh、電圧:25.6V、サイズ:520×268×220mm、重量:37.5kg。大容量&拡張可能。最大2直列4並列に対応し、40.96kWhまでの大規模なオフグリッドシステムを構築可能となります。長寿命。100% DODで4000サイクル以上、寿命10年以上のディープサイクルバッテリー。 頻繁な交換が不要で、長期的にコストを抑えながら安定した運用が可能です。軽量。同容量の鉛蓄電池の約1/3の重量で、設置や持ち運びもスムーズ。さらにメンテナンス不要で、手間なく長期間使用できます。BMS搭載。LiTimeの200A BMSが、過充電、過放電、過電流、過熱、短絡を100%保護。安全性と信頼性を兼ね備えたバッテリーです。IP65防水。防水性能IP65を備え、屋外環境でも安心して使用可能。安全性とコストパフォーマンスを両立した信頼のバッテリーです。多様な充電方法で柔軟に対応。AC-DC専用充電器、ソーラーパネルからの充電、DC-DC走行充電などの充電方法に対応し、さまざまな電力供給環境に適応。寸法(mm)520×268×220質量(kg)37.5温度(℃)放電:-20~60接続方式最大4並列2直列保護等級IP65保存温度(℃)-10~50公称電圧(V)25.6電池角型LiFePO4セール寿命4000回以上保証期間5年保護機能低温保護〇充電電圧(V)28.8±0.4充電電流(A)継続:200、推奨:40(0.2C)保護回路200A最大出力電力(W)5120消費電力量(Wh)5120充電方式専用充電器/ソーラーとMPPT/発電機端子M8各種認証FCC/CE/RoHS/UN38.3最大放電電流(A)1秒:800、5秒:400、継続:200公称容量(Ah)200材質(シェル)アクリロニトリル・ブタジエン・スチレン(ABS)抵抗(mΩ)≦40充電環境0℃~50℃
LiTime 24V25Ah電動工具用 リン酸鉄リチウムイオンバッテリー
LiTime¥38,980税込¥42,8781式6日以内出荷50AのBMSボードを採用して、2Cハイレート放電可能で継続負荷電力1280Wを実現します。同容量の鉛蓄電池より小型化と軽量化を実現し、持ち運びと取付がより楽になります。より高いエネルギー密度、より安定した性能とより大きな電力を備えたグレードAのLiFePO4セルで製造されているため、品質が優れています。BMS内蔵で、過充電、過放電、過電流、過熱、短絡に対する100%の保護を提供します。640Whの蓄電池容量と定格出力1280Wの高出力&最大2直列4並列拡張可能です。バッテリー専用充電器を使って5時間で満充電できます。そのほかに、ソーラーパネルによる充電も可能です。信頼性の高いディープサイクルバッテリーで、安心の電力供給を実現。農業用機器、電動工具、電動車椅子、モビリティスクーターなどに適用付属品バッテリー本体×1、説明書×1、M8ターミナルボルト 2、絶縁カバー 2寸法(mm)195×166×172質量(kg)6.05容量25Ahタイプ【セル】LiFePO4電流(A)【充電】5(0.2C)温度(℃)【充電】0~50【放電】-20~60定格電流(A)50保護等級IP65保存温度(℃)-10~50公称電圧(V)25.6保証期間5年充電電圧(V)28.8(±0.4)充電電流(A)【最大継続】25(1C)消費電力量(Wh)640充電方式充電器、MPPT、発電機端子M8×14mm保護【低温保護】なし【低温保護再開】なし各種認証FCC、CE、RoHS、UN38.3使用可能回数4000回以上最大放電電流(A)【最大1秒】170(6.8C)【最大継続】50(2C)材質(シェル)アクリロニトリル・ブタジエン・スチレン(ABS)抵抗(mΩ)【内部】≦40システム対応【接続システム】最大2直列4並列出力電力(W)【最大継続】1280
LiTime Bluetooth付き エレキモーターバッテリー
LiTime¥63,980税込¥70,3781式6日以内出荷国際基準認証を取得し、小型船舶の船検適合品として安心して使用可能。高い連続放電性能と瞬間放電耐性で安定した電力供給を実現。70-100lbのエレキモーターに適合。過充電/過放電/過電流/短絡/高温/低温保護など多重保護機能を搭載。Bluetooth 5.0機能搭載!。スマホアプリと連動し、バッテリー残量・電圧・充放電情報をリアルタイムで確認可能!。オフラインでも最大30日管理可能。防水等級IP65。9.6kgの軽量コンパクト設計!鉛バッテリーの約半分の重量。狭いスペースへの取り付け/持ち運びが簡単。5年保証用途エレキモーター搭載ボート/トローリング/RV/キャンピング/オフグリッド電源など仕様【BMS保護】過充電/過放電/短絡/過電流/高温/低温保護付質量(kg)9.6容量50Ah(約1280Wh)タイプ【セル】LiFePO4(リン酸鉄リチウム)外形寸法(mm)260×168×211電圧(V)DC25.6温度範囲(℃)放電 ー20-60/充電 0-50最大出力(W)【継続】1280保護機能【低温遮断】あり接続端子M8充電方式LiFePO4対応充電器/ソーラー/DC-DCなど防水仕様IP65各種認証PSE/UN38.3/CEなど最大放電電流(A)250(1秒間)
Li Time 24V 100Ah リン酸鉄リチウムイオンバッテリー
LiTime¥63,980税込¥70,3781式6日以内出荷仕様【BMS】BMS:100A、最大継続出力電力:2560W、最大継続充電電流:100A、最大継続放電電流:100A、最大5秒放電電流:280A、最大1秒放電電流:400A寸法(mm)532×207×216質量(kg)20.68温度範囲(℃)【放電】-20~60保護等級IP65保存温度(℃)-10~50公称電圧(V)25.6バッテリーセルタイプ:角型LiFePO4セール、サイクル回数:4000回以上、最大接続システム(並列&直列):最大4並列2直列、内部抵抗:≦40mΩ、認証:FCC/CE/PSE/RoHS/UN38.3保証期間5年保護機能【低温】付かない充電電圧(V)28.8±0.4充電電流(A)【推奨】20(0.2C)周囲温度(℃)【充電】0~50消費電力量(Wh)2560充電方式専用充電器/ソーラーとMPPT/発電機端子M8×16 mm公称容量(Ah)100材質(シェル)アクリロニトリル・ブタジエン・スチレン(ABS)
RS PRO ソリッドステートリレー DINレール
RS PRO¥6,998税込¥7,6981個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
Li Time 12V 100Ah Bluetooth付きリチウムディープサイクルバッテリー
LiTime¥57,980税込¥63,7781式6日以内出荷仕様【BMS】BMS:100A、最大継続出力電力:1280W、最大継続充電電流:100A、最大継続放電電流:100A、最大1秒放電電流:500A寸法(mm)260×168×211質量(kg)10.05温度範囲(℃)【放電】-20~60保護等級IP65保存温度(℃)-10~50公称電圧(V)12.8バッテリーセルタイプ:LiFePO4、サイクル回数:4000回以上、最大接続システム(並列&直列):最大4並列4直列、内部抵抗:≦40mΩ、認証:技適認証/CE/PSE/RoHS/UN38.3保証期間5年保護機能【低温】付【低温保護再開】あり(5℃)充電電圧(V)14.4±0.2充電電流(A)【推奨】20(0.2C)周囲温度(℃)【充電】0~50消費電力量(Wh)1280充電方式専用充電器/ソーラーとMPPT/走行充電器端子M8×16 mm公称容量(Ah)100材質(シェル)アクリロニトリル・ブタジエン・スチレン(ABS)
LiTime 12V/24V/36V/48V用60A MPPT チャージコントローラー
LiTime¥59,980税込¥65,9781式6日以内出荷住宅用の太陽光発電、オフグリッドDIY、災害時の非常用電源、車中泊、キャンピングカー、船舶用など、さまざまな用途に最適な60A MPPTチャージコントローラー。【MPPT制御・高変換効率】追跡効率は最大99%、変換効率はピーク時98%に達します。太陽光パネルからの電力を最大限に活用できます。【対応バッテリーの多様性】リン酸鉄リチウムイオンバッテリー(LiFePO4)および密閉型・ゲル型鉛蓄電池に対応。多様なオフグリッド電力システムに柔軟に適応します。【Bluetooth機能内蔵】内蔵Bluetoothモジュールにより、別売りモジュールは不要。スマートフォンアプリでのリモート監視・操作が可能です。【リアルタイム監視機能付き】LCDディスプレイと複数のLEDインジケーターにより、運転状況やバッテリーの状態を一目で把握できます。【高い安全性・放熱設計】アルミニウムダイカスト構造で放熱性に優れ、逆極性接続、過電力、過電圧、出力短絡、過熱などから本体をしっかり保護します。【簡単設置 MPPT】付属の銅線コネクタにより、配線と端子の接触面積を増やし、電流の伝送効率を向上。取り付け作業もスムーズです。
LiTime 12V/24V用 30A MPPTソーラーチャージコントローラー
LiTime¥28,980税込¥31,8781式6日以内出荷最大99%の追従効率とBluetooth機能で、LiFePO4や鉛蓄電池を高効率に充電。住宅・キャンピングカー・オフグリッド電源に最適な30A MPPTソーラーチャージコントローラー。【高効率MPPT制御】最大99%の追従効率と98%の変換効率を実現し、ソーラーパネルからの電力を無駄なく活用。業界最先端のMPPT(最大電力点追従制御)方式により、太陽光エネルギーの発電効率を最大限に引き出します。【12V/24V対応&幅広いバッテリー互換性】12Vおよび24Vシステムに対応し、リン酸鉄リチウム(LiFePO4)や密閉型・ゲル型などの鉛蓄電池にも幅広く対応。さまざまなソーラーシステムで柔軟に使用できます。【Bluetooth機能でスマート制御】LiTimeアプリを使用すれば、スマートフォンからチャージコントローラーの状態を監視・制御することができます。最大10mの範囲でワイヤレス操作が可能です。【LEDインジケーター搭載】大型LCD画面とLEDインジケーターにより、充電状態や発電量などのシステム情報を一目で把握。初心者でも安心して使用できます。【多重保護設計】逆接続・過電圧・過負荷・短絡・過熱などを自動的に検知し、安全にシステムを保護します。【住宅用・オフグリッドシステムに最適】家庭用ソーラー発電やキャンピングカー、独立電源システムなどに理想的。高効率で安定したエネルギー管理を実現します。【取り付け簡単】上部に10mm以上、下部に200mm以上の換気スペースがあれば、木製の壁や石膏ボードの壁にも簡単に取り付けることができます。【銅線コネクタ付属で電流効率アップ】付属の高導電性コネクタが配線との接触面を広げ、電流の伝送ロスを低減。より安定した電力供給をサポートします。
AZリチウムイオンバッテリー
AZ BATTERY(47件のレビュー)¥14,980~税込¥16,478~1個当日出荷から10日以内出荷鉛バッテリの重量約1/3の超軽量バッテリー。 鉛バッテリーの約4倍の高サイクル寿命。 鉛バッテリーの約1.5倍の強力な始動性能。 AZリチウムイオンバッテリーは「LiFePO4」(リン酸鉄リチウムイオン)を採用。 コバルト系/マンガン系リチウムは爆発する危険性がありますが、「LiFePO4」は発火や爆発する恐れがあるガスが発生しませんので、安全にご使用いただけます。 保証期間12か月または2万km。 バッテリーの状態が一目でわかるLEDインジケーター付き。 バッテリー内部にBMSを搭載。 他社リチウムイオンバッテリーには無いBMS(バッテリマネジメントシステム)がバッテリー内部に搭載されており、各セルの電圧のばらつき制御を行い、バッテリーを安定的に保ちますので、バッテリー寿命を伸ばします。
LiTime 12V 20Ah 魚探バッテリー
LiTime¥22,980税込¥25,2781式6日以内出荷魚探、電動リール用、船舶用補助電源、UPS用バッテリーおすすめ。製品仕様。容量:256Wh、電圧:12.8V、サイズ:182mm×77mm×172mm、重量:約2.23Kg、端子:M5×8 mm。謎の電圧低下に悩んでいませんか?鉛バッテリーは消費とともに電圧が下がるため、配線ケーブルでの電圧降下が重なると、突然警告が鳴ってシャットダウンするトラブルが多発します。本製品はリチウム特有の非常に長くフラットな放電プラットフォーム特性により、放電の終盤まで12.8V以上の高電圧をキープ!太い配線へ引き直す手間も省け、電圧不足による魚探の突然のブラックアウトを効果的に防ぎます。数年で寿命を迎えるバッテリーにうんざりしていませんか?従来の鉛バッテリーは、過放電や経年劣化によりすぐ残量が減るといった寿命のサインがたった数年で現れます。本製品は、深充放電に特化した次世代リチウムを採用!さらに内蔵のBMSが過放電を自動でブロックし、バッテリーを確実に保護します。面倒な買い替えループからあなたを解放します。もう鉛バッテリーの重さには戻れますか?「魚探用バッテリー=重くて当然」という常識を覆します!本製品の重量は、従来の鉛バッテリー(約6.4kg)から劇的にダウンした約2.23kg。片手で軽々と持ち運べるため、腰への負担がゼロになります。バッテリーの安全性や劣化についてがご不安?LiTimeはメーカー開発BMSを搭載し、過充電・過放電・過電流・短絡・高温を含む保護システムで万一のトラブルを未然に防ぎます。日本国内でのサポート体制も整えておりますので、安心してお選びいただけます。バッテリー選びの失敗、終わりにしませんか?ギリギリの容量を選び、水上で後悔する人が後を絶ちません。必要量の1.3~1.4倍の余裕を持った容量選びを強く推奨しています。20Ahの圧倒的なスタミナを持つ本製品なら、長時間の釣行でも安心。ガス発生の不安ゼロへ。本製品ならガス発生の心配が一切ないため、空気穴のない「完全密閉ケース」に収納しても安全!波しぶきからバッテリーを100%守り抜けます。安全設計。UN38.3認証済、過充電・過放電・短絡・過電流・高温保護などの安全機能を備えています。付属品:バッテリー本体×1、説明書×1、ターミナルボルト×2、絶縁カバー×2。魚群探知機、氷釣り、電動リール、DC12V照明、電動フォークリフト、音響機器、移動無線等の電池として利用可能です。鉛蓄電池の200~500回サイクルと約3年間の寿命に比べて、4000 回の充放電サイクルにより毎日使っても10年間使えます。IP65防水防塵規格で、粉塵や水の侵入を防ぎ、屋内外問わず安心して使用可能です。寸法(mm)182×77×172質量(kg)2.23温度(℃)放電:-20~60接続方式最大4直列4並列保護等級IP65保存温度(℃)-10 to 50公称電圧(V)12.8電池LiFePO4セール寿命4000回以上保証期間5年保護機能低温保護〇充電電圧(V)14.4±0.2充電電流(A)継続:20(1C)、推奨:4(0.2C)保護回路20A最大出力電力(W)256消費電力量(Wh)256充電方式バッテリー充電器/オルタネーター/ソーラー端子M5×8 mm各種認証FCC/CE/PSE/RoHS/UN38.3最大放電電流(A)1秒:80(4C)、継続:20(1C)公称容量(Ah)20材質(シェル)アクリロニトリル・ブタジエン・スチレン(ABS)抵抗(mΩ)≦40充電環境0℃ to 50 ℃
LiTime ヒューズ 250A
LiTime¥1,898税込¥2,0881式6日以内出荷ヒューズ 12V/24V 250A 3個入り。「回路保護」Litime製の32V 250A定格のANLヒューズは、高電流のDC回路を保護するのに適した製品です。250Aという高い電流容量が特徴で、大電力機器や大型の電気設備を使用する際、回路を過電流から確実に保護できます。「高品質」Litimeの250AのANLヒューズには、金属表面を覆うメッキ処理によって、錆びや湿気の影響を防ぎ、耐食性が大きく向上しています。金メッキのおかげで、ANLヒューズの導電性能は長期にわたり安定し、製品の耐用年数が大幅に伸びています。「取付簡単」LitimeのANLヒューズは、取り付けと交換が簡単な設計になっています。「用途が幅広い」LitimeのANLヒューズは、電気機器やシステムを過電流から保護する重要な部品で、太陽光発電や家庭用の独立電源など、用途は非常に幅広いです。
LiTime 12V6Ahリン酸鉄リチウムイオンバッテリー
LiTime¥6,598税込¥7,2581式6日以内出荷【車載グレードのリチウムバッテリー】LiTimeのリン酸鉄リチウムバッテリーは、より高いエネルギー密度、より安定された性能、より大きな出力を持つ車載グレードのLiFePO4セルで製造されているため、品質に優れています。バッテリー内のセルはUL試験証明書に基づく最高レベルの安全性を誇ります。鉛バッテリーと違い、ガスが発生せず簡単に取り付けることができます。このことにより、リチウムイオンバッテリーは、太陽光発電、キャンピングカー、車中泊、オフグリッドなどに最適です。ご注意:クランキング電流が低いので、起動電源としてのご使用はお控えてください。【長寿命&重量は1/3位】LiTime LiFePO4は、鉛蓄電池の200~500サイクルと約3年間の寿命に比べて、4000回以上のサイクル(10倍長さ)と10年間の長寿命を提供できます。メーカーのLiFePO4バッテリーは一台でわずか0.8kgで、鉛蓄電池の1/3だけです。LiFePO4バッテリーは、手頃で軽量、荷物の多い遠征には必需品です。【拡張可能で幅広く使用】LiTime LiFePO4バッテリーは、最大4個まで直列および4個まで並列(最大4S4P)接続で拡張できます。より高い電圧(24V / 36V / 48V)とより多くの容量(最大24Ah)を得ることができます。倒したり重ねたりも気軽できるため、幅広い分野で使用することができます。照明、デジタルカメラ、魚探用バッテリー、水中ライト、魚群探知機、RVキャンピングカーなどに適用します。【十分なBMSで100%保護】LiTime リン酸鉄リチウムバッテリーにはBMSが内蔵されて、過充電、過放電、過電流、短絡、過熱からバッテリーを保護し、優れた自己放電率を実現されています。放電温度は-20℃~60℃で充電温度が0℃~50℃までです。IP65で粉塵の侵入を完全に防ぎ、かつ水流にも耐え、屋内または屋外に設置することに安心して製品を使っていけます。(カヤックなどの設置には防水ボックスに入れてからご利用ください。)。【保証とアフターサービス】LiTimeの12.8V6Ahは分かり易い日本語マニュアルと3年間の安心保証を整っています。どんな質問でも24時間以内に丁寧な日本語で親切に対応できます。(ケーブルと充電器は別購入となります。LiFePO4専用充電器を使用してください。鉛蓄電池用ではLiFePO4が完全に充電されない可能性があります)適合車両:RV質量(kg)0.89取付ユニバーサルフィットサイズ12V6Ah電圧12 ボルト端末SAEターミナル電池リチウムイオン寸法(幅W×奥行D×高さH)(cm)15.1×6.5×9.4入数セル:4
LiTime 12Vバッテリー 直列用バランサー
LiTime¥11,980税込¥13,1781式6日以内出荷メーカーの電圧バランサーは12Vバッテリーを直列接続した24V、36V、48Vバッテリーシステムでのみ使用可能。4つの接続ポートで、最大48Vのバッテリーバンクとシームレスに統合できます。16個の12Vバッテリーを4つごとに並列して、次に並列した4セットを直列に組み合わせることで、堅牢な48Vバッテリーシステムを構築するのに最適です。24V、36V、48Vのバッテリーバンクと互換性があり、車中泊、キャンピングカー、エレキモーター、トローリングモーター、オフグリッドシステムなど、さまざまな用途に活用可能です。バランサーは、LiFePO4バッテリー、リチウムイオンバッテリー、鉛蓄電池、GEL、SLA(密閉型鉛蓄電池)、FLA(浸水型鉛蓄電池)バッテリー、定格電圧が3~20Vのその他のバッテリーなど、市場に出回っている複数のタイプのバッテリーに適しています。逆極性保護と高温保護が装備されています。これらの高度な保護機能の中には、堅牢な逆極性保護メカニズムが組み込まれており、偶発的な配線エラーに対して安心感を提供します。メーカーの高温保護技術は、パフォーマンスの低下や安全リスクにつながる一般的な問題である過熱からバッテリーバランサーを保護するように設計されています。包括的なアクティブバランス機能により、LiTime 48V バランサーはバッテリーのパフォーマンスを最適化するだけでなく、寿命を延ばします。自動バランスモードとスタンバイモードで、電圧差が10mV以上あると自動で作動。バッテリーバンクの電圧差が 10mV 未満の場合、イコライザーは自動的にスタンバイモードになり、バッテリーバンクから 5mA 未満の電流しか消費しません。寸法(mm)129 × 69 × 28バッテリー電圧(V)各回路:12接続端子M8ケーブル長(cm)50入力電圧範囲(V)2 ~ 20待機電流5mA動作電流(A)0 ~ 10
LiTime 48V 10Aリン酸鉄リチウムイオンバッテリー充電器
LiTime¥26,980税込¥29,6781式6日以内出荷48Vバッテリー充電器おすすめ。出力電圧: 58.4V DC | 出力電流: 10A | 入力電圧: 100V ~ 240V AC、50Hz ~ 60Hz。【スマートな3段階充電モード】プリチャージ → 定電流(CC) → 定電圧(CV)の3段階に自動制御。過充電を防ぎつつバッテリーを最適に保護し、長寿命化に貢献します。【0V復活機能・BMS対応で安心】長期間放置されて電圧が0Vに低下したバッテリーも復帰可能。BMS(バッテリーマネジメントシステム)搭載の保護回路付きバッテリーにも安全に対応しています。【安心の多重保護機能を搭載】過電圧保護・短絡保護・過熱保護・逆極性保護の4つの保護機能を内蔵し、安全性を徹底。火災や機器損傷のリスクを最小限に抑えます。【初心者にも優しい操作設計】赤(+)黒(-)ケーブルを接続後、AC電源に差し込むだけで自動充電開始。LEDインジケーターにより、バッテリーと充電器の状態が一目で分かり、初めての方でも安心して使用できます。【100~240Vの幅広い入力電圧に対応】家庭用AC100Vはもちろん、海外旅行先や業務用途での使用にも便利なユニバーサル仕様。50Hz/60Hz対応で幅広い地域に対応。【付属品と対応環境】本体にはAC電源コードと日本語ユーザーマニュアルを付属。作業現場、ガレージ、アウトドア、オフグリッド環境など、あらゆる場面で活躍します。寸法(mm)235×120×72質量(kg)2.1出力電圧(V)58.4出力電流(A)10機能0V充電機能〇、LEDインジケータ〇、出力短絡保護〇、出力過電圧保護〇、逆極性接続〇、過熱保護〇保証期間二年コネクタM8(アンダーソンコネクタ)過電流保護○動作温度(℃)-20 ~ 40入力電圧範囲(V)100~240 AC; 50Hz ~ 60Hz各種認証UL, FCC, CE, ROSH, UN38.3ストレージ-40℃ ~70℃最大入力電流(A)9
LiTime 12V100Ah 超薄型 リチウム金属ケースバッテリー
LiTime¥79,980税込¥87,9781式6日以内出荷車中泊・キャンピングカー・トラックの電力悩みを一気に解消します。シート下や車内の狭い隙間にもすっきり収納可能。自動加熱機能を内蔵し、厳寒地や高地の低温環境でも電力使用をしっかりサポートします。【製品仕様】容量:1280Wh、電圧:12.8V、サイズ:500×280×62mm、重量: 15.2kg。【鉛バッテリーの「重さ」「厚さ」でスペースが圧迫されていませんか?】わずか6.2cmの超薄型設計。 従来の12V100Ah鉛蓄電池比で厚さ70%減・重量49%軽量化。シート下や狭いスペースにもすっきり収まり、限られた居住空間を圧迫しません。純正収納スペースに設置でき、一人でもラクに交換・移動可能。【低温環境で充電が不安定になるお悩みを解消】。デュアルモード自動加熱機能を搭載し、本体給電・外部電源の 2 種類から加熱方式を選択可能です。5℃で加熱開始、10℃で自動停止。極寒・高地環境でも安定してご使用いただけます。【低温環境でバッテリーの動作が不安定になりませんか?】。高精度な低温保護機構を内蔵し、充放電をスマートに制御します。0℃充電停止、5℃稼働再開、-20℃放電遮断。過酷な低温環境でもバッテリーを保護し、安定運転を実現します。【悪路や振動でバッテリーが不安?】頑丈なメタルボディ+内部クッション構造で、走行中の振動や衝撃をしっかり吸収。悪路や長距離移動でも、安定した電力供給を実現します。【粉塵・水濡れが心配?】IP65の防塵・防水性能により、泥道や雨水の飛沫など過酷な環境にも対応。車中泊や長期駐車、オフグリッド環境での電源使用でも、安心して設置・使用できます。【スマート管理可能】Bluetooth 5.0モジュールを内蔵し、LiTime専用アプリに接続することで、電圧・残量・電流・温度などの運転データをリアルタイムで確認可能。いつでもどこでもバッテリー状態を把握でき、使用状況の管理や電力計画もより安心・便利になります。【自由なレイアウト設置】専用ブラケット付属。 超薄型だから狭い場所にも設置しやすく、多角度取付に対応。車内スペースを無駄なく活用できます。【多様な充電方式に対応、走行中に充電でき】LiFePO4 専用充電器、MPPT ソーラー充電、DC-DC 走行充電、発電機充電など、自宅、キャンプ場、旅先など、シーンに合わせて最適な充電方法を選べます。長距離ドライブやアウトドア遠征でも電力不足の不安を解消します。12V 40A 充電器使用時、空の状態から満充電まで約2.5時間。【電力容量を自由拡張可能】最大 4 直列 4 並列で自由拡張可能!12V・24V・36V・48V のバッテリーシステムに柔軟に対応し、用途(家庭用予備電源・大型キャンピングカー・農場電源)や規模に合わせて容量を増やせます。【安全性と長寿命を両立】100A BMS(バッテリーマネジメントシステム)を標準搭載!過充電・過放電・過電流・ショート・高温・低温などのリスクをしっかり保護し、安心して使用できます。100% DODで 4,000回以上の長寿命サイクルを実現。約10年間安定して長く使えます。【公式サイト限定】メーカー直販・国内正規品保証|限定特典|専門スタッフによる個別サポート|日本語マニュアル&接続ガイド|30日間価格保証。寸法・重量は誤差が生じる場合がございますので、ご了承ください。充電時間は充電効率、バッテリー温度、配線ロス等により前後します
LiTime Bluetooth付き リン酸鉄リチウムイオンバッテリー
LiTime¥99,980税込¥109,9781式6日以内出荷25.6V / 100Ah(2560Wh)の大容量設計。国際基準認証を取得し、小型船舶の船検適合品として安心して使用可能。高い連続放電性能と瞬間放電耐性で安定した電力供給を実現。70-100lbのエレキモーターに適合。約4000回以上の充放電サイクルと10年以上の長寿命を実現。過充電/過放電/過電流/短絡/高温/低温保護など多重保護機能を搭載。Bluetooth 5.0機能搭載!。スマホアプリと連動し、バッテリー残量・電圧・充放電情報をリアルタイムで確認可能!。オフラインでも最大30日管理可能。・最大2直列4並列(4P2S)接続に対応!48V 400Ah(20.48kWh)まで拡張可能。・防水等級IP65。・軽量コンパクト設計!鉛バッテリーの約半分の重量で持ち運びが簡単。・5年メーカー保証用途エレキモーター搭載ボート/RV/ソーラー蓄電/サブバッテリーなど仕様【BMS保護】過充電/過放電/短絡/過電流/高温/低温保護付質量(kg)19.7容量100Ah(約2560Wh)タイプ【セル】LiFePO4(リン酸鉄リチウム)外形寸法(mm)532×207×216電流(A)【連続放電】100電圧(V)DC25.6温度範囲(℃)放電 ー20-60/充電 0-50最大出力(W)【継続】2560保護機能【低温遮断】ありケーブル【推奨】16-25sq接続端子M8充電方式LiFePO4対応充電器/ソーラー/DC-DCなど防水仕様IP65各種認証PSE/UN38.3/CEなど最大放電電流(A)500(1秒間)
LiTime 12V 100Ah リン酸鉄リチウムイオンバッテリー
LiTime¥52,980税込¥58,2781式6日以内出荷サブバッテリー、オフグリッド自家発電、ボート、エレキモーターに最適な12V100Ahリン酸鉄リチウムイオンバッテリー。製品仕様。容量:1280Wh、電圧:12.8V、サイズ:330×172×216mm、重量:10Kg。高い安全性能。BMS保護機能を搭載しており、過充電・過放電・過電流・短絡などの多重安全対策が施されています。キャンピングカーやボートなどでも安心してご使用いただけます。長寿命設計。最大4000回の充放電サイクルに対応しており、毎日使用しても約10年間お使いいただけます。防水・防塵性能。IP65規格に準拠しており、屋外や湿気の多い環境でも安心してご使用いただけます。ボート用バッテリーとしても最適です。拡張性。最大で4直列4並列の接続が可能で、51.2V400Ahまで拡張できます。大容量サブバッテリーとしてもご利用いただけます。幅広い対応用途。キャンピングカー、車中泊、ポータブル電源自作、非常用電源、オフグリッド発電、ハイエース車中泊、ボートのエレキモーター用など、様々な用途に適しています。高コストパフォーマンス。性能と価格を両立した12Vリン酸鉄リチウムイオンバッテリーで、人気商品TOP1です。充電方法が多彩。充電器、ソーラーシステム、発電機、オルタネーターの4通りの充電方法に対応しています。ソーラー発電との併用も可能です。認証・付属品。FCC、CE、RoHS、UN38.3、IEC62619取得済みです。付属品はバッテリー本体、説明書、M8ターミナルボルト×2、絶縁カバー×2です。ソーラー設置目安。太陽光発電システムの導入費用目安は約6万円です。寸法(mm)約330×172×216質量(kg)10温度(℃)放電:-20~60接続方式最大4直列・4並列まで接続可能保護等級IP65保存温度(℃)10~35公称電圧(V)12.8電池LiFePO4(リン酸鉄リチウムイオン電池)寿命4000回以上保証期間5年保護機能低温保護:非対応充電電圧(V)14.4±0.2充電電流(A)継続:100(1C)、推奨:20(0.2C)保護回路100A最大出力電力(W)1280消費電力量(Wh)1280充電方式バッテリー充電器/オルタネーター/ソーラー端子M8×16 mm各種認証RoHS/UN38.3最大放電電流(A)1秒:400(4C)、継続:100(1C)公称容量(Ah)100材質(シェル)アクリロニトリル・ブタジエン・スチレン(ABS)抵抗(mΩ)≦40充電環境0℃~50℃
おたすけソーラーセット
ネクストアグリ(2件のレビュー)¥21,980~税込¥24,178~1セット7日以内出荷から8日以内出荷ソーラー充電で電気代不要。屋内の機械にも取り付けしやすい15mケーブル付。 コントローラー付で過充電・逆流を防ぎ動作確認が簡単に見えます。12V鉛バッテリー専用。単結晶パネル使用。用途コンバイン・田植機・トラクターなどの農機具の充電。電気柵の充電。セット内容おたすけソーラーパネル、ソーラーコントローラーチェックくん、20~50W専用ケーブル2本セット、遠洋ケーブル用コネクター、バッテリーコントローラー間ケーブル材質ソーラーパネル部:強化ガラス、枠:アルミ、コントローラー:樹脂ケーブル長(m)15
12V/24V用バッテリー充電器 25A
大橋産業(BAL)(1件のレビュー)¥17,980税込¥19,7781個当日出荷背面収納可能でスッキリ!従来のバッテリー充電器より約20%の小型化を実現。パルス充電機能でサルフェーション除去を行いバッテリーを長寿命化、またリバイブ充電(強制充電)機能で完全放電バッテリー(0V)の充電も可能。バックアップ電源機能付で、バッテリー交換時のメモリーバックアップにも対応。バッテリーに接続しACコンセントに差すだけで簡単に充電開始。またバッテリーターミナルを外さずに充電可能で、手間いらず。(※原付等カプラタイプ除く)。充電状態をランプでお知らせし、充電完了後は維持充電を行い自己放電を防止。充電完了後はつないだままでも過充電せず安心。出力逆接保護回路・過熱保護回路付で安心・安全にご使用頂けます。スイッチング電源の採用により、充電器の軽量・小型化を実現。保管スペースをあまり取らず、邪魔になりません。様々な幅広いバッテリーの種類と容量に対応。24V車、リチウムイオンバッテリーにも対応。付属品取扱説明書質量(g)1900ケーブル長(m)【充電ケーブル】1.8出力電圧(V)(12V)標準:DC14.3 / AGM:DC14.8 / iSS:DV15.7 / DEEP CYCLE:DC15.3 / Li-ion:DC14.2 / (24V)標準:DC28.6 / AGM:DC29.6 / iSS:DV31.4 / DEEP CYCLE:DC30.6 / Li-ion:DC28.4入力電圧(V)AC100出力電流(A)2/5/12/25寸法(幅W×奥行D×高さH)(mm)235×154×206.5電源コード(m)1.8適合バッテリーDC12/24V
LiTime Bluetooth付きリン酸鉄リチウムイオンバッテリー
LiTime¥59,980税込¥65,9781式6日以内出荷仕様【BMS保護】過充電/過放電/短絡/過電流/高温/低温保護付質量(kg)10.3容量100Ah(約1280Wh)タイプ【セル】LiFePO4(リン酸鉄リチウム)外形寸法(mm)308×170×211電流(A)【連続放電】100電圧(V)DC12.8温度範囲(℃)放電 ー20-60/充電 0-50保護機能【低温遮断】あり接続端子M8充電方式LiFePO4対応充電器/ソーラー/DC-DCなど防水仕様IP65各種認証PSE/UN38.3/CEなど最大放電電流(A)500(1秒間)サイズ規格Group27
バッテリコネクタ SB50シリーズ
ANDERSON POWER PRODUCTS(11件のレビュー)¥1,698~税込¥1,868~1個当日出荷極数2シリーズSB50定格電流(A)50RoHS指令(10物質対応)対応オス・メスオス・メス共有
LiTime 48V30Ah Bluetooth付きリン酸鉄リチウムイオンバッテリー
LiTime¥88,980税込¥97,8781式6日以内出荷低速電動自動車用に最適なだけでなく、芝刈り機、電動船外機、電動キャリカートーなど多様な用途にも対応するバッテリー!。製品仕様。容量:1536Wh、重量:13.17kg、サイズ:260×180×265mm。長寿命。最大15,000回の充放電サイクル&10年の長寿命。一般的な鉛蓄電池の 3~4倍の寿命 を誇り、頻繁な買い替えの手間とコストを大幅に削減。家庭用蓄電池や非常用電源としても長期間安定して使用可能。多重保護機能搭載。過充電・過放電・短絡・過電流・高温/低温遮断などの安全保護機能を標準装備し、技適、PSE認証取得済みで、家庭用および非常時のバックアップ電源として安心して使用可能。優れた放電性能。80Aの連続放電電流&4096Wの高出力に対応し、電動工具やアウトドア活動での高負荷機器にも最適。簡単に管理。Bluetooth 5.0機能を搭載しており、バッテリーの状態をリアルタイムでモニタリング可能です。アプリを通じて、充電状況や電圧、温度などの情報を簡単に確認でき、効率的な運用が可能です。簡単置き換え。6V/8V鉛蓄電池(GC2サイズ)との互換性があり、家庭用エネルギーシステムや電動カートなどのアップグレードに最適。並列拡張性。最大8台まで並列接続でき、合計12.288kWh まで拡張可能。家庭用エネルギー貯蔵システムや非常用電源としても活用可能。ゴルフカートに最適。1台で最大20~25マイル走行可能。家庭やアウトドアでの長時間使用にも適している。低自己放電率。月間自己放電率わずか3%で長期間保管も安心。長期間使用しなくても電力ロスを最小限に抑制。非常用電源としても長期間保存しても最適です。寸法(mm)260×180×265質量(kg)13.1温度(℃)放電:-20~60接続方式8個並列保護等級IP65保存温度(℃)-10~50公称電圧(V)51.2電池LiFePO4寿命4000回以上保証期間5年保護機能低温保護〇、低温保護再開:5℃充電電圧(V)57.6±0.8充電電流(A)継続:30、推奨:6(0.2C)保護回路100A最大出力電力(W)電動カート用:3000、エネルギー貯蔵用:4096消費電力量(Wh)1536充電方式専用充電器/ソーラーとMPPT/発電機端子M8各種認証技適認証/CE/PSE/RoHS/UN38.3最大放電電流(A)1秒:300、継続:80公称容量(Ah)30材質(シェル)アクリロニトリル・ブタジエン・スチレン(ABS)抵抗(mΩ)≦40充電環境0℃~50℃
24V 50AH リン酸鉄リチウムイオンバッテリー
RENOGY JAPAN¥41,980税込¥46,1781個翌々日出荷【従来の鉛バッテリーとの違い】 リン酸鉄リチウムイオンバッテリーは同容量の鉛バッテリーと比べると、コンパクトかつ長寿命です。重量はわずか12.7kgと鉛バッテリーと比べ軽量でありながら、3,500サイクル以上可能と約10倍の寿命です。正しく長期間ご利用いただくことで、1回あたりの充放電のコストを抑えることができます。 BMSバッテリ保護システム/安全保護システム:高電圧保護、低電圧保護、過電流保護、高温保護、短絡保護、バッテリーパック容量の自動イコライゼーション 長持ち:伝統的な鉛蓄電池の約10倍の寿命で、3,500サイクル以上という長いサイクル寿命を備えています。 低自己放電:貯蔵と耐久性に優れた性能を持ち、自己放電は毎月3%以下です。 省エネモード:バッテリーが充放電されていない時は、30秒以内に自動的に省エネモードに切り替わります。 安全な設計:完全に密閉されたハウジングで、電池の漏れ、酸性ミスト、腐食がなく、操作およびメンテナンスのコストを削減します。用途【主なご利用場面】 軽自動車やキャンピングカーのサブバッテリーとして使用でき、車中泊を検討されている方に最適な商品です。リチウムイオンバッテリーは、大電流に強く、持続性もあり、また急速充電を得意としています。24Vシステムに対応したインバーターを使用することで、電気ポッドや扇風機などの家電製品を使用することができます。公称電圧(V)25.6寿命80% DOD 3500 サイクル抵抗(MΩ)≦20バッテリー容量(Ah)50充電電流(A)【推奨】25、【最大】50蓄電池容量(Ah)50RoHS指令(10物質対応)対応蓄電池容量(Wh)1280
充電制御車用バッテリー ECO.R(エコアール) ハイクラス
GSユアサ(2件のレビュー)¥9,398~税込¥10,338~1個当日出荷優れたエンジン始動性能とサンデードライバーにも安心の大容量。電解液にLi(リチウム)を配合することで鉛のイオン化を促進。クイックチャージ性能を向上させています。負極の活物質に新添加剤を加えて鉛の結晶化を抑制し、耐サルフェーション性能を向上。 さらに、負極処方を見直し、クイックチャージ性能も向上させています。熱による電池の劣化を抑制するために耐熱性に優れたグリッドを採用しています。正極の活物質量を増やし、容量を向上させています。(ハイクラス)
リン酸鉄リチウムイオンバッテリー DC24V
マリンテック¥119,800税込¥131,7801式6日以内出荷リン酸鉄リチウムイオンバッテリー(LIFEPO4)は。 過充電や短絡不良が発生しても発火や爆発をおこしにくい。 非常に安全なリチウムイオン電池!。 船内充電ができるので船位保持用のエレキや。 離着岸時に使用するバウスラスターにも最適!。 DC24V電源専用。 並列接続で容量UP!(最大4台まで接続可)。 充電電流 最大50A。 100A以上の電流はBMSがかかるので流れません。 放電電流 最大100A。 10秒で200A以上を検知すると保護回路により電流が停止。 ほかにも短絡・過放電・過充電・温度制御に対するBMS保護機能が搭載!。 充電温度範囲:0~45℃。 放電温度範囲:-20~60℃。 無線機にノイズが入らないノイズレス回路(メーカーにて検査済み) 。 生産工場でISO認可 ISO14001/ISO9001。 1年保証・2025年モデル。 走行充電器「SBC50-24」によりバッテリー充電可能、充電効率もUP!。 充電器付きインバーター「ACP3000M-124」との組み合わせで大容量蓄電システムに!。寸法(mm)519×236×220.5質量(kg)21規格【組み合わせ】8S1P出力【長期保管】-10~45℃温度範囲(℃)【放電】-20~60定格電圧(V)DC25.6温度(℃)【充電】0~45ボルト最適ターミナル:M8(R端子)定格容量100AH(2580WH)保証期間1年起動電流(A)100充電電流(A)最大50各種認証PSE/RoHS/CE/FC最大放電電流(A)100充放電回数(回)3000公称放電電流(A)【ピーク】200 (10Sec)総負荷(W)≦2000
LiTime 12V 100Ah Xtra-Mini Bluetooth付きリン酸鉄リチウムイオンバッテリー
LiTime¥56,980税込¥62,6781式6日以内出荷【軽量&コンパクト】業界最小クラスで、わずか9kgです。さらに23%の軽量化を実現し、設置スペースを50%節約できます。キャンピングカーや船舶など、限られたスペースにも最適です。 【パワフル出力】1280Whの大容量を備え、1280Wの連続出力に対応しています。さらに1秒間で最大500Aのピーク放電が可能で、電力を必要とする機器にも安心してお使いいただけます。 【Bluetoothスマート管理】最新のBluetooth 5.0を搭載しています。LiTimeアプリと連動することで、残量・温度・充電状況をスマートフォンからリアルタイムで確認・管理できます。 【安心の低温保護】バッテリー温度が0℃を下回ると、自動的に充電を停止します。寒冷地や冬季でも劣化を防ぎ、安心して長期間ご使用いただけます。 【どの方向にも自由に設置可能】横置き・縦置きなど、自由なレイアウトで取り付け可能です。車両や収納スペースの形状に合わせて柔軟に対応できます。 【EVグレードセル採用】EV基準のセルを採用し、各セルには固有IDを付与。80以上の検査を経て品質保証されているため、安全で高信頼の12Vリン酸鉄リチウムイオンバッテリーです。 【高性能BMS搭載】PSE、技適認証済、LiTime独自開発の最新BMSにより、20種類以上の保護機能を搭載しています。 【多様な充電方式】LiFePO4専用充電器、ソーラーパネル、発電機、オルタネーターに対応しています。4種類の充電方法を選べるため、アウトドアから非常時のバックアップ電源まで幅広く活用できます。 【IP65防水】防塵・防水性能IP65をクリアしています。屋外設置や悪天候時の使用でも安心してご利用いただけます。 【多用途対応】ハイエース車中泊、太陽光発電、防災バッテリー、オフグリッド、サブバッテリーに適用します。寸法(mm)229×138×208質量(kg)9温度(℃)放電:-20~60接続方式最大4直列4並列保護等級IP65保存温度(℃)-10~50公称電圧(V)12.8電池LiFePO4セール寿命4000回以上保証期間5年保護機能低温保護〇充電電圧(V)14.4±0.2充電電流(A)継続:100(1C)、推奨:20(0.2C)保護回路100A最大出力電力(W)1280消費電力量(Wh)1280充電方式充電器、ソーラーシステム、発電機、オルタネーター端子M8×14 mm各種認証PSE/技適認証/CE/RoHS/UN38.3最大放電電流(A)1秒:500(5C)、継続:100(1C)公称容量(Ah)100材質(シェル)アクリロニトリル・ブタジエン・スチレン(ABS)抵抗(mΩ)≦40充電環境0℃~50℃
レンズリング
シュナイダーエレクトリック¥7,598税込¥8,3581個7日以内出荷Schneider Electric Harmony Illuminated Lens Ring, ARRESTO DI EMERGENZA WITH LOGO, 24 V, ZBY9W2B630 Secure optimum accessibility for your emergency stop system with the Harmony Lens Ring by Schneider Electric.The Harmony Lens Ring ZBY9W2B630 is a 24 V LED仕様●種類:Illuminated Marked Legend Ring●併用可能製品:Emergency Stop Mushroom Head Push-Button●シリーズ:Harmony●コード番号:188-9239アズワン品番65-7842-29
RS PRO 充電式電池パック
RS PRO¥21,980税込¥24,1781個8日以内出荷電池種類 = ニッケル水素電池。公称電圧 = 24V。セルの数 = 20。容量 = 2Ah。端子形状 = タグ。サイズ = 単三形。製品レンジ = RS PRO。動作温度範囲 = -10 → +60℃。動作温度 Min = -10℃。動作温度 Max = +60℃。付属電池の数 = 1。。RS PRO ニッケル水素電池パック. メーカー独自ブランドの RS Pro 充電式単三ニッケル水素(NiMH)電池パックは、家庭用向けの最適な製品です。 この充電式電池は、低消費電力でアルカリ電池の約75%の容量があり、高消費電力用途(デジタルカメラなど)ではアルカリ電池の性能を上回ることができます。ニッケル水素電池は、電池寿命が5年以下ですが、数百回の充電が可能で、数百本分のアルカリ電池に相当します。便利で、経済的です。ニッケル水素充電式単三電池の利点. 通常、数百回の充電が可能です 高率放電で効率的 ニッケルカドミウム電池よりも大容量 幅広い動作温度‐充電:0℃~50℃、放電:0℃~50℃. ニッケル水素電池の用途. パーソナルケア 家庭用電化製品 照明 医療 スマートホーム おもちゃ 自動車 6 . 24 V のバッテリから選択可能. ニッケル水素電池は有害ですか.. メーカーや種類の異なる電池を混用せず、電池を全部まとめて交換することでリスクを減らすことができます。ニッケル水素電池を極端な高温に晒さないでください。また、内部は壊れやすいので電池を落とさないでください。安全に関する注意. 子どもの手の届かない、見えない場所に保管してください。ニッケル水素電池を廃棄する方法は.. 規制に従って電池をリサイクルしてください。RS PRO. RS PROはメーカー独自のブランド製品で、高品質でお得な製品を幅広い品揃えでご用意しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品が厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,498税込¥6,0481個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,498税込¥6,0481個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mmRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥6,998税込¥7,6981個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー DINレール
RS PRO¥5,898税込¥6,4881個8日以内出荷RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500VRoHS指令(10物質対応)対応