11件中 1~11件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500V RoHS指令(10物質対応)対応
1個
5,698 税込6,268
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御265 Vac、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御90 Vac、電圧制御範囲90265 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、奥行き6.1mm、動作温度 Min-25℃ RoHS指令(10物質対応)対応
1個
8,998 税込9,898
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃ RoHS指令(10物質対応)対応
1個
5,298 税込5,828
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃ RoHS指令(10物質対応)対応
1個
6,598 税込7,258
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 6 Adc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdc奥行き = 6.1mm絶縁電圧 = 2500V RoHS指令(10物質対応)対応
1個
7,998 税込8,798
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mm RoHS指令(10物質対応)対応
1個
5,298 税込5,828
7日以内出荷

RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃ RoHS指令(10物質対応)対応
1個
6,598 税込7,258
7日以内出荷

カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 5mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
5,498 税込6,048
7日以内出荷

カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 4mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
4,298 税込4,728
7日以内出荷

フォーム = フル。長さ = 305mm。幅 = 625mm。厚さ = 3mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
2,998 税込3,298
7日以内出荷

カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 8mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
7,698 税込8,468
7日以内出荷