148件中 1~40件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 6mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 6 mmIf you need a medium-density felt sheet for applications such as filtration, absorption, cladding and sealing, turn to this option from RS PRO. A popular choice in construction settings, this sheet can be easily cut into shape without any fraying as its fibres have been matted, condensed and pressed together. Made of 70% wool and 30% viscose, this sheet has a density of 250 kg/m3 and a thickness of 6 mm. Its manufactured to comply with British Standard 4060 for pressed wool felts. The rolls are a metre long, white in colour and 500 mm wide. As part of the RS PRO series, this felt sheet is extensively tested for quality and consistency. Durable and versatile, the sheet is an ideal choice for acoustic rooms as it offers excellent resistance to sound and temperature.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 6 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
4,998 税込5,498
7日以内出荷

材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 3mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 3 mmWhen you need a medium-density material for construction tasks such as filtration or absorption, turn to this white felt sheet from RS PRO. It measures 1 m in length and 500 mm in width and has a thickness of 3 mm. The sheet contains a mixture of 70% wool and 30% viscose. Its made by condensing and pressing these fibres together to a density of 250 kg/m3, making it durable and resistant to sound and temperature. As part of the RS PRO series, its been tested for quality and reliability. It meets British Standard 4060 for pressed wool felts. Youll find this felt sheet useful for a variety of applications. Its commonly used for cladding, sealing, absorption and filtration in building construction, and its often used in acoustic rooms thanks to its sound absorption properties.Features and Benefits. Felt sheet . White in colour . Made from 70% wool and 30% viscose . Length of 1 m . Width of 500 mm . Thickness of 3 mm . Density of 250 kg/m3 . Meets British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
7,098 税込7,808
7日以内出荷

材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
29,980 税込32,978
7日以内出荷

RS PRO Oil Spill Absorbent Sheets, White Introducing the RS PRO Oil Spill Absorbent Sheets, suitable for use in cleaning up oils and oil-based fluids. These white absorbent pads are only designed to clean up oil spills and follow the industry-standard guidelines of cleaning up oil spills, preventing harm to the environment and to the industry. They are ideal for use in a wide range of environments where oils or oil-based liquids are present and are also designed to be hydrophobic, making them versatile but essential to have available as a part of your spill kit. Features and Benefits: This RS PRO oil spill clean-up sheet is white in colour and follows the industry standards for cleaning up oil spills These super absorbent sheets are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution 100% polypropylene single sided laminated sheet with a sonic-bonded code and sun-bond top layer for ultra-absorption and reducing seepage Designed with hydrophobic material properties and are tough and hardwearing Excellent for both indoor and outdoor use across a wide range of applications The sheets are quick and easy to use with an absorbency rate of 0.45 litres per sheet Available in a pack of 200 Sheet size 50 cm x 40 cm Applications: Oil spill sheets or general-purpose sheets are absorbent sheets or pads that are used in the clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of pads can also be used for general maintenance applications to manage and clean drips, leaks and spills that can come from equipment or day to day tasks like transportation, dispensing or storage or liquids. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill pads are generally kept as part of a spill clean-up kit that can be used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills What does hydrophobic mean Hydrophobic means that the product has material properties that repel water. This is ideal, especially when using white spill absorbents that are only intended for the clean-up of oil-only liquids as water will not be absorbed and the pad can also float in water. Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様種類 = シート用途 = オイル吸収容量 = 90L内容量 = 200商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 6.7寸法 = 505 x 405 x 380mm
1箱(200個)
24,980 税込27,478
7日以内出荷

RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 305mm厚さ = 6.6mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150% RoHS指令(10物質対応)対応
1セット(2個)
20,980 税込23,078
7日以内出荷

RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 30mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150% RoHS指令(10物質対応)対応
1セット(1個)
49,980 税込54,978
5日以内出荷

RS Pro ポリプロピレンプラスチックシートPP シート:ポリプロピレン. From RS Pro a range of high-quality Polypropylene solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polypropylene.. ポリプロピレン、別名PPは半結晶性の軽量ながら丈夫な熱可塑性樹脂です。ポリオレフィンと呼ばれるポリマーのグループに属しています。この種のポリプロピレンは、高純度のポリプロピレンホモポリマー(PP-H)と呼ばれ、酸化防止剤、顔料、その他の異物が添加されていません。これにより汚染の可能性がなくなるため、食品加工、医療、水処理産業での使用に最適です。その他にもポリプロピレン(PP)には、優れた耐薬品性、低吸水性、優れた電気絶縁特性など、バランスのとれたさまざまな特性があります。ポリプロピレンには、低温で脆く、熱膨張率が大きい(高温で変形)という2つの短所があります。このため、高温又は低温用途でのポリプロピレンの使用は限定されます。. Features and Benefits. 希釈酸、洗浄剤、多くの溶剤に対する優れた薬品耐性 優れた剛性及び衝撃強度 良好な耐疲労性、折り曲げを何度も繰り返した後も形状を維持 軽量、屈曲性 汚染を低減する高い純度 非常に低い吸水性 応力破壊不形成 非常に優れた電気絶縁性 接着は困難、溶接は簡単. 用途. ポリプロピレンシートは、家庭用でも産業用でも使用されています。軽量性、耐衝撃性、屈曲性、優れた化学耐性などの独特の性質により、幅広い産業での使用に適しています。ポリプロピレンは純度が高く、食品加工、水処理、医療産業での使用に特に適しています。その他には、機械工業、電気産業、化学工業、農業などがあります。ポリプロピレンプラスチックシートは、軽量ながら丈夫でしなやかなプラスチックを必要とする幅広い用途で使用できます。ポリプロピレンは、耐疲労性に優れているため、リビングヒンジの作成によく使用されます。リビングヒンジとは、ケチャップやシャンプーのボトルのふたなどに付いている、折れずに曲がる薄いプラスチックの部分です。その他にも次のような用途があります。 大型化学装置及び化学器具 シール 食品用輸送箱及び継手 医療用トレイ及びハンドル マンモグラフィ用圧迫板 絶縁体 換気ダクト パレット ドリップパン、酸 / 化学薬品タンク 業務用まな板 消費者向け製品のパッケージング. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ベージュ長さ = 1000mm幅 = 500mm厚さ = 25mm材料 = PPラミネート加工 = なし引張強度 = 35 MPa硬さ = 80ボール押し込み燃焼性評価 = UL 94 HB吸水 = 0.03%動作温度 Max = +80℃伸長 = 65% RoHS指令(10物質対応)対応
1セット(1個)
39,980 税込43,978
7日以内出荷

RS Pro ポリプロピレンプラスチックシートPP シート:ポリプロピレン. From RS Pro a range of high-quality Polypropylene solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polypropylene.. ポリプロピレン、別名PPは半結晶性の軽量ながら丈夫な熱可塑性樹脂です。ポリオレフィンと呼ばれるポリマーのグループに属しています。この種のポリプロピレンは、高純度のポリプロピレンホモポリマー(PP-H)と呼ばれ、酸化防止剤、顔料、その他の異物が添加されていません。これにより汚染の可能性がなくなるため、食品加工、医療、水処理産業での使用に最適です。その他にもポリプロピレン(PP)には、優れた耐薬品性、低吸水性、優れた電気絶縁特性など、バランスのとれたさまざまな特性があります。ポリプロピレンには、低温で脆く、熱膨張率が大きい(高温で変形)という2つの短所があります。このため、高温又は低温用途でのポリプロピレンの使用は限定されます。. Features and Benefits. 希釈酸、洗浄剤、多くの溶剤に対する優れた薬品耐性 優れた剛性及び衝撃強度 良好な耐疲労性、折り曲げを何度も繰り返した後も形状を維持 軽量、屈曲性 汚染を低減する高い純度 非常に低い吸水性 応力破壊不形成 非常に優れた電気絶縁性 接着は困難、溶接は簡単. 用途. ポリプロピレンシートは、家庭用でも産業用でも使用されています。軽量性、耐衝撃性、屈曲性、優れた化学耐性などの独特の性質により、幅広い産業での使用に適しています。ポリプロピレンは純度が高く、食品加工、水処理、医療産業での使用に特に適しています。その他には、機械工業、電気産業、化学工業、農業などがあります。ポリプロピレンプラスチックシートは、軽量ながら丈夫でしなやかなプラスチックを必要とする幅広い用途で使用できます。ポリプロピレンは、耐疲労性に優れているため、リビングヒンジの作成によく使用されます。リビングヒンジとは、ケチャップやシャンプーのボトルのふたなどに付いている、折れずに曲がる薄いプラスチックの部分です。その他にも次のような用途があります。 大型化学装置及び化学器具 シール 食品用輸送箱及び継手 医療用トレイ及びハンドル マンモグラフィ用圧迫板 絶縁体 換気ダクト パレット ドリップパン、酸 / 化学薬品タンク 業務用まな板 消費者向け製品のパッケージング. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ベージュ長さ = 1000mm幅 = 500mm厚さ = 20mm材料 = PPラミネート加工 = なし引張強度 = 35 MPa硬さ = 80ボール押し込み燃焼性評価 = UL 94 HB吸水 = 0.03%動作温度 Max = +80℃伸長 = 65% RoHS指令(10物質対応)対応
1セット(1個)
31,980 税込35,178
7日以内出荷

フォーム = フル。長さ = 305mm。幅 = 625mm。厚さ = 3mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
2,998 税込3,298
7日以内出荷

カラー = ナチュラル。長さ = 1000mm。幅 = 500mm。厚さ = 5mm。材料 = PA。ラミネート加工 = なし。密度 = 1.14g/cm3。引張強度 = 60 (湿) MPa、80 (乾) MPa。燃焼性評価 = UL HB。吸水 = 8.5%。動作温度 Max = +100℃。伸長 = 150%。。RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
27,980 税込30,778
7日以内出荷

RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 50mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150% RoHS指令(10物質対応)対応
1セット(1個)
83,980 税込92,378
5日以内出荷

カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 5mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
5,498 税込6,048
7日以内出荷

カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 4mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
4,298 税込4,728
7日以内出荷

カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 8mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
7,698 税込8,468
7日以内出荷

RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 40mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150% RoHS指令(10物質対応)対応
1セット(1個)
67,980 税込74,778
5日以内出荷

RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。. ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 12mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150% RoHS指令(10物質対応)対応
1セット(1個)
19,980 税込21,978
5日以内出荷

RS Pro ポリプロピレンプラスチックシートPP シート:ポリプロピレン. From RS Pro a range of high-quality Polypropylene solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polypropylene.. ポリプロピレン、別名PPは半結晶性の軽量ながら丈夫な熱可塑性樹脂です。ポリオレフィンと呼ばれるポリマーのグループに属しています。この種のポリプロピレンは、高純度のポリプロピレンホモポリマー(PP-H)と呼ばれ、酸化防止剤、顔料、その他の異物が添加されていません。これにより汚染の可能性がなくなるため、食品加工、医療、水処理産業での使用に最適です。その他にもポリプロピレン(PP)には、優れた耐薬品性、低吸水性、優れた電気絶縁特性など、バランスのとれたさまざまな特性があります。ポリプロピレンには、低温で脆く、熱膨張率が大きい(高温で変形)という2つの短所があります。このため、高温又は低温用途でのポリプロピレンの使用は限定されます。. Features and Benefits. 希釈酸、洗浄剤、多くの溶剤に対する優れた薬品耐性 優れた剛性及び衝撃強度 良好な耐疲労性、折り曲げを何度も繰り返した後も形状を維持 軽量、屈曲性 汚染を低減する高い純度 非常に低い吸水性 応力破壊不形成 非常に優れた電気絶縁性 接着は困難、溶接は簡単. 用途. ポリプロピレンシートは、家庭用でも産業用でも使用されています。軽量性、耐衝撃性、屈曲性、優れた化学耐性などの独特の性質により、幅広い産業での使用に適しています。ポリプロピレンは純度が高く、食品加工、水処理、医療産業での使用に特に適しています。その他には、機械工業、電気産業、化学工業、農業などがあります。ポリプロピレンプラスチックシートは、軽量ながら丈夫でしなやかなプラスチックを必要とする幅広い用途で使用できます。ポリプロピレンは、耐疲労性に優れているため、リビングヒンジの作成によく使用されます。リビングヒンジとは、ケチャップやシャンプーのボトルのふたなどに付いている、折れずに曲がる薄いプラスチックの部分です。その他にも次のような用途があります。 大型化学装置及び化学器具 シール 食品用輸送箱及び継手 医療用トレイ及びハンドル マンモグラフィ用圧迫板 絶縁体 換気ダクト パレット ドリップパン、酸 / 化学薬品タンク 業務用まな板 消費者向け製品のパッケージング. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ベージュ長さ = 1000mm幅 = 500mm厚さ = 10mm材料 = PPラミネート加工 = なし引張強度 = 35 MPa硬さ = 80ボール押し込み燃焼性評価 = UL 94 HB吸水 = 0.03%動作温度 Max = +80℃伸長 = 65% RoHS指令(10物質対応)対応
1セット(1個)
15,980 税込17,578
7日以内出荷

RS PRO Black Rubber Sheet, 1 m x 600 mm x 12 mmThis stretchy, black natural rubber sheet is an ideal corrosion-resistant layer or noise insulator for factories and industrial settings. The sheet is made from natural rubber and can stretch up to 200% of its original length before breaking. It also offers good resistance to acids and alkalis, and is suitable for use with oils and even ethylene glycol. The sheet can tolerate temperatures from -20℃ to +70℃ and has a Shore A hardness score of 70. This rubber sheet is part of our RS PRO range, so you can rest assured it has been thoroughly tested to meet our exacting standards of quality and reliability. It is also fully compliant with the Restriction of Hazardous Substances (RoHS) and international electrostatic control requirements. Abrasion-resistant and tear-resistant rubber sheets like these are best suited to indoor use. Youll commonly find them used in construction chute linings, shock absorbers or seals.Features and Benefits. Density of 1.5 g/cm3 . Length of 1 m . Width of 600 mm . Thickness of 12 mm . Stretches up to twice its original length . Suitable for use with water, acids, alkalis and fuels . Black in colour . Minimum operating temperature of -20 ℃ . Maximum operating temperature of +70 ℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3幅 = 600mm厚さ = 12mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 200% RoHS指令(10物質対応)対応
1個
23,980 税込26,378
7日以内出荷

材料 = ポリエチレン。カラー = 黒。密度 = 45kg/m3。裏面粘着 = ありm。厚さ = 3mm。動作温度 Max = 110℃。動作温度 Min = -70℃。燃焼性評価 = FMVSS 302%。。RS PRO Black Rubber Sheet, 1 m x 2 m x 3 mmThis RS PRO black polyethylene foam sheet offers a durable and reliable method for padding surfaces and absorbing noise and shock. It comes in a length of 1 metre and has a width of 2 metres and a thickness of 3 mm. The polyethylene foam material makes the rubber sheet highly durable and resistant to static, chemicals, water and oils. It stretches up to 150% of its original length and comes with an adhesive backing for versatility and convenience. You can use it in a variety of demanding settings, as it can withstand temperatures as low as -70℃ and as high as +110℃. This product meets the quality requirements of the International Organisation for Standardisation (ISO), British Standards (BS) and German Institute for Standardisation (Deutsches Institut fur Normung, DIN) for cellular rubbers and plastics. This sheet is handy for packaging, floor protection and sound absorption in gyms or factories.Features and Benefits. Rubber sheet . Made of polyethylene foam . Black in colour . Adhesive backing . Length of 1 m . Width of 2 m . Density of 45 kg/m3 . Thickness of 3 mm . Minimum operating temperature of -70℃ . Maximum operating temperature of +110℃ . Elongation of 150% . Complies with ISO (International Organisation for Standardisation), BS (British Standards), and DIN (Deutsches Institut fur Normung, German Institute of Standardisation) standards for material qualityRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
7,498 税込8,248
7日以内出荷

RS PRO Black Rubber Sheet, 600 mm x 600 mm x 3 mmWhen you need a highly durable material for engines, gaskets or tubing, this black fluorocarbon rubber sheet from the trusted RS PRO range is a reliable option. The sheet measures 600 mm long by 600 mm wide and has a 3 mm thickness. Its fluorocarbon construction means it can withstand contact with substances such as dilute acids and alkalis, ethylene glycol and non-polar solvents, including chlorinated and high-aromatic types. You can also use it at temperatures as low as -18℃ and as high as +204℃ with intermittent temperatures up to +315℃. This rubber sheet is suitable for use in a variety of industrial applications, particularly those involving aggressive solvents or unstable fuels. Its commonly used for oil and gas applications, automotive or aviation engines and pipes or tubing for the transportation of chemicals.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 3 mm . Minimum operating temperature of -18℃ . Maximum operating temperature of +204℃ (with a maximum intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+/- 5°) . Tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = フッ化炭素カラー = 黒密度 = 1.9g/cm3裏面粘着 = なしmm厚さ = 3mm動作温度 Max = 204℃動作温度 Min = -18℃伸長 = 165% RoHS指令(10物質対応)対応
1個
76,980 税込84,678
7日以内出荷

RS PRO Black Rubber Sheet, 1 m x 600 mm x 6 mmDo you need a general-purpose barrier for use in your factory or workshop. This versatile natural rubber sheet can be used with acids and alkalis, as well as water and even ethylene glycol, and it can withstand temperatures ranging from -20℃ to +70℃, making it suitable for use in cold storage and industrial freezers. The two-ply rubber sheet includes a polyester fabric insert through the centre. This increases durability and provides additional resistance to tearing. The rubber sheet can tolerate substantial stress and force without breaking and has excellent tensile strength. As with all our trusted RS PRO range products, this natural rubber sheet has been rigorously tested for reliability and consistency of performance. Hard-wearing, abrasion-resistant rubber sheets like these are frequently used as packing materials, seals, or protective barriers in industrial environments, and are best suited for indoor use.Features and Benefits. Natural rubber sheet with polyester insert in the centre for additional strength . Density of 1.5 g/cm3 . Minimum operating temperature of -20℃ . Maximum operating temperature of +70℃ . Length of 1 m . Width of 600 mm . Thickness of 6 mm . Suitable for use with water, acids and alkalis as well as ethylene glycol . Black in colourRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = 天然ゴムカラー = 黒密度 = 1.5g/cm3裏面粘着 = なしmm厚さ = 6mm動作温度 Max = 70℃動作温度 Min = -20℃伸長 = 2.5 RoHS指令(10物質対応)対応
1個
14,980 税込16,478
7日以内出荷

RS PRO Black Rubber Sheet, 600mm x 600mm x 1.5mmThis black fluorocarbon rubber sheet is essential if youre working with unstable fuels or other aggressive solvents. Use it to make pipes or tubing to transport chemicals, or to construct a gasket or other sealing device. The sheet has good resistance to mineral oils and other fuels, as well as non-polar solvents, including high aromatic and chlorinated types. For versatility and reliability, it can operate safely within a wide temperature range of -18℃ to +204℃ . or even intermittently at up to +315℃. Like all RS PRO products, this fluorocarbon rubber sheet has been extensively tested to meet our standards of quality and safety. Its an ideal solution for industrial applications, particularly in the oil and gas sectors, and its equally suited to making parts for automotive or aviation engines.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 1.5 mm . Operating temperature range of -18℃ to +204℃ (max intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+ / -5°) . Durometer tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材料 = フッ化炭素カラー = 黒密度 = 1.9g/cm3幅 = 600mm厚さ = 1.5mm動作温度 Max = 204℃動作温度 Min = -18℃伸長 = 165% RoHS指令(10物質対応)対応
1個
37,980 税込41,778
7日以内出荷

種類 = パッド。用途 = 保守。吸収容量 = 110L。内容量 = 100。商標名 = RS PRO。色 = 黒/グレイ。材質 = ポリプロピレン。重さ = 5.54。寸法 = 495mm x 395mm x 420mm。。Heavy weight maintenance pad. Heavy Weight Maintenance Pad Open edged for rapid absorption Black cover stock to camouflage spills Extra thick to increase retention Absorbency 1.1 litres per sheet サイズ: 48 x 38 cm
RoHS指令(10物質対応)対応
1箱(100個)
16,980 税込18,678
7日以内出荷

RS PRO Chemical Absorbent PadThe RS PRO chemical pad has a size of 50cm x 40cm (L x W). It is 100% polypropylene, single-sided laminated pad with a sonic-bonded core and a spun-bond top layer. The melt-blown absorbent pads are ideal for the recovery of spills across a larger area or as a versatile option to pads. Absorbent pads are not only an excellent item to help supplement our spill kits but also an ideal solution to the regular maintenance and soaking up of small spills and leaks in the workplace.Features and Benefits 60ltr absorbent capacity Colour: YellowCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = パッド用途 = 化学薬品吸収容量 = 60L内容量 = 100商標名 = RS PRO色 = 黄材質 = ポリプロピレン重さ = 4.3寸法 = 505 x 405 x 300mm
1箱(100個)
18,980 税込20,878
7日以内出荷

種類 = パッド。用途 = オイル。吸収容量 = 100L。内容量 = 100。商標名 = RS PRO。色 = 白。材質 = ポリプロピレン。重さ = 5.54。寸法 = 495mm x 395mm x 420mm。。Heavy weight Oil Only Pad. Heavy Weight Oil Only Pad Heavyweight coverstock for increased tear resistance Hydrophobic - absorbs only oil and not water Floats on water for easy retrieval Absorbency 1.1 litres per sheet サイズ: 48 x 38 cm
RoHS指令(10物質対応)対応
1箱(100個)
24,980 税込27,478
7日以内出荷

RS PRO Oil Spill Absorbent Pads, White Introducing the RS PRO Oil Spill Absorbent Pads, suitable for use in cleaning up oils and oil-based fluids. These white absorbent pads are only designed to clean up oil spills and follow the industry-standard guidelines of cleaning up oil spills, preventing harm to the environment and to the industry. They are ideal for use in a wide range of environments where oils or oil-based liquids are present and are also designed to be hydrophobic, making them versatile but essential to have available as a part of your spill kit. Features and Benefits: This RS PRO oil spill clean-up pad is white in colour and follows the industry standards for cleaning up oil spills These super absorbent pads are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution Designed with hydrophobic material properties and are tough and hardwearing Excellent for both indoor and outdoor use across a wide range of applications The pads are quick and easy to use with an absorbency rate of 0.6 litres per sheet Available in a pack of 100 Sheet size 50 cm x 40 cm Applications: Oil spill pads or general-purpose pads are absorbent sheets or pads that are used in the clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of pads can also be used for general maintenance applications to manage and clean drips, leaks and spills that can come from equipment or day to day tasks like transportation, dispensing or storage or liquids. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill pads are generally kept as part of a spill clean-up kit that can be used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills What does hydrophobic mean Hydrophobic means that the product has material properties that repel water. This is ideal, especially when using white spill absorbents that are only intended for the clean-up of oil-only liquids as water will not be absorbed and the pad can also float in water. Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様種類 = パッド用途 = オイル吸収容量 = 60L内容量 = 100商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 4.3寸法 = 505 x 405 x 300mm
1箱(100個)
17,980 税込19,778
7日以内出荷

RS Pro せん断はさみ 点セット 左カット、ストレートカット、右カット RS Pro の高品質せん断はさみセットです。このヘビーデューティストレートせん断はさみ 本セットは、切断を必要とするあらゆる作業に最適で、あらゆる用途に対応する 種類の切断タイプを取り揃えています。この手動工具は業務用や DIY の用途に適しており、カーペット、包装ストラップ、シートメタル、庭の清掃などの頑固な素材を完璧に切断でき、工具箱に入れるのに不可欠なこのせん断はさみです。 特長と利点: きれいで正確な切断を可能にするストレートブレード付きの万能せん断はさみ 各せん断材には、滑り止め加工のための鋭利なマイクロ鋸歯状のブレードが使用されており、繊維質材の切断も容易です 特にカッターを長時間使用する場合は、ユーザの切削作業を最小限に抑えた高レバー比設計 エルゴノミック DuoTech バイマテリアルグリップハンドルにより、切断時の快適性と操作性が向上しています ハンドルには滑り止めガードも付いており、ブレードに指が挟まれないようになっています Durable Self-opening 次の素材を汎用的に切断し、高性能に切断するのに最適: / アルミケーブルは最大 10 mm 厚さ 0.5 mm までの銅シート金属製です アルミシート金属、最大 mm mm までのレザー、ゴム、 PVC です 厚紙、最大 10 mm フレキシブルな電気ケーブル、最大 6 mm 包装用ストラップ ファブリック カーペット 用途: せん断はさみ及びニブラーは、金属、木材、プラスチック、厚紙などのさまざまな素材の切断に最適な強力な手動工具です。最も一般的な 種類のせん断はさみ又は金切りばさみは、直線切断、左切断、右切断の 種類です。どの手に最も適しているかは方向ではなく、どの側に廃棄物が置かれるかは方向によって決まります。たとえば、ストレートせん断はさみを使用すると、ブレードの長さに合わせて直線状に金属を切断できます。左側の切断では、廃棄物を左側に、右側のはさみで直線に切断したり、曲線に切断したりできます。 一般的な用途: 自動車修理 DIY HVAC の修理 建設 産業用 DIY および専門の園芸 曲線の切断に適していますか? このせん断はさみは、直線を正確に切断するように設計されていますが、わずかなカーブを描くことができます
仕様カットの種類 = 左、右、ストレート全体長さ = 250 mm
1セット
17,980 税込19,778
7日以内出荷

RS Pro 標準リベッタ. RS PRO のこの標準リベッタは、ヘビーデューティ締め付け用途に最適です。この POP リベッタは、ただガンにリベットを挿入し、事前にドリル加工した穴に挿入し、リベットが伸張し、リベットのステム又はピンが破断するまで、プライヤを押し込みます。材料をすばやく効率的に接合します。 カーボンスチール製のこのヘビーデューティリベッタは、人間工学に基づいた浸漬 PVC ハンドルを備え、しっかりとグリップします。また、工具を使用しないときのハンドルロックも備えています。 特長と利点 高品質のスチール製ハンドルとボディ ケース硬鋼製ノーズ リベットの握り方 3.2 mm 、 4 mm のリベットに適合 ハンドルにリベットヘッド収納部 M3 継手で使用するために必要なマンドレルキット 用途 リベットガンとも呼ばれ、リベットを適切な取り付け具に押し込んで 2 つの加工物を固定します。この特にリベッタは POP リベットガンと呼ばれ、通常は薄い金属シート又はプラスチックシートを固定する手段として使用されます。ハンドリベッタは、次の用途に最適な工具です。 メカニック エンジニア 保守技術者 RS PRO の利点 RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格でご提供しています。また、 RS の専門家が提供するさまざまなテストを実施し、お客様が必要とする品質の部品をお届け 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
仕様リベットツールタイプ = プライヤーリベット最大サイズ = 4.0mmリベット最大サイズ = 3.2mm
1個
1,998 税込2,198
5日以内出荷

RS Pro 360 ° 回転ヘッドリベッタ. RS PRO のこのスイベルヘッドリベッタは、ヘビーデューティ締め付け用途に最適です。この POP リベッタは、ただガンにリベットを挿入し、事前にドリル加工した穴に挿入し、リベットが伸張し、リベットのステム又はピンが破断するまで、プライヤを押し込みます。材料をすばやく効率的に接合します。 このプライヤ式リベットガンは、リベットをさらにかしめられる調整式ヘッドと、さまざまなサイズのリベットに対応する交換可能なノズルを備えています。また、クリンチナット及び Anchor 固定工具も装備しています。 カーボンスチール製のこのヘビーデューティリベッタは、人間工学に基づいたソフトグリップハンドルを備え、快適性と操作性が向上しています。また、工具を使用しないときのハンドルロックも備えています。 特長と利点 クロムスチール製、ジョーは硬鋼製 360 ° の角度でもリベット留めできます ソフトグリップラバーハンドル付き 用途 リベットガンとも呼ばれ、リベットを適切な取り付け具に押し込んで 2 つの加工物を固定します。この特にリベッタは POP リベットガンと呼ばれ、通常は薄い金属シート又はプラスチックシートを固定する手段として使用されます。ハンドリベッタは、次の用途に最適な工具です。 メカニック エンジニア 保守技術者 RS PRO の利点 RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格でご提供しています。また、 RS の専門家が提供するさまざまなテストを実施し、お客様が必要とする品質の部品をお届け 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
仕様リベットツールタイプ = 旋回ヘッドリベット最大サイズ = 4.8mmリベット最大サイズ = 2.4mm
1個
5,798 税込6,378
5日以内出荷

RS PROエッジ保護 RS PRO
エコ商品
RS Pro EPDM ゴムエッジ Protector 13 mm x 6 RS Pro ゴム製エッジ Protector ストリップ又はエッジストリップは、金属パネルなどのシート素材の鋭利なエッジを簡単にカバーして保護するための製品です。エッジプロテクタは、自動車、製造、航空などのさまざまな作業で、金属パネルやエッジを扱う産業でよく使用されます。たとえば、密閉、湿気、汚れ、鋭利なエッジ、仕上げに対する保護などです。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 ドアシールと縁取りストリップは、露出した鋭い金属やガラスの縁からの保護を目的とした製品で、パネル、ドア、ガラスの端に取り付けて使用します。隙間風ストッパの用途もあり、ドアや窓周りにも使用できます。電気設備に縁取りストリップを使用すれば、ケーブルやワイヤがフレーム又はグリッドを通過するときに、外部絶縁材との摩擦から保護できます。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネル 特長と利点: 黒いゴム製プロファイルは、簡単にしっかり固定でき、鋭いエッジから保護します シート素材のエッジを保護します 使用温度範囲: -40 → +120 ° C 20 m 長のリールで販売 代表的用途 エッジプロテクタは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや Metal Work に使用でき、自動車のトリミングとして自動車業界で広く使用されています。 自動車のスペアタイヤとラジオコンパートメントのカットアウト 大型機械のコントロールパネルとウィンドウ ボディ下部の車両保護でワイヤが擦れないよう防止 車両のシートフレーム 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様長さ = 20m幅 = 6mm高さ = 13 mm製品タイプ = エッジ保護色 = Black RoHS指令(10物質対応)対応
1リール(20m)
1,798 税込1,978
7日以内出荷

RS Pro Lazy Tong Riv. RS PRO のこの遅延トンリベット工具は、ヘビーデューティの締め付け用途に最適なソリューションです。シングルストローク圧縮動作により、遅延トンリベッタは、すばやく簡単にリベットを加工物に挿入することができます。この POP リベッタは、リベットをガンに入れ、事前にドリル加工した穴に挿入し、ハンドルを押し込むと、リベットが伸張し、リベットのステム又はピンが破断します。材料をすばやく効率的に接合します。 リベッタには、さまざまなリベットサイズに対応する交換可能なノズルが付いています。 特長と利点 手の届きにくい場所に最適 設計作業が少ないため、集中的に使用できます 標準リベッタと比べて手が疲れにくくなっています リベットを固定するには、 1 回の操作だけで済みます 付属品 4 x 10mm リベットノーズピース (2.4 、 3.2 、 4.0 、 4.8mm ) カスタムスパナ x 1 用途 リベットガンとも呼ばれるこのリベッタは、リベットを適切な取り付け具に打ち込み、 2 つの加工物を締め付けます。この特にリベッタは遅延トンリベットガンと呼ばれ、通常は薄い金属シート又はプラスチックシートを結合する恒久的な手段として使用されます。ハンドリベッタは、次の用途に最適な工具です。 メカニック エンジニア 保守技術者 プライヤ式リベッタよりも不精なトンリベッタの利点は何ですか. 遅延トンリベッタは 1 回の操作で操作でき、プライヤ式リベットガンに比べて手の疲れを軽減可能です。また、届きにくい場所でのリベット打ちにも便利です。ただし、遅延トンリベッタは正しく動作するためにより多くのスペースを必要とするため、スペースが限られた環境での用途には適していません。 RS PRO の利点 RS Pro は、お客様が信頼性と価格の価値を求めているゴートゥブランドになることを目指しています。RS では、必要な製品をお得な価格でご提供しています。また、 RS の専門家が提供するさまざまなテストを実施し、お客様が必要とする品質の部品をお届け 工具に関して言えば、汎用性と信頼性はお客様が必要とするものであることを理解しています。そのため、メーカーでは、あらゆる用途に対応するさまざまな主力ツールや専門ツールを用意しています。プロの電気技術者、配管工、建築業者、 DIY 愛好家に最適です。 RS Pro が、お客様をサポートします。
仕様リベットツールタイプ = 伸縮腕金 リベット最大サイズ = 4.0mmリベット最大サイズ = 3.2mm
1個
14,980 税込16,478
5日以内出荷

RS PROエッジ保護 RS PRO
エコ商品
長さ = 20m。幅 = 6mm。高さ = 15 mm。製品タイプ = エッジ保護。クランプ範囲 = 1 → 1.8mm。色 = Black。。RS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。 . スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
1リール(20m)
12,980 税込14,278
7日以内出荷

RS PROエッジ保護 RS PRO
エコ商品
長さ = 20m。幅 = 16mm。高さ = 25 mm。製品タイプ = エッジ保護。クランプ範囲 = 2 → 5mm。色 = Black。。RS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。 . スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
1リール(20m)
31,980 税込35,178
7日以内出荷

RS PROエッジ保護 RS PRO
エコ商品
長さ = 20m。幅 = 9.8mm。高さ = 20.4 mm。製品タイプ = エッジ保護。クランプ範囲 = 1 → 3mm。色 = Black。。RS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。 . スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
1リール(20m)
27,980 税込30,778
7日以内出荷

RS PROエッジ保護 RS PRO
エコ商品
長さ = 20m。幅 = 8.5mm。高さ = 15.6 mm。製品タイプ = エッジ保護。クランプ範囲 = 1 → 2mm。色 = Black。。RS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。 . スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
1リール(20m)
14,980 税込16,478
7日以内出荷

RS PROエッジ保護 RS PRO
エコ商品
長さ = 20m。高さ = 14.5 mm。製品タイプ = エッジ保護。色 = Black。。RS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。 . スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
1リール(20m)
33,980 税込37,378
7日以内出荷

高さ = 600 mm。幅 = 600 mm。外形の奥行き = 200mm。材質 = スチール。透明ドア = なし。IP保護等級 = IP66。シャシープレート = あり。ドアロックタイプ = ダブルロックシステム。グランドプレート = あり。色 = グレー。用途 = 電気, 電子, 工業。代表規格 = RoHS対応。。RS Pro IP66 金属製壁面ボックス( DIN レール付. RS Pro の金属製壁面ボックス製品をご紹介します。これらのボックスは非常に有用で、スチール製で、壁面に取り付け可能です。これらのボックスは IP66 等級で、屋内外の環境で使用されていても、優れた保護性能が得られます。RS Pro 壁面ボックスは、各種のサイズが用意され、幅広い用途に適しています。 スチール製ウォールボックスを購入する理由は何ですか. 金属製の収納ボックスは、ほぼすべての業界に存在し、医療機器や電子機器など、あらゆる種類のものを収納できます。この RS Pro ロック式ボックスは、 IP66 及び IK10 等級で、ほこり、強い水流、機械的衝撃から保護します。このボックスは、シートスチール製で、グレーのポリエステルエポキシ粉体コーティング仕上げとなっています。. 特長と利点. .素材:スチール構造 . DIN レール .ほこりや強い水流に対する IP66 保護 .機械的衝撃に対する IK10 保護 .ポリエステルエポキシ粉体コーティング、表面加工仕上げ .シートスチール製のエンクロージャとドア .取り付けプレートは亜鉛めっきスチール製です .ロック可能 .シングルまたはダブルロックシステム .壁面取り付け . 各種サイズを用意. RS Pro 壁掛けボックス. ;I>シングルロックシステム ;/I> . H.400 x W.210 x D.600 mm = RS品番: ; 915-5979 915-5979 ;I>ダブルロックシステム ;/I> . H.600 x W.600 x D.200 mm = RS品番: ; 915-5963 915-5963. これらの施錠できるボックスには何が付属していますか.. すべてのモデルに以下が含まれます . TS35 マイナス TOP Hat DIN レール .ドア取り付けプレート .ロック .押さえプレート .シールガスケットと固定用アクセサリ. よくある質問. 壁掛けボックスとは何ですか. 壁掛けボックスは、ブラケット、パネル切抜きなどによって壁面に取り付け可能なエンクロージャの一種です。このタイプのボックスは、さまざまな用途において製品や、配線又は基板のような繊細な電気機器を保管するのに使用されます。このボックスのカバー方法には、ロック式、ねじ止め式、シンプルなラッチなどがあります。ニーズを問わず、要件に適合する、競争力のある価格の適切なRS Pro壁掛けボックスが揃っています。 どの程度の保護が提供されていますか。 すべてのモデルが IP66 の侵入保護等級を備え、繊細な機器に有害な可能性のあるほこりから完全に保護します。密封状態では、土や小さな粒子がエンクロージャに入ることはできません。保護等級が高く、高圧噴水流に耐える十分な防水性があります。 どのような種類のロックが付属していますか. これらのボックスは、セキュリティと安全性を強化するためのダブルロックシステム付きで提供されます。施錠できる壁掛けボックスは、中味を守る必要がある場合や、経験のある人のみ取り出せるようにする必要がある場合など、さまざまな状況で役立ちます。 代表的用途 この産業用壁面ボックスは、水がかかりやすい場所や湿潤状態になりやすい場所といった過酷な環境での電子 / 電気機器の収納に適しています。
RoHS指令(10物質対応)対応
1キット
42,980 税込47,278
7日以内出荷

RS PROエッジ保護 RS PRO
エコ商品
長さ = 20m。幅 = 17mm。高さ = 29.6 mm。製品タイプ = エッジ保護。クランプ範囲 = 3 → 5.5mm。色 = Black。。RS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。 . スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
1リール(20m)
30,980 税込34,078
7日以内出荷

RS PROエッジ保護 RS PRO
エコ商品
長さ = 20m。幅 = 16.2mm。高さ = 17.9mm。製品タイプ = エッジ保護。クランプ範囲 = 3 → 5mm。色 = Black。。RS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。 . スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
1リール(20m)
32,980 税込36,278
7日以内出荷

RS PROエッジ保護 RS PRO
エコ商品
長さ = 20m。幅 = 12.5mm。高さ = 12 mm。製品タイプ = エッジ保護。クランプ範囲 = 1.8mm。色 = Black。。RS Pro フレキシブル EPDM エッジ Protector ストリップ、シーリングセクション付き. RS Proの高品質でフレキシブルなエッジプロテクタストリップ又はエッジストリップはEPDMゴム製で、中空のスポンジゴム製シーリングセクションが接着されています。このゴム製エッジプロテクタストリップには2つの機能があります。エッジプロテクタは、金属パネルなどシート素材の鋭利なエッジをカバーして保護し、スポンジゴム部はシーリングを強化します。エッジプロテクタは、押し出しブラックEPDMコーティングで覆われたU字型金属インサートストリップで構成された堅牢な設計です。ループワイヤキャリアはストリップ内部に組み込まれています。エッジプロテクタストリップを手で所定の位置に押し込むだけで、EPDMコーティングのリップと金属インサートの歯が、クランプ効果により挿入されたエッジを所定の位置に保持します。追加の準備作業、工具、接着剤は必要ありません。 EPDM は Ethylene Propylene Diene Monomer (エチレンプロピレンジエンモノマー)の略で、一般的な耐候性に優れているため、自動車産業や各種シール製造産業での使用に適した合成ゴムです。 RS Pro では、ブラシストリップ、エッジプロテクタ、エッジングストリップ、シーリングストリップなど、あらゆる要件に対応するさまざまなシーリングRS Pro ゴム製エッジストリップには、さまざまな幅とチャンネルタイプ、長さがあります. 特長と利点:. . EPDMゴムは、優れた温度耐性と耐候性とともに、水、オゾン、UV、酸化に対する耐性を備えています。 . スポンジラバーシーリングセクションにより、シーリングと衝撃吸収を強化 . ループワイヤキャリア . 所定の位置に手で押し込むだけの簡単取り付け . 接着に追加工具不要 . 溝付きの形状により、所定の位置に縁を固定 . 金属製インサートを組み込むと、保持を強化可能. 用途. エッジプロテクタストリップは、パネルやドアの鋭い縁や未加工の縁を覆うために、幅広い用途や業界で使用されています。ドアやパネルの縁に取り付け、鋭い縁が原因の怪我や事故を防ぐために保護することができます。このエッジプロテクタを使用すると、最終製品にすっきりした仕上げ又は装飾効果を与えることができます。このエッジプロテクタを板金材料に使用すると、振動によって発生するノイズ、磨耗、損傷を軽減できます。エッジプロテクタストリップは、さまざまな業界のプラスチックや金属加工に使用でき、自動車のトリミングとして自動車業界で広く使用されています。用途: . 自動車のスペアタイヤとラジオコンパートメントのカットアウト . 大型機械のコントロールパネルと窓 . ボディ下部の車両保護でワイヤが擦れないよう防止 . 車両のシートフレーム . 廃物容器の開口部 縁取りストリップとドアシールは、幅広い用途に適しています 家庭用のドアと窓枠 電気設備 店舗内装 ジョイナ 製造 工場フロア及び機械 自動車生産ライン 鉄道産業 造船 建物 機械製造 産業一般. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
RoHS指令(10物質対応)対応
1リール(20m)
27,980 税込30,778
7日以内出荷