RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExIK等級 = IK09RALコード = RAL 7001
RoHS指令(10物質対応)対応
1個
¥16,980
税込¥18,678
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 220 mm外形寸法 = 91 x 220 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしRALコード = RAL 7001
RoHS指令(10物質対応)対応
1個
¥18,980
税込¥20,878
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥18,980
税込¥20,878
7日以内出荷
RS Pro PP ファンネル、 TOP 直径 120 mm 、ステム直径 14 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 14mmファンネル径 = 120mm
1袋(5個)
¥8,298
税込¥9,128
7日以内出荷
RS Pro PP ファンネル、 TOP 直径 50 mm 、ステム直径 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 9mmファンネル径 = 50mm
1袋(10個)
¥4,898
税込¥5,388
7日以内出荷
RS Pro PP ファンネル、 TOP 直径 75 mm 、ステム直径 10 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 10mmファンネル径 = 75mm
1袋(10個)
¥7,498
税込¥8,248
7日以内出荷
RS Pro PP ファンネル、 TOP 直径 150 mm 、ステム直径 17 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 17mmファンネル径 = 150mm
1袋(5個)
¥11,980
税込¥13,178
7日以内出荷
RS Pro PP ファンネル、 TOP 直径 100 mm 、ステム直径 13 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 13mmファンネル径 = 100mm
1袋(10個)
¥12,980
税込¥14,278
7日以内出荷
RS Pro PP ファンネル、 TOP 直径 40 mm 、ステム直径 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 5mmファンネル径 = 40mm
1袋(10個)
¥4,598
税込¥5,058
7日以内出荷
フォーム = フル。長さ = 305mm。幅 = 625mm。厚さ = 3mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥2,998
税込¥3,298
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 8mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥7,698
税込¥8,468
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 5mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥5,498
税込¥6,048
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 4mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥4,298
税込¥4,728
7日以内出荷
仕様バリアタイプ = リトラクタブルバリケードテープ長 = 3m色 = 黄/黒材質 = ABSバリアカラー = 黄テープカラー = 黄/黒バリアベース径 = 120mm
1個
¥8,298
税込¥9,128
7日以内出荷
RS Pro ガラス液滴用ピペット( 14-23 ジョイントサイズ)は、 100 ml ボトルに適合します RS Pro のガラス製ドロップピペットは、正確な量の液体を特定の用途に最適な優れたリキッドハンドリングソリューションです。ピペットは透明のソーダライムガラスで製造されており、高い耐薬品性と耐熱性により、耐久性に優れています。ピペットの本体にはグラウンドガラスバルブが内蔵されており、ボトルネックや試薬ボトルなどの容器にピペットをしっかりと固定できます。TOP ピペットは Durable ラバー製の乳首を備えており、液体やサンプルを簡単かつ正確に吐出することができます。RS Pro のガラス製ドロップピペットは、さまざまなサイズが用意されており、ラボでのさまざまな用途に適しています。 特長と利点 耐熱性と耐薬品性に優れた Durable ソーダライムガラスデザイン 精度と精度を備えた液体の分注に最適です 一体型コーンにより、ボトルにピペットをしっかり SIT できます Durable ラバーバブルは液体を描き、ディスペンサ入りです 用途 ガラスピペットは、スポイトとも呼ばれ、さまざまな用途で液体を描画及び注するために使用する、軽量でポータブルな携帯型実験装置です。多くの場合、薄型設計で、 TOP に液体を引くバルブ、液体を保持するステム、及び狭いオープン先端を備えています。ピペットはプラスチックやガラスなどの材料で製造されており、サイズが異なる場合があります。次のような分野でよく使用されています。 化学 生物学 規格 ISO4796-2 に準拠しています ASTM E-438 タイプ 米国および欧州薬局方タイプ よくある質問 ジョイントのサイズは? このピペットは、結合サイズが 14/23 となっています ボトルは含まれますか? いいえ。 RS Pro 試薬ボトル 100ml ( 2012445) 2012445 のような 100 ml ボトルに対応しています。ただし、ボトルは付属していません。
仕様素材 = ガラス容量 = 100ml目盛 = なし
1袋(5個)
¥23,980
税込¥26,378
7日以内出荷
RS Pro ガラス液滴用ピペット( 14/15 ジョイントサイズ、 50 ml ボトルに適合) RS Pro のガラス製ドロップピペットは、正確な量の液体を特定の用途に最適な優れたリキッドハンドリングソリューションです。ピペットは透明のソーダライムガラスで製造されており、高い耐薬品性と耐熱性により、耐久性に優れています。ピペットの本体にはグラウンドガラスバルブが内蔵されており、ボトルネックや試薬ボトルなどの容器にピペットをしっかりと固定できます。TOP ピペットは Durable ラバー製の乳首を備えており、液体やサンプルを簡単かつ正確に吐出することができます。RS Pro のガラス製ドロップピペットは、さまざまなサイズが用意されており、ラボでのさまざまな用途に適しています。 特長と利点 耐熱性と耐薬品性に優れた Durable ソーダライムガラスデザイン 精度と精度を備えた液体の分注に最適です 一体型コーンにより、ボトルにピペットをしっかり SIT できます Durable ラバーバブルは液体を描き、ディスペンサ入りです 用途 ガラスピペットは、スポイトとも呼ばれ、さまざまな用途で液体を描画及び注するために使用する、軽量でポータブルな携帯型実験装置です。多くの場合、薄型設計で、 TOP に液体を引くバルブ、液体を保持するステム、及び狭いオープン先端を備えています。ピペットはプラスチックやガラスなどの材料で製造されており、サイズが異なる場合があります。次のような分野でよく使用されています。 化学 生物学 規格 ISO4796-2 に準拠しています ASTM E-438 タイプ 米国および欧州薬局方タイプ よくある質問 ジョイントのサイズは? このピペットは、共同サイズが 14/15 である。 ボトルは含まれますか? いいえ。このピペットにはボトル() は含まれていませんが、 RS Pro 試薬ボトル 50 ml 2012444 などの 50 ml ボトルと互換性があります。
仕様素材 = ガラス容量 = 50ml目盛 = なし
1袋(5個)
¥22,980
税込¥25,278
7日以内出荷
RS Pro バイメタルサーモスタット RS Pro バイメタルサーモスタットスイッチ製品をご紹介します。電気機器のような温度管理を必要とする装置や物体の内部温度の調整に最適です。スイッチには、熱的及び電気的に絶縁されたコンタクト用のアクチュエータで、金属ディスクの動作スナップポイントまで周囲温度や表面温度が上昇すると開きます。温度感応性バイメタルディスクが設計されています。 特長と利点: この RS Pro バイメタル熱制御スイッチは、コーヒーマシン、煙検知器、暖房システム、ボイラーなど、幅広い電気製品における温度制御と調整向けに設計されています 各サーモスタットは高さが 1/2 インチ( 12.4 mm )で、さまざまなアプライアンス、又は温度センサを必要とする新規設置及び設計で互換性のある交換部品となっています このスナップ式サーモスタットには、防塵性能を備えている自動又は手動のリセットオプション、フェノール、 PPS 、又はセラミックハウジング、及び各種取り付けブラケットと Terminal Options のものがあります さらに、このスイッチは、ディスクの質量が小さく、実際のサーモスタットスイッチのコンパクトサイズにより、温度変化に Rapid Response Time を提供します 熱的及び電気的に絶縁されたコンタクトを備えた常時閉タイプと常時開タイプを用意 RoHS 、 REACH 、 UL / cUL 及び ENEC17 認定 用途: サーモスタットセンサ又はスイッチは、温度が上昇又は過熱から電気機器を保護するために設計された機構で、温度制御及び管理の方法として広く使用されています。バルブ又は熱スイッチを作動させるスイッチにはいくつかのバリエーションがありますが、最も一般的な方法は、周辺温度又は表面温度が上昇してスイッチのスナップポイントに到達したときにスイッチの接点が開くようにすることです。サーモスタットスイッチは、湯沸し器、ラジエータ、溶接機、煙感知器など、さまざまな電化製品で使用され、次のような産業で一般的に使用されています。 検出と計装 暖房 / 換気 / 空調 自動車及び産業 コンピュータ、コンピュータ周辺機器 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様動作温度 Min = 0℃動作温度 Max = +150℃オープニング温度 = 120℃クロージング温度 = 105℃スイッチ設定 = NCコンタクトの定格 = 125 VACで15 A、250 VACで16 Aコンタクトの定格電圧 = 16A 250V/15A 125V末端様式 = 垂直タブリセットタイプ = 自動
RoHS指令(10物質対応)対応
1個
¥1,498
税込¥1,648
7日以内出荷
The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3A
RoHS指令(10物質対応)対応
1個
¥31,980
税込¥35,178
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御265 Vac、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御90 Vac、電圧制御範囲90265 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、奥行き6.1mm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥8,998
税込¥9,898
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥5,698
税込¥6,268
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 6 Adc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdc奥行き = 6.1mm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥7,998
税込¥8,798
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mm
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
関連キーワード