9件中 1~9件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 160 mm外形寸法 = 75 x 160 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
16,980 税込18,678
7日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 230 mm外形寸法 = 75 x 230 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
19,980 税込21,978
7日以内出荷

RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 80 mm外形寸法 = 75 x 80 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂 RoHS指令(10物質対応)対応
1個
11,980 税込13,178
7日以内出荷

RS Pro PP ファンネル、 TOP 直径 75 mm 、ステム直径 10 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 10mmファンネル径 = 75mm
1袋(10個)
7,498 税込8,248
7日以内出荷

RS Pro PP ファンネル、 TOP 直径 150 mm 、ステム直径 17 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 17mmファンネル径 = 150mm
1袋(5個)
11,980 税込13,178
7日以内出荷

RS Pro PP ファンネル、 TOP 直径 120 mm 、ステム直径 14 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 14mmファンネル径 = 120mm
1袋(5個)
8,298 税込9,128
7日以内出荷

RS Pro PP ファンネル、 TOP 直径 100 mm 、ステム直径 13 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 13mmファンネル径 = 100mm
1袋(10個)
12,980 税込14,278
7日以内出荷

RS Pro PP ファンネル、 TOP 直径 40 mm 、ステム直径 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 5mmファンネル径 = 40mm
1袋(10個)
4,598 税込5,058
7日以内出荷

RS Pro PP ファンネル、 TOP 直径 50 mm 、ステム直径 mm RS Pro の軽量 PP 漏斗は、幅広い用途で液体や粒状物質を安全かつ効率的に処理するのに最適です。この漏斗は PP (ポリプロピレン)プラスチック製で、軽量ながら Durable な漏斗を備えていて、耐薬品性が高くなっています。漏斗は TOP に小さなハンドルを備えているので、液体を注入しながら、漏斗を安全に保持でき、流出のリスクを大幅に削減します。先細のボディで液体を簡単かつ正確に移動でき、内部のリブでろ過速度を向上させ、発生する可能性のあるエアロックを防止します。RS Pro PP 漏斗は、さまざまなサイズが用意されており、多くの用途に使用できます。 特長と利点 安全かつ効率的に液体を取り扱うのに最適です エアロックを防止し、ろ過速度を高める内部リブ 121 C までオートクレーブし、安全な洗浄と滅菌が可能です 軽量、ポータブル すばやく簡単に使用可能 Durable PP 材製です 各種サイズあり 用途 漏斗は、液体、化学薬品、食品物質をある物体や容器から別の容器に移動する必要がある幅広い用途に使用されます。漏斗は多くの場合、 TOP 部分が広く開口しているため、液体や物質を容易に注入できます。先細のボディには、物質が細い先端又は底部の開口部にフィルタされ、正確に注ぎやすくなっています。漏斗は幅広いサイズと素材に対応でき、一般的に次のような分野で使用されています。 自動車 産業用 蒸留所 調理 研究所 規格 食品安全( EU FDA EU10 2011 FD CRF21 177 BSE/TSE フリー 手が届きにくい ラテックス よくある質問 これはオートクレーブ可能ですか? はい。 RS Pro PP 製漏斗はオートクレーブ可能で、 121 C までのオートクレーブ装置で洗浄し、安全に滅菌できます どのようなサイズがありますか? RS 品番( 2012422) 2012422 TOP 直径 40 mm 、ステム直径 mm RS 品番( 2012423) 2012423 TOP 直径 50 mm 、ステム直径 mm RS 品番( 2012424) 2012424 TOP 直径 75 mm 、ステム直径 10 mm RS 品番( 2012425) 2012425 TOP 直径 100 mm 、ステム直径 13 mm RS 品番( 2012426) 2012426 TOP 直径 120 mm 、ステム径 14 mm RS 品番( 2012427) 2012427 TOP 直径 150 mm 、ステム直径 17 mm
仕様素材 = PPステム直径 = 9mmファンネル径 = 50mm
1袋(10個)
4,898 税込5,388
7日以内出荷