カテゴリ
- 機構部品(267)
- 制御機器(62)
- 電気材料(39)
- コンプレッサー・空圧機器・ホース(38)
- 配管・水廻り設備部材(19)
- 保管用品(12)
- 安全靴・作業靴(7)
- 安全標識(5)
- パソコン/周辺機器(5)
- 物流用品(4)
- 清掃用品(4)
- 防犯用品(3)
- 作業服(3)
- 油圧機器・油圧ホース(3)
- 測定用品(2)
- 研磨材(2)
- 作業工具(2)
- 素材(切板・プレート・丸棒・パイプ・シート)(1)
- メカニカル部品(1)
絞り込み
ブランド
- RS PRO
- モノタロウ(1)
- OHSATO(大里)(666)
- SMC(595)
- サカエ(538)
- Sensata / Crydom(241)
- SATA(151)
- SAMTEC(147)
- StarTech.com(140)
- SATO(サトー)(137)
- メディアカバーマーケット(128)
- アズワン(81)
- SPARKFUN(77)
- ホンダ(66)
- SKC(環境測定)(65)
- 変換名人(59)
- 三菱ふそう(58)
- イトーキ(55)
- アイネックス(53)
- HP(日本ヒューレット・パッカード)(45)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(425)
「sat」の検索結果

RS Pro 熱電対 温度センサ Tタイプ ミニチュアプラグ, -75℃ に +250℃
RS PRO¥2,298税込¥2,5281個当日出荷仕様熱電対タイプ = Tプローブ材質 = 銅最低検出温度 = -75℃最大検出温度 = +250℃ケーブル長 = 1mターミナルタイプ = Miniature Plug基準合致 = ANSIANSI PFA先端溶接熱電対. 高速応答のANSIタイプKの露出先端溶接熱電対です。 これらの高耐久熱電対は、1メートル又は2メートルの長さで提供されており、1/0.2や1/0.3のソリッド、又は7/0.2 mmより線導線サイズがあります。 テスト及び開発用途に最適RoHS指令(10物質対応)対応
RS Pro 熱電対 温度センサ Tタイプ ミニチュアプラグ, -75℃ に +250℃
RS PRO¥2,498税込¥2,7481個翌々日出荷仕様熱電対タイプ = Tプローブ径 = 0.2 mm, 0.3 mmプローブ材質 = 銅最低検出温度 = -75℃最大検出温度 = +250℃ケーブル長 = 2mターミナルタイプ = Miniature Plug基準合致 = ANSIANSI PFA先端溶接熱電対. 高速応答のANSIタイプKの露出先端溶接熱電対です。 これらの高耐久熱電対は、1メートル又は2メートルの長さで提供されており、1/0.2や1/0.3のソリッド、又は7/0.2 mmより線導線サイズがあります。 テスト及び開発用途に最適RoHS指令(10物質対応)対応
RS Pro 熱電対 温度センサ Tタイプ, ツインツイストテールタイプ, -50℃ に +200℃
RS PRO¥6,298税込¥6,9281袋(5個)翌々日出荷仕様熱電対タイプ = T最低検出温度 = -50℃最大検出温度 = +200℃ケーブル長 = 1mターミナルタイプ = ツインツイストテール基準合致 = BSタイプT熱電対、先端溶接. 5つのツイストペア入りパックで、 PTFE絶縁ケーブルは長さが1 mです。 使用温度範囲は-50~+200 ℃となっています。RoHS指令(10物質対応)対応
ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個翌々日出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥999税込¥1,0991袋(100個)翌々日出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO DisplayPort ケーブル
RS PRO¥3,898税込¥4,2881個翌々日出荷RS Pro 1080p DisplayPort-DVI-D ケーブル、オス - オス - 3 mこの DisplayPort-DVI-D ケーブルを使用すると、 DisplayPort 搭載コンピュータやグラフィックカードを DVI ( Digital Visual Interface )モニタなどの出力デバイスに接続することができます。一般的に、プレゼンテーションやオーディオビジュアルディスプレイに使用されます。DisplayPort インターフェースは、 VESA ( Video Electronics Standards Association )によって開発されました。これは、 HDMI の代替品として使用できるロイヤリティフリーの製品で、同じ高パフォーマンスを誇ります。 RS Pro シリーズに属するこのケーブルは、熟練したエンジニアによってテストされています。最大 1080p の 8 ビット / 10 ビットディープカラービデオ解像度と最大 10.8Gpbs のビデオ帯域幅をサポートします。 このケーブルは長さが 3 m で、 20 ピンオスコネクタが付属し、便利なラッチで所定の位置に固定できます。このコネクタフードは Durable Black PVC 製で、摩耗に耐えます。また、ケーブルの損傷を防ぐストレインリリーフ及びコネクタを保護するダストキャップも付属しています。特長と利点 DisplayPort - DVI-D ケーブル DVI-D コネクタ オス - オスケーブル 長さ 3 m 絶縁性と耐久性に優れた PVC 絶縁被覆 ラッチ付き 20 ピンオスコネクタで確実に固定 最大 1080p の解像度を提供 8 ビットおよび 10 ビットのディープカラーを有効にします 1Mbps 双方向補助チャネルをサポート 内部ワイヤサイズは 30 AWGRS PROコネクタ A : DisplayPort M を表示します コネクタ B : DVI-D M 長さ: 3 メートル 色: 黒RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。仕様コネクタ1 = DisplayPortコネクタ 2 = DVI-Dデュアルリンクコネクタ1ジェンダー = オスコネクタ2ジェンダー = オス長さ = 3m最大解像度 = 1080p外側シース材質 = PVC外被色 = 黒素線径 = 30 AWGRoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 41.4バール 600psi
RS PRO¥19,980税込¥21,9781個翌々日出荷タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 2インチ。ボディ材質 = 真鍮。パイプ外径 = 50mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R、Hygenic and Rostekhnadzor (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. RS Pro S.84 EN331 ガス / 飲料水用の黄銅ボール弁です. RS PRO 手動黄銅ボールバルブ製品。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS PRO には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブ製品があります。 各種サイズを用意: ; 733-5151 733-5151 - ガスレバーハンドルボールバルブ 1/4 インチ ; 733-5158 733-5158 - ガスレバーハンドルボールバルブ 1/2 インチ ; 733-5154 733-5154 - ガスレバーハンドルボールバルブ 3/8 インチ ; 733-5167 733-5167 - ガスレバーハンドルボールバルブ 3/4 インチ ; 733-5160 733-5160 - ガスレバーハンドルボールバルブ 1 インチ ; 733-5164 733-5164 - ガスレバーハンドルボールバルブ 1 1/4 インチ ; 733-5173 733-5173 - ガスレバーハンドルボールバルブ 1 1/2 インチ ; 733-5176 733-5176 - ガスレバーハンドルボールバルブ 2 インチ レジオネラ菌は 5.7 → 55 ° C の温度範囲で自然環境や人工水環境で生息 / 増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、オイル、水、飲料水. 特長と利点:. 洗浄液用の穴付き、長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル RoHS対応 動作温度: -40 → +170 ° C 、 0 → +60 ° C (ガス) 最大作働圧力: 40 bar ( 2 インチまで)、 30 bar ( 2 インチ以上). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 41.3バール 600psi
RS PRO¥2,298税込¥2,5281個翌々日出荷タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/8インチ。ボディ材質 = 真鍮。パイプ外径 = 10mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。ハンドル色 = 黄バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R、Hygenic and Rostekhnadzor (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. RS Pro S.84 EN331 ガス / 飲料水用の黄銅ボール弁です. RS PRO 手動黄銅ボールバルブ製品。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS PRO には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブ製品があります。 各種サイズを用意: ; 733-5151 733-5151 - ガスレバーハンドルボールバルブ 1/4 インチ ; 733-5158 733-5158 - ガスレバーハンドルボールバルブ 1/2 インチ ; 733-5154 733-5154 - ガスレバーハンドルボールバルブ 3/8 インチ ; 733-5167 733-5167 - ガスレバーハンドルボールバルブ 3/4 インチ ; 733-5160 733-5160 - ガスレバーハンドルボールバルブ 1 インチ ; 733-5164 733-5164 - ガスレバーハンドルボールバルブ 1 1/4 インチ ; 733-5173 733-5173 - ガスレバーハンドルボールバルブ 1 1/2 インチ ; 733-5176 733-5176 - ガスレバーハンドルボールバルブ 2 インチ レジオネラ菌は 5.7 → 55 ° C の温度範囲で自然環境や人工水環境で生息 / 増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、オイル、水、飲料水. 特長と利点:. 洗浄液用の穴付き、長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル RoHS対応 動作温度: -40 → +170 ° C 、 0 → +60 ° C (ガス) 最大作働圧力: 40 bar ( 2 インチまで)、 30 bar ( 2 インチ以上). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 41.3バール 600psi
RS PRO¥9,598税込¥10,5581個翌々日出荷タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 32mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。最大動作圧力バール = 41.3バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R、Hygenic and Rostekhnadzor (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. RS Pro S.84 EN331 ガス / 飲料水用の黄銅ボール弁です. RS PRO 手動黄銅ボールバルブ製品。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS PRO には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブ製品があります。 各種サイズを用意: ; 733-5151 733-5151 - ガスレバーハンドルボールバルブ 1/4 インチ ; 733-5158 733-5158 - ガスレバーハンドルボールバルブ 1/2 インチ ; 733-5154 733-5154 - ガスレバーハンドルボールバルブ 3/8 インチ ; 733-5167 733-5167 - ガスレバーハンドルボールバルブ 3/4 インチ ; 733-5160 733-5160 - ガスレバーハンドルボールバルブ 1 インチ ; 733-5164 733-5164 - ガスレバーハンドルボールバルブ 1 1/4 インチ ; 733-5173 733-5173 - ガスレバーハンドルボールバルブ 1 1/2 インチ ; 733-5176 733-5176 - ガスレバーハンドルボールバルブ 2 インチ レジオネラ菌は 5.7 → 55 ° C の温度範囲で自然環境や人工水環境で生息 / 増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、オイル、水、飲料水. 特長と利点:. 洗浄液用の穴付き、長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル RoHS対応 動作温度: -40 → +170 ° C 、 0 → +60 ° C (ガス) 最大作働圧力: 40 bar ( 2 インチまで)、 30 bar ( 2 インチ以上). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。RoHS指令(10物質対応)対応
RS PRO 工具箱 プラスチック 黒、赤 494 x 250 x 263mm
RS PRO¥4,898税込¥5,3881個7日以内出荷材質 = プラスチック。ボックスタイプ = 工具箱。長さ = 494mm。幅 = 250mm。高さ = 263mm。寸法 = 494 x 250 x 263mm。ロックタイプ = ラッチ。トレイタイプ = トートバッグ。カラー = 黒、赤。重さ = 1.9kg。含まれているツール = なし。。RS Pro 19インチプラスチック工具ボックス. RS PRO のこの耐摩耗性で高品質なプラスチック製工具箱は、業務用や高度なユーザー向けに最適です。大型の内部収納部があり、あらゆる手動工具及び電動工具に最適で、トートトレイと内蔵整理ケースを備えており、留め具や固定具などの小型部品を収納できます。 工具を保護するヘビーデューティ設計のこの工具ボックスは、安全性を高めるために 2 つの安全ラッチ及び南京錠クラスプを備えています。 安全性、安全性、利便性に優れたこの工具ボックスは、移動の多い工具収納向けの万能ソリューションです。 特長と利点 トートトレイが取り外し可能、小型部品の出し入れが簡単 ふた付きの 2 つの内蔵コンパートメントにより、留め具や固定具の並べ替えや保管が可能 伸縮式キャリーハンドルにより持ち運びが簡単で、コンパクトなデザイン 高いストレージ容量 頑丈なプラスチックラッチ 南京錠クラスプでロック可能(南京錠は別売り) 用途 RS Proの19インチ工具ボックスは、軽量で簡単に持ち運ぶことができるため、業務で使用したり、趣味やDIYで使用するのに最適です。堅牢な構造により過酷な環境に適しています。また、さまざまな用途に使用できる汎用性を確保できるように、収納スペースはカスタマイズ可能です。このプラスチック製工具ボックスは、次の用途に最適です。 電気技術者 技術者 メカニック 保守エンジニア RS PRO の利点 RS Pro は、信頼性と価格の価値をお求めの場合に、お客様のブランドになることを目指しています。RS RS Pro ブランド製品は、さまざまな汎用性の高い工具と部品を自社で購入することで、品質と卓越性の代名詞となっています。 工具収納エンクロージャ・チェスト・キャビネットなどにおいて、 RS Pro は Durable and Versatile のさまざまなオプションを提供しています。RS Pro は、機械工、エンジニア、電気技術者、 DIY 愛好家など、お客様のニーズに適した工具収納ソリューションを提供しています。
RS PRO 工具入れ袋 塩ビ
RS PRO¥6,198税込¥6,8181個7日以内出荷材質 = PVC。長さ(クローズ) = 370mm。幅(閉) = 260mm。深さ(閉) = 45mm。ロックタイプ = ファスナー。幅 = 260.0mm。長さ = 370.0mm。深さ = 45.0mm。。工具入れ袋には工具は付属していません。RS Pro PVC 工具入れ袋、キャリーハンドル付き. RS PRO のこの PVC 工具ウォレットは、移動しながら工具を収納できる汎用性の高いソリューションです。シンプルなジップアップ設計で、工具保持用のループと伸縮性ストラップが各種揃っているこの工具ウォレットは、スタイリッシュですっきりと整理された方法で工具を手元に維持します。 ソフトケースですが、工具入れ袋はパッド付きの PVC 製で、簡単に持ち運べるケース入りです。 PVC ウォレットは、ドライバ、プライヤ、カッターなどの便利な工具の保管用に最適化されており、電気エンジニアに最適です。このウォレットには、固定具や留め具を収納できる、密閉可能なホルスタポケットが内側に付いています。 Binder スタイルの工具ウォレットは、ジッパーで完全に閉じ、工具を使用しないときにすっきりとコンパクトに収納できます。 特長と利点 強化及びパッド付き PVC 構造 ロック可能なジッパー 伸縮性ストラップ 小さなコンポーネント用のポケット付き 用途 このウォレットは、非常に汎用性の高い方法で、重要な小型工具を手に入れることができます。ブリーフケース型のハンドルは持ち運びに優れ、ソフトケースであることから従来の工具ブリーフケースよりも持ち運びが容易です。この高品質な工具ケースは、次のような用途で使用されます。 電気技術者 技術者 メンテナンスエンジニア DIY愛好家 RS PRO の利点 RS Pro は、信頼性と価格の価値をお求めの場合に、お客様のブランドになることを目指しています。RS RS Pro ブランド製品は、さまざまな汎用性の高い工具と部品を自社で購入することで、品質と卓越性の代名詞となっています。 工具収納エンクロージャ・チェスト・キャビネットなどにおいて、 RS Pro は Durable and Versatile のさまざまなオプションを提供しています。RS Pro は、機械工、エンジニア、電気技術者、 DIY 愛好家など、お客様のニーズに適した工具収納ソリューションを提供しています。
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 22 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 22mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO フェルトシート
RS PRO¥29,980税込¥32,9781個7日以内出荷材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 白地に黒 なし
RS PRO¥849税込¥9341袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白地に黒で + が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = +最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 20 mm 、外径 37 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 20mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 31 mm 、外径 47 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 31mm外径 = 47mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 30 mm 、外径 43 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 30mm外径 = 43mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66
RS PRO¥2,398税込¥2,6381袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66
RS PRO¥399税込¥4391袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
RS PRO 光電センサ T型 検出範囲 5 mm
RS PRO¥1,898税込¥2,0881個7日以内出荷仕様センサーのスタイル = T型検出タイプ = スルービーム検出範囲 = 5 mm出力タイプ = PNP NO/NCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 24V dcライトソース = 赤外線LEDIP保護等級 = IP65材質 = PBT℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ T型 検出範囲 5 mm
RS PRO¥1,898税込¥2,0881個7日以内出荷仕様センサーのスタイル = T型検出タイプ = スルービーム検出範囲 = 5 mm出力タイプ = PNP NO/NCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 24V dcライトソース = 赤外線LEDIP保護等級 = IP65材質 = PBT℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ T型 検出範囲 5 mm
RS PRO¥1,898税込¥2,0881個7日以内出荷仕様センサーのスタイル = T型検出タイプ = スルービーム検出範囲 = 5 mm出力タイプ = NPN NO / NCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 24V dcライトソース = 赤外線LEDIP保護等級 = IP65材質 = PBT℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ T型 検出範囲 5 mm
RS PRO¥1,898税込¥2,0881個7日以内出荷仕様センサーのスタイル = T型検出タイプ = スルービーム検出範囲 = 5 mm出力タイプ = NPN NO / NC電気的接続 = 1 mケーブル最大DC電圧 = 24V dcライトソース = 赤外線LEDIP保護等級 = IP65動作温度 Max = 55℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ T型 検出範囲 5 mm
RS PRO¥1,898税込¥2,0881個7日以内出荷仕様センサーのスタイル = T型検出タイプ = スルービーム検出範囲 = 5 mm出力タイプ = PNP NO/NCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 24V dcライトソース = 赤外線LEDIP保護等級 = IP65材質 = PBT℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ T型 検出範囲 5 mm
RS PRO¥1,898税込¥2,0881個7日以内出荷仕様センサーのスタイル = T型検出タイプ = スルービーム検出範囲 = 5 mm出力タイプ = NPN NO / NCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 24V dcライトソース = 赤外線LEDIP保護等級 = IP65材質 = PBT℃代表規格 = CERoHS指令(10物質対応)対応
RS PRO 光電センサ T型 検出範囲 5 mm
RS PRO¥1,898税込¥2,0881個7日以内出荷仕様センサーのスタイル = T型検出タイプ = スルービーム検出範囲 = 5 mm出力タイプ = PNP NO/NCスイッチモード = 入光時 / 遮光時ON最大DC電圧 = 24V dcライトソース = 赤外線LEDIP保護等級 = IP65材質 = PBT℃代表規格 = CERoHS指令(10物質対応)対応
RS Pro シース熱電対 温度センサ Tタイプ, -75℃ に +250℃, 100mm
RS PRO¥13,980税込¥15,3781個7日以内出荷仕様熱電対タイプ = Tプローブの長さ = 100mmプローブ径 = 1.6mmプローブ材質 = コンスタンタン、銅最低検出温度 = -75℃最大検出温度 = +250℃ケーブル長 = 1.5mターミナルタイプ = 裸線テール基準合致 = BSType T Thermocouple, Stainless Steel 100mm Hypodermic Probe. Can be steam sterilised 1.5m of PTFE cable Temperature range -75 → +250 ℃RoHS指令(10物質対応)対応
RS PRO 同軸コネクタ プラグ ケーブルマウント BNCコネクタ
RS PRO¥789税込¥8681個7日以内出荷RS Pro BNC 75 Ω 同軸コネクタ - RG59 ですRS Pro 同軸コネクタが改良を続けています。ここでは、 RG59 ケーブル用に設計されたこの BNC 同軸コネクタをご紹介します。このケーブル取り付けコネクタは、頑丈なニッケルめっきボディを備え、 BNC コネクタに代表される安全で便利なバヨネットカップリングシステムを備えています。センターピンコンタクトは金めっきが施され、長いサービス寿命にわたって優れた導電性を発揮します。これらの同軸コネクタはどこで使用しますか.BNC コネクタは、さまざまな RF コネクタ信号用途の同軸ケーブルと併用します。ラジオやテレビの放送で最も一般的に使用されていますが、医療機器やテスト機器でも使用できます。特長と利点. BNC プラグ .ニッケルめっきストレートボディ .ニッケルめっきコンタクトを備えた黄銅 .ヘビーデューティな構造品質 .終了 : 圧力溶接 .性別:男性 .ケーブルタイプ: RG59 .インピーダンス: 75 Ω .動作周波数: 4 GHz用途.アンテナ接続 .ケーブルモデム . 通信 . 医療機器 . SATCOM . CCTV同軸コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様同軸コネクタタイプ = BNCコネクタ実装タイプ = ケーブルマウントインピーダンス = 75Ω接続方向 = ストレート適合ケーブル = RG59表面処理:本体 = ニッケルRoHS指令(10物質対応)対応
RS PRO 同軸コネクタ プラグ ケーブルマウント BNCコネクタ
RS PRO¥769税込¥8461個7日以内出荷RS Pro BNC 75 Ω 同軸RS Pro 同軸コネクタは性能を向上させています。ここでは、 RG58 ケーブル用に設計されたこの BNC 同軸コネクタを発売します。このコネクタは、頑丈なニッケルめっきボディを備え、 BNC コネクタに代表される安全で便利なバヨネットカップリングシステムを備えています。センターピンコンタクトは金めっきが施され、長いサービス寿命にわたって優れた導電性を発揮します。これらの同軸コネクタはどこで使用しますか.BNC コネクタは、さまざまな RF 信号用途の同軸ケーブルと併用します。ラジオやテレビの放送で最も一般的に使用されていますが、医療機器やテスト機器でも使用できます。この BNC は圧着エンドで、圧着工具を使用してコネクタを適切な同軸ケーブルに圧縮できます。特長と利点. BNC プラグ .ニッケルめっきストレートボディ .黄銅は金めっきコンタクトを備えています .ヘビーデューティな構造品質 .終端:圧着 .性別:男性 .インピーダンス: 75 Ω .動作周波数: 4 GHz互換性のある圧着工具. BNC 、 TNC 、 N タイプコネクタ用 RS Pro 圧着工具: RS 品番 (: 683-1627) : 683-1627用途.アンテナ接続 .ケーブルモデム . 通信 . 医療機器 . SATCOM . CCTV同軸コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様同軸コネクタタイプ = BNCコネクタ実装タイプ = ケーブルマウントインピーダンス = 75Ω結線方法 = 圧着接続方向 = ストレート適合ケーブル = RG58表面処理:本体 = ニッケルRoHS指令(10物質対応)対応
RS PRO ドリップトレイ
RS PRO¥3,798税込¥4,1781個7日以内出荷RS Pro ドリップトレイ. 信頼の RS Pro ブランドがお届けするこのドリップトレイは、液だれや流出の危険を処理するためのコスト効果の高いワークプレースソリューションです。ポリスチレン製のこの軽量ドリップトレイは、必要な場所にすばやく簡単に移動できます。 一貫した液漏れを管理する場合でも、偶発的な流出に対する防護としても、このドリップトレイは最適です。 特長と利点 軽量ポリスチレン構造 一般的な用途に適しています トレイの周囲には持ちやすいリップが付いているので、しっかりと持ち運びできます 用途 ドリップトレイ(既知の場合があるため流出トレイ)は、潜在的な危険性を保持したり、液体を汚すように設計されたコンテナです。配管や部品で作業した結果生じる可能性がある水やオイルの液漏れを防ぐため、配管や機械工の用途に使用できます。 スリップの危険性を軽減し、潜在的に危険な液体を封じ込め、制御できるため、職場の健康と安全性に欠かせません。 このドリップトレイはポリスチレン製なので、溶剤を繰り返し使用するとトレイが損傷する可能性があることに注意してください RS PRO の利点 RS Pro は、信頼性と価格の価値をお求めの場合に、お客様のブランドになることを目指しています。RS RS Pro ブランド製品は、さまざまな汎用性の高い工具と部品を自社で購入することで、品質と卓越性の代名詞となっています。 工具収納エンクロージャ・チェスト・キャビネットなどにおいて、 RS Pro は Durable and Versatile のさまざまなオプションを提供しています。RS Pro は、機械工、エンジニア、電気技術者、 DIY 愛好家など、お客様のニーズに適した工具収納ソリューションを提供しています。仕様材質 = ポリスチレン寸法 = 450 x 300 x 100mm幅 = 300mm長さ = 450mm高さ = 100mm
RS PRO 同軸コネクタ ジャック フランジマウント BNCコネクタ
RS PRO¥969税込¥1,0661個7日以内出荷RS Pro ニッケルめっきフランジ BNCRS Pro の BNC コネクタをご紹介します。このコネクタは、頑丈なニッケルめっきボディを備え、安全で便利なバヨネットカップリングシステムを特長としています。センターピンコンタクトは金めっきが施され、長いサービス寿命にわたって優れた導電性を発揮し、テフロン絶縁により信頼性が向上しています。終端処理の場合、適切なケーブルとを使用するには、ピン端接続にはんだ付けする必要があります。この BNC コネクタを選択する理由RS Pro BNC コネクタは、同軸ケーブルを接続するカスタムユニットの修理又は作成を行う場合に最適なソリューションです。すばやく簡単に設置でき、コネクタは 4 つの固定穴で所定の位置に固定されます。BNC コネクタは、ラジオ、テレビ放送、医療及びテスト機器など、さまざまな RF 信号用途でカスタムパネル取り付けユニットで一般的に使用されています。特長と利点BNC メス同軸コネクタ 堅牢なフランジ バルクヘッド はんだピン終端方式 4 つの穴があるフランジ パネル取り付け仕様ボディめっき:ニッケル コンタクト材質:黄銅 コンタクトのめっき:金 テフロン絶縁電気仕様使用温度範囲: -65 → +165 ° C 特性インピーダンス: 50 Ω 周波数範囲: 4 GHz 動作電圧 :500 V 絶縁抵抗:. 1000 M Ω 中圧 :1000 V ( rms ) VSWR: .1.5 動作寿命: 500 回よくある質問 Q : BNC コネクタを同軸ケーブルに接続する方法を教えてください。 A :この BNC ははんだピン終端を備えているため、適切なケーブルに接続するためのはんだ付けキットが必要です。用途BNC コネクタは、さまざまな RF 信号用途で使用されます。ラジオやテレビの放送用途で最も一般的に使用されていますが、医療機器やテスト機器にも使用できます。アンテナ接続 ケーブルモデム 通信 医療機器 SATCOM CCTV仕様同軸コネクタタイプ = BNCコネクタ実装タイプ = フランジマウントインピーダンス = 50Ω接続方向 = ストレート適合ケーブル = 同軸バルクヘッド = あり動作周波数 = 4GHz表面処理:本体 = ニッケル℃動作温度 Max = +165℃コンタクト材質 = 真鍮表面処理:コンタクト = 金RoHS指令(10物質対応)対応
RS PRO 同軸コネクタ プラグ ケーブルマウント BNCコネクタ
RS PRO¥429税込¥4721個7日以内出荷RS Pro BNC 50 Ω 同軸RS Pro 同軸コネクタで改良を続けています。ここでは、ミニチュア RG58 ケーブル用に特別に設計されたストレート BNC 同軸コネクタを紹介します。パネルやシャーシに取り付けるためのバッフルとねじ固定ナットが付いています。 このコネクタは、頑丈なニッケルめっきボディを備え、 BNC コネクタに代表される安全で便利なバヨネットカップリングシステムを備えています。センターピンコンタクトは金めっきが施され、長いサービス寿命にわたって優れた導電性を発揮します。これらの同軸コネクタはどこで使用しますか.BNC コネクタは、さまざまな RF 信号用途の同軸ケーブルと併用します。ラジオやテレビの放送で最も一般的に使用されていますが、医療機器やテスト機器でも使用できます。この BNC は圧着エンドで、圧着工具を使用してコネクタを適切な同軸ケーブルに圧縮できます。特長と利点. BNC プラグ.ニッケルめっきストレートボディ.ニッケルめっきコンタクトを備えた黄銅.ヘビーデューティな構造品質.終端:圧着.性別:男性.インピーダンス: 50 Ω.動作周波数: 4 GHz互換性のある圧着工具. BNC 、 TNC 、 N タイプコネクタ用 RS Pro 圧着工具: RS 品番 (: 683-1627) : 683-1627用途.アンテナ接続.ケーブルモデム. 通信. 医療機器. SATCOM. CCTV同軸コネクタに RS Pro を選択する理由RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様オス/メス = オス実装タイプ = ケーブルマウントインピーダンス = 50Ω接続方向 = ストレート適合ケーブル = RG58バルクヘッド = なし表面処理:本体 = ニッケルRoHS指令(10物質対応)対応
RS PRO ロックアウトタグ
RS PRO¥3,500税込¥3,8501袋(10個)7日以内出荷タグメッセージ = 動作させない。材質 = PVC。長さ = 160mm。幅 = 75mm。内容量 = 1。。RS Pro の「動作しない」ロックアウト. 信頼ブランドの RS Pro には、「動作しない」という明確で見やすいロックアウトタグが付いています。硬質 PVC 製でナイロン製のタイを備えているこのタグは、耐摩耗性に優れ、 Durable and Versatile で、自分で安全に操作したり、メンテナンスや修理を必要とする危険な機械や装置を操作したりしないように指示するのに最適なソリューションです. 特長と利点:. タグの一方の側には、「 No entry 」 Symbol と大きな警告が表示されます。 タグのもう一方の側にはスペースがあり、「 No entry 」 Symbol が再び表示され、「 This Energy Source has been LOCKED OUT 」 ( このエネルギー源はロックされています ) と表示されます。このロック / タグを無断で取り外すと、懲戒処分の対象となる可能性があります。その後、特定の要件に合わせてカスタマイズできる「 Remarks (備考)」用のスペースが提供されます。 長さ: 160 mm 、幅: 75 mm . 用途. ロックアウトタグは、ロックアウト南京錠で使用するように設計されており、主に修理及びメンテナンスエンジニアが使用するため、幅広い用途に使用できます。次のような用途で使用されています。 産業用 倉庫 工場 ミルズ . 付属品. ナイロンタイ. RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
RS PRO ロックアウトタグ
RS PRO¥2,998税込¥3,2981袋(10個)7日以内出荷タグメッセージ = オンにしない。材質 = PVC。長さ = 160mm。幅 = 75mm。内容量 = 1。。RS Pro の「スイッチがオンになっていません」ロックアウトタグです. 信頼ブランドの RS Pro には、「スイッチをオンにしないでください」という明確で見やすいロックアウトタグ硬質 PVC 製でナイロン製のタイを備えているこのタグは、耐摩耗性に優れ、 Durable and Versatile で、自分で安全に操作したり、メンテナンスや修理を必要とする危険な機械や装置を操作したりしないように指示するのに最適なソリューションです. 特長と利点:. このラベルの片面には、 Visual Impact を最大限に高めるため、赤い背景に「 No entry 」 Symbol と「 Do not switch on 」 ( 反転表示の白いテキスト ) というメインメッセージが表示されています。 タグのもう一方の側には、このメッセージが繰り返され、 ’ Remarks (備考) ’、 ’ Aligned by (署名者) ’、および ’ Date (作成者) ’のスペースも表示されます。 長さ: 160 mm 、幅: 75 mm エラー防止操作を行うために Visual Impact を . 用途. ロックアウトタグは、ロックアウト南京錠で使用するように設計されており、主に修理及びメンテナンスエンジニアが使用するため、幅広い用途に使用できます。次のような用途で使用されています。 産業用 倉庫 工場 ミルズ . 付属品. ナイロンタイ . RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
RS PRO ロックアウトタグ
RS PRO¥2,998税込¥3,2981袋(10個)7日以内出荷タグメッセージ = オンにしない。材質 = PVC。長さ = 160mm。幅 = 75mm。内容量 = 1。。RS Pro の「スイッチがオンになっていません」ロックアウトタグです. 信頼ブランドの RS Pro には、「スイッチをオンにしないでください」という明確で見やすいロックアウトタグ硬質 PVC 製でナイロン製のタイを備えているこのタグは、耐摩耗性に優れ、 Durable and Versatile で、自分で安全に操作したり、メンテナンスや修理を必要とする危険な機械や装置を操作したりしないように指示するのに最適なソリューションです. 特長と利点:. タグの片側には、視覚的に影響を与える「 No entry 」 Symbol が付いており、「 Do not switch on 、 under maintenance 」という大きな警告メッセージが表示されます。(タグの一方には「 No entry Visual タグの裏面は最初の面を反転しますが、「 Remarks 」、「 Aligned by 」、「 Date 」のスペースも追加で使用できます。 長さ: 160 mm 、幅: 75 mm エラー防止操作を行うために Visual Impact を . 用途. ロックアウトタグは、ロックアウト南京錠で使用するように設計されており、主に修理及びメンテナンスエンジニアが使用するため、幅広い用途に使用できます。次のような用途で使用されています。 産業用 倉庫 工場 ミルズ . 付属品. ナイロンタイ . RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
RS PRO 基板接続用ピンヘッダ 34極 2.54mm
RS PRO¥379税込¥4171個7日以内出荷UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様ピッチ = 2.54mm極数 = 34接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オスRoHS指令(10物質対応)対応
RS PRO 基板接続用ピンヘッダ 50極 2.54mm
RS PRO¥429税込¥4721個7日以内出荷UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様ピッチ = 2.54mm極数 = 50接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オスRoHS指令(10物質対応)対応
...