4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様ドライバータイプ = 絶縁個数 = 10チップタイプ = マイナス; Phillips; Pozidrivブレード材質 = クロム鋼ハンドル材質 = ポリプロピレンブレード仕上げ = Black Phosphate10 Piece VDE Insulated Screwdriver Set. Insulated 1000V VDE screwdrivers with TPR grip and polypropylene injected shafts and handles Silicone Chrome Molybdenum Vanadium Steel blades with black finish Heat treated to HRC: 55 - 59 Supplied complete with zip case
1セット
10,400 税込11,440
7日以内出荷

仕様ドライバータイプ = 互換性個数 = 7チップタイプ = マイナス; Phillips; Torxセット内容 = ダブルエンド六角ブレード: 4 mm (x 6)、ドライバハンドル刃の長さ = 10 → 95 mmブレード材質 = クロム鋼ハンドル材質 = 固体真鍮カラーブレード仕上げ = クロム7 Pieces Reversible Blade Screwdriver Set. RS Pro high-quality interchangeable blade screwdriver set offering world class and durability. It enables smaller kits to be made up that still cover a large range of sizes. The screwdriver handle gives maximum comfort while still delivering exceptional power. Supplied in plastic box with folding lid. Features and Benefits 6 double-ended 4 mm hex blades of special high alloy steel Fully hardened and chromium plated with anti-peel tips Screwdriver handle with solid brass collar allows blade length adjustment from 10 mm - 95 mm Chrome Steel blade material Supplied in plastic box with folding lid
1セット
3,630 税込3,993
5日以内出荷

仕様セットタイプ = 電気技術者個数 = 7VDE/1000V認証 = ありEN / IEC 60900:2004. Each set contains 1 x flat-headed screwdriver (0.8 x 4.0 x 100 mm and 1.0 x 5.5 x 125 mm), 120(R)250 Vac voltage tester, PHILLIPS(R) PH2 x 100 mm, 170-mm combination pliers, (can be ordered separately under RS stock no. < 161-192)&#x27;) 161-192)/, 200-mm radio pliers < (161-237)&#x27;) (161-237)/ and 160-mm diagonal cutter < (161-170)&#x27;) (161-170)/,. 7-piece VDE set. Electrician&#x27;s tool kit, comprising pliers, screwdrivers and voltage tester VDE pliers with inlaid joint Screwdriver blades bronzed with chrome vanadium steel, with ergonomic VDE power-grip handle Supplied in a plastic case with transparent folding lid
1キット
19,110 税込21,021
7日以内出荷

仕様シリーズ:TRKケーブルサイズ:22 12 AWGケーブルCSA:0.5 5mm2色:茶定格電流:15A端子方法:埋め込みネジ定格電圧:600 V動作温度 Min:-40℃動作温度 Max:+105℃The disconnect terminal (stock no. 815-723 815-723 is for isolation purposes only. Do not use to switch equipment on or off when power is applied. UL, CSA. Disconnect. Lever action for isolation of circuits Fingernail or screw driver to open Enclosed design, no end cover needed Cable sizes from 0.2 2.5mm2 Rated at 400V, 10A Same shape as 2.5 to 10mm2 standard terminals
1袋(5個)
4,598 税込5,058
5日以内出荷