RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler . LED input . Highly precise with 10 times faster switching capacity . Slim design . Resistant to dust and humidity . Operating temperature range of -25℃ to +60℃ . Dimensions of 60.8 mm x 67.5 mm x 6.1 mm . RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492 . Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496 . Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493 . Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497 . Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494 . Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499 . Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥5,698
税込¥6,268
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御265 Vac、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御90 Vac、電圧制御範囲90265 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、奥行き6.1mm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥8,998
税込¥9,898
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御24 Vdc、最大負荷電流6 Adc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御24 Vdc、電圧制御範囲24 Vdc、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 5 Vdc最大負荷電流 = 6 Adc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 5 Vdc電圧制御範囲 = 5 Vdc定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdc奥行き = 6.1mm絶縁電圧 = 2500V
RoHS指令(10物質対応)対応
1個
¥7,998
税込¥8,798
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御 = 240 Vac最大負荷電流 = 500 mAdc取り付けタイプ = DINレール最大負荷電圧 = 48 Vdc最小電圧制御 = 200 Vac電圧制御範囲 = 200 → 240 Vac定格電圧範囲 = 3 → 48 Vdc最小負荷電圧 = 3 Vdcシリーズ = RS PROmm寸法 = 60.8 x 67.5 x 6.1mm
RoHS指令(10物質対応)対応
1個
¥5,298
税込¥5,828
7日以内出荷
RS PRO DIN Rail Mount OptocouplersRS PRO DIN Mount Optocouplers are designed to drive a signal from one electrical circuit to another. By using just light to provide isolation between an input source and an output load, it offers phenomenal levels of optic coupling isolation. This prevents electrical interference and results in a fast switching frequency for your precise requirements.Features and Benefits . DIN rail mount optocoupler. LED input. Highly precise with 10 times faster switching capacity. Slim design. Resistant to dust and humidity. Operating temperature range of -25℃ to +60℃. Dimensions of 60.8 mm x 67.5 mm x 6.1 mm. RoHS (Restriction of Hazardous Substances) compliantRS PRO DIN Rail Mount Optocoupler OptionsRS PRO Optocoupler series are available with a range of different rated input voltages and currents, all offering a quick frequency switching connection:. Rated input voltage, 5V DC & 15 - 18mA; RS Stock no: (212-5492) 212-5492. Rated input voltage, 5V DC & 10 - 15mA; RS Stock no: (212-5496) 212-5496. Rated input voltage, 24V DC & 12 -14mA; RS Stock no: (212-5493) 212-5493. Rated input voltage, 24 VDC & 10 - 15mA; RS Stock no: (212-5497) 212-5497. Rated input voltage, 95 - 125V AC & 0.6 - 1.3mA; RS Stock no: (212-5494) 212-5494. Rated input voltage, 90 - 265V AC & 10mA; RS Stock no: (212-5499) 212-5499. Rated input voltage, 200 - 240V AC & 0.6 - 1.1mA; RS Stock no: (212-5495) 212-5495ApplicationsRS PRO optocoupler can be used in a wide range of applications such as;. Communications equipment. Process automation. Machine controlsWhy would you choose RS PRO for DIN Rail Mount Optocouplers.RS PRO is our own brand range providing you with a wide variety of high-quality, great value products. Trusted by engineers all over the world, every part of all RS PRO products is rigorously tested against demanding industry standards. Products are only given the RS PRO seal of approval if we are confident of their exceptional quality, which means you can be confident too.
仕様最大電圧制御125 Vac、最大負荷電流500 mAdc、取り付けタイプDINレール、最大負荷電圧48 Vdc、最小電圧制御95 Vac、電圧制御範囲95125 Vac、定格電圧範囲348 Vdc、最小負荷電圧3 Vdc、シリーズRS PROmm、動作温度 Min-25℃
RoHS指令(10物質対応)対応
1個
¥6,598
税込¥7,258
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 160 mm高さ = 91 mm幅 = 160 mm外形寸法 = 160 x 160 x 91mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = ポリウレタン
RoHS指令(10物質対応)対応
1個
¥19,980
税込¥21,978
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExIK等級 = IK09RALコード = RAL 7001
RoHS指令(10物質対応)対応
1個
¥16,980
税込¥18,678
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 34 mm高さ = 64 mm幅 = 58 mm外形寸法 = 34 x 58 x 64mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = ポリウレタン
RoHS指令(10物質対応)対応
1個
¥10,980
税込¥12,078
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 160 mm外形寸法 = 75 x 160 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥16,980
税込¥18,678
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 160 mm幅 = 160 mm外形寸法 = 91 x 160 x 160mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥29,980
税込¥32,978
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 230 mm外形寸法 = 75 x 230 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥19,980
税込¥21,978
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 80 mm外形寸法 = 75 x 80 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥11,980
税込¥13,178
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂
RoHS指令(10物質対応)対応
1個
¥18,980
税込¥20,878
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 220 mm外形寸法 = 91 x 220 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしRALコード = RAL 7001
RoHS指令(10物質対応)対応
1個
¥18,980
税込¥20,878
7日以内出荷
関連キーワード