RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 24 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 24mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,898
税込¥2,088
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 20 mm 、外径 40 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 20mm外径 = 40mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,998
税込¥2,198
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 10 mm 、外径 16.5 mm 、厚さmm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 10mm外径 = 16.5mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプのメトリックニトリルダブルは、内径 27 mm 、外径 41 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 27mm外径 = 41mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥2,198
税込¥2,418
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 15 mm 、外径 25 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 25mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
The RS Pro oil seal typemetric nitrile double has 17mm internal diameter, 25mm outer diameter and 4mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 17mm外径 = 25mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,998
税込¥2,198
7日以内出荷
The width (or thickness) quoted for the self-centralising bonded washers relates to the thickness of the fibre part of the washer. RS PRO ニトリルゴム接着シール. この RS Pro シールは、台形断面の中度ニトリルエラストマー製リングを接着した金属製環で構成されています。これは、鉱物油又は鉱物油ベースのエンジン潤滑オイルが存在する流体システムのポートに、高圧及び低圧のシーリングを提供します。. 特長と利点:. メートル系と BSP ベースのインペリアル系の両方のサイズを用意しています 硬度 :1 RHD 85-95 シールにはさまざまなサイズがあります 高圧用途で高い信頼性を発揮します. 代表的用途:. 自動車 配管 航空宇宙 総合エンジニアリング。 ボンドシールはワッシャーの一種で、さまざまな材質と標準サイズがある。ボルトやねじ部品の頭部下、パイプ・カップリング、コネクターなど、ガス、オイル、流体のシールに優れた接触が必要な用途に適している。. よくある質問 シール、 O リングの種類 シール, Oリングには、各種の用途に適したさまざまな素材のものがあります。高温と低温の両方の用途で使用するための高い温度耐性のあるものもあれば、ラボ用機器又はテスト装置用の化学耐性のあるものもあります。単一サイズのパック、又は一般的なメンテナンス向けのシール及び O リングキットの両方で、幅広いサイズを用意しています。シールタイプとリングタイプに応じてサイズは直径と厚さの両方が異なります。このバリエーションで、ジョイントを保護するための正確で精密な密封が可能になります。最新の部品や旧型の機械、エンジン、その他の機械部品のどれをメンテナンスするかを問わず、新しいシールと古いシールを交換する場合は、メトリック寸法とインペリアル寸法の両方を使用できます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様タイプ = Oリング材料 = ニトリルゴム内径 = 9.6mm外径 = 14.4mm動作温度 Min = -30℃動作温度 Max = +120℃
RoHS指令(10物質対応)対応
1袋(50個)
¥899
税込¥989
5日以内出荷
The RS Pro Brake element for roller tracks.Material Stainless Steel
仕様コンポーネントタイプ = ブレーキ長さ = 100.5mm幅 = 15mm高さ = 24.6mm
RoHS指令(10物質対応)対応
1袋(10個)
¥8,998
税込¥9,898
7日以内出荷
The RS Pro slide strip for roller tracks.Material Steel
仕様コンポーネントタイプ = スライディングエレメント長さ = 2m幅 = 33.3mm
RoHS指令(10物質対応)対応
1袋(10個)
¥74,980
税込¥82,478
7日以内出荷
The RS Pro end plats with stop for roller tracks has self drilling screws.Material Steel
仕様コンポーネントタイプ = エンドキャップ直径 = 5mm幅 = 40mm高さ = 80mm
RoHS指令(10物質対応)対応
1袋(10個)
¥21,980
税込¥24,178
7日以内出荷
The RS Pro Holding bracket for roller tracks with self drilling screws.Material Steel
仕様コンポーネントタイプ = ガイドレールブラケット
RoHS指令(10物質対応)対応
1袋(10個)
¥20,980
税込¥23,078
7日以内出荷
The RS Pro end plats without stop for roller tracks has self drilling screws.Material Steel
仕様コンポーネントタイプ = エンドキャップ直径 = 5mm幅 = 40mm高さ = 40mm
RoHS指令(10物質対応)対応
1袋(10個)
¥15,980
税込¥17,578
7日以内出荷
The RS Pro Holding bracket for roller tracks with self drilling screws.Material Steel
仕様コンポーネントタイプ = ガイドレールブラケット
RoHS指令(10物質対応)対応
1袋(10個)
¥9,998
税込¥10,998
7日以内出荷
The RS Pro Mounting bracket for roller tracks with self drilling screws.Material Steel
仕様コンポーネントタイプ = 取付ブラケット
RoHS指令(10物質対応)対応
1袋(10個)
¥19,980
税込¥21,978
7日以内出荷
The RS Pro Vertical holding bracket for roller tracks with self drilling screws.Material Steel
仕様コンポーネントタイプ = 取付ブラケット
RoHS指令(10物質対応)対応
1袋(10個)
¥23,980
税込¥26,378
7日以内出荷
The RS Pro Vertical holding bracket for roller tracks with self drilling screws.Material Steel
仕様コンポーネントタイプ = ガイドレールブラケット
RoHS指令(10物質対応)対応
1袋(10個)
¥18,980
税込¥20,878
7日以内出荷
仕様サイズ = XL生地特性 = 耐液体性及び耐粒子性色 = 青種別 = カバーオール性別 = 男女兼用材質 = ポリプロピレンフード = あり
1箱(50個)
¥24,980
税込¥27,478
7日以内出荷
The RS Pro Ball Element with stainless steel ball for roller tracksColour Black ESD preassembled
材質スモール・ボール:ステンレス鋼、ケース:プラスチック
ボール径(Φmm)16
RoHS指令(10物質対応)対応
1袋(10個)
¥27,980
税込¥30,778
7日以内出荷
RS PRO Oil Only RollThe RS PRO Oil Only Roll of size 40cm x 40m (W x L). It is designed for selective recovery of oils and oil-based fluids whilst repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. It is manufactured from high-grade polypropylene and open finish for quick absorbency.Features and Benefits Perforated for economical use 50ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = ロール用途 = オイル吸収容量 = 50L内容量 = 1商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 3.5寸法 = 505 x 405 x 300mm
1個
¥19,980
税込¥21,978
7日以内出荷
RS PRO Oil Only SockThe RS PRO Oil Only Sock has a size of 7.5cm x 1.2m (W x L). It is designed for selective recovery of oils and oil-based fluids while repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. Spun bond or knitted outer fabric ensures excellent fluid uptake. It is ideal for outdoors with still water.Features and Benefits 40ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = 靴下用途 = オイル吸収容量 = 40L内容量 = 10商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 3.25寸法 = 600 x 450 x 520mm
1箱(10個)
¥18,980
税込¥20,878
7日以内出荷
記号の説明 = 警告。テキスト言語 = 英語。自己粘着性 = あり。高さ = 55 mm。材質 = ビニール。色 = 黒/黄。幅 = 75mm。。RS警告ラベル. 接着材付きビニールラベル
1袋(10個)
¥1,498
税込¥1,648
7日以内出荷
RS Pro 可視 / 部分ラミネート. RS Pro アルミホイルラベルには、クリアに印刷されたテキストと、ボールペンやその他のアルコールベースのインクを使用して独自に文字を書き込めるスペースがあります。この粘着ラベルは、整理や品質管理プロセスの実行など、多様な業界のあらゆるラベル要件に使用できます。この Durable な印刷済みラベルは、弱酸、アルカリ、最も一般的な石油ベースのオイル、グリース、脂肪族溶剤に対する優れた耐性を備えています。. 特長と利点. ラベル上に部分的にラミネート加工された書き込み ラベルにテキストを入力することができます 取り外した場合は、チェックボードパターンを残します 安全性および品質基準への適合性を示すラベルに最適な、高品質な印刷 使用温度範囲: -20 → +70 ° C. これらのラベルは誰が使用しますか.. ラボの技術者は、装置に明確なラベルを付けることができます トレーニングを受けた優秀な PAT テスター - PAT (携帯機器テスト)は、電気機器や装置が安全に使用できることを確認するための検査です。Electricity at Work Regulations 1989 (職場電気規則1989年)では、怪我の原因になりうる電気機器はすべて安全な状態に維持する必要があります。 機器の整備、メンテナンス、点検のための電気技術者および配管業者 品質保証( QA )担当者.製造された製品の品質管理. キャリブレーションラベルを使用する理由. 測定値が正確であるように、すべてのツールと装置を定期的にキャリブレーションすることが重要です。キャリブレーションすると、装置が正常に、またメーカーの仕様の範囲内で動作していることを再確認できます。機器がキャリブレーションされていない場合、測定値が間違っている可能性があります。つまり、前回のキャリブレーションテストの実施以降の製品をすべて回収する必要が生じる可能性があります。キャリブレーションラベルを使用すると、装置を再キャリブレーションするタイミングがわかります。. 用途. 健康と安全 品質保証(検査ラベル) 指示ステッカー 宝石類 化粧品 電子 PAT テスト 医療 食品の取引 生産 保守 研究室 電気 製造 バイオテクノロジー 工業用 倉庫. RS PRO. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様固定タイプ = 接着剤テキストカラー = 黒背景色 = Silverパック入り数 = 120長さ = 40mm幅 = 15mmテキストメッセージ = Calibrated
RoHS指令(10物質対応)対応
1袋(120個)
¥3,598
税込¥3,958
5日以内出荷
書き込み式メタライズドアルミホイル印刷済みラベル. RS Proアルミホイルラベルには、クリアに印刷された文字と、ボールペンやその他のアルコールベースのインクを使用して独自に文字を書き込めるスペースがあります。この粘着ラベルは、整理や品質管理プロセスの実行など、多様な業界のあらゆるラベル要件に使用できます。これらの耐久性ラベルには様々な色があり、各種の文言が印刷されています。ラベルには、次のようなメッセージが印刷されています。 ; 445-3593 445-3593 - テスト済み ; 445-3600 445-3600 - キャリブレーション済み ; 445-3616 445-3616 . シリアル番号 ; 445-3638 445-3638 . 保守点検担当者 ; 445-3644 445-3644 . 使用不可 ; 445-3650 445-3650 . 検査担当者 ; 445-3666 445-3666 . 使用不可の機器 特長と利点: 材質: 接着式アルミホイル アクリル系感圧粘着剤 過酷な環境に最適 どのラベルを更新する必要があるかを容易に確認 ラベルの高品質印刷 - 安全規格及び品質規格への適合性を示すラベルに最適 さまざまな基材に対する優れた接着性 代表的用途: 以下のようなさまざまな用途に使用できます。 健康 / 安全性 品質保証(検査ラベル) 指示ステッカー 電子 携帯機器テスト(PAT) 医療用 食品流通 製造 ラボ 電気仕様 製造 バイオテクノロジー 産業用 倉庫 よくある質問 これらのラベルは誰が使用していますか. わかりやすい装置ラベリングのためにラボ技術者が使用 トレーニングを受けた優秀なPATテスター - PAT (携帯機器テスト)は、電気機器や器具が安全に使用できることを確認するための検査です。Electricity at Work Regulations 1989 (職場電気規則1989年)では、怪我の原因になりうる電気機器はすべて安全な状態に維持する必要があります。 装置の整備、メンテナンス、点検のために電気技師及び配管工が使用 品質保証(QA)担当者 . 製造された製品の品質管理 キャリブレーションラベルを使用する理由 測定値が正確であるように、すべてのツールと装置を定期的にキャリブレーションすることが重要です。キャリブレーションすると、装置が正常に、またメーカーの仕様の範囲内で動作していることを再確認できます。機器がキャリブレーションされていない場合、測定値が間違っている可能性があります。つまり、前回のキャリブレーションテストの実施以降の製品をすべて回収する必要が生じる可能性があります。キャリブレーションラベルを使用すると、装置を再キャリブレーションするタイミングがわかります。
仕様固定タイプ = 接着剤テキストカラー = 黒背景色 = Silverパック入り数 = 140長さ = 38mm幅 = 15mmテキストメッセージ = Calibrated
RoHS指令(10物質対応)対応
1袋(140個)
¥3,598
税込¥3,958
7日以内出荷
The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)
仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3A
RoHS指令(10物質対応)対応
1個
¥31,980
税込¥35,178
7日以内出荷
RS PRO Oil Only PillowThe RS PRO Oil Only Pillow of size 38cm x 23cm (L x W). It is designed for selective recovery of oils and oil-based fluids whilst repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. It is ideal for absorbing spills in difficult to access places. This pillow can be used to catch spills under machinery or where drips and leaks are a problem. The non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = 枕用途 = オイル吸収容量 = 28L内容量 = 8商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 2.25寸法 = 600 x 450 x 520mm
1箱(8個)
¥13,980
税込¥15,378
7日以内出荷
フォーム = フル。長さ = 305mm。幅 = 625mm。厚さ = 3mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥2,998
税込¥3,298
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 5mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥5,498
税込¥6,048
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 4mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥4,298
税込¥4,728
7日以内出荷
カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 8mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。. 医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。. このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
1個
¥7,698
税込¥8,468
7日以内出荷
RS PRO Blade Fuse BlockThe RS PRO blade fuse block has a current rating of 15A and voltage rating of 250V. The material used for the block is tin-plated brass and is suitable for ATQ blade type fuse.Features and Benefits Dielectric Strength: AC 2000V min(60 Seconds) Flame Retardant Insulation Resistance: 100Mohm min(at 500VDC) Low Contact Resistance Low Cost Maximum operating range of 50℃ Tolerance is ±0.2Certifications UL 94 V-0 approved
仕様ヒューズタイプ = ブレード定格電流 = 15A定格電圧 = 250V動作温度範囲 = Maximum of +50 ℃
RoHS指令(10物質対応)対応
1個
¥61
税込¥67
7日以内出荷
色 = 黄/黒。バックの材質 = LDPE。幅 = 75mm。長さ = 100m。厚さ = 0.05 mm, 0.1 mm, 0.17mm。プリプリント = なし。引張強度 = 0.6 N/cm, 1 N/cm, 2N/cm。。RS PRO 黒/黄色バリケードテープ 100 mRS PROのこの黒/黄色バリケードテープを使うと、容易に危険を警告することができます。危険な機器の存在を強調し、公共エリアや作業場の危険区域を遮断することができます。 よく目立つ幅75 mm、長さ100メートルのテープです。LDPE(低密度ポリエチレン)プラスチック製のため、高レベルの屈曲に耐えるだけでなく、高温にも耐える強度と柔軟性も備えています。テープの色は黒と黄で、危険をはっきりと示すことができます。また、ADR(欧州協定)、IATA(国際航空運送協会)とIMDG(国際海上危険物)によって定められた、道路、空中、海上での危険物輸送に関するコードにも準拠しています。 このテープは、一般的に建設現場でのつまづきの危険性、穴の警告、貨物輸送や他の産業環境での有毒化学物質の表示に使用されます。特長. 黒/黄色バリケードテープ . LDPE(低密度ポリエチレン)プラスチック製 . テープ長: 100 m . テープ幅: 75 mm . 危険区域の強調に適する . ADR(European Accord Dangereux Routier)、IATA(International Air Transport Association)、IMDG(International Maritime Dangerous Goods)規格に準拠RS ProRS PROはメーカー独自のブランド製品で、高品質でお得な製品を幅広く取り揃えており、客様により多くの選択肢を提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、厳しい業界標準に準拠して厳格にテストされています。メーカーが優れた品質を確信している製品に限り、RS PRO認証シールを付与しており、お客様も安心して使用できます。
RoHS指令(10物質対応)対応
1個
¥1,498
税込¥1,648
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径mm 、外径 19 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 6mm外径 = 19mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,498
税込¥1,648
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 44 mm 、外径 60 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 44mm外径 = 60mmシールタイプ = 回転シャフトシール厚さ = 9mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥2,998
税込¥3,298
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メトリックニトリルシングル)は、内径 41 mm 、外径 56 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 41mm外径 = 56mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥2,998
税込¥3,298
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 36 mm 、外径 56 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 36mm外径 = 56mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥2,598
税込¥2,858
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系ニトリル製シングル)は、内径 32 mm 、外径 47 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 32mm外径 = 47mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥2,198
税込¥2,418
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリル製シングルの内径は 28 mm 、外径は 44 mm 、厚さは 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 28mm外径 = 44mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,898
税込¥2,088
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系)ニトリル製ダブルは、内径 25 mm 、外径 38 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 25mm外径 = 38mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,998
税込¥2,198
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 25 mm 、外径は 36 mm 、厚さは 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 25mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,898
税込¥2,088
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 23 mm 、外径 40 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 23mm外径 = 40mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴム
RoHS指令(10物質対応)対応
1袋(5個)
¥1,898
税込¥2,088
7日以内出荷
関連キーワード
1
2
3
4
5
6
7
8
9
10
...
次へ