カテゴリ

  • 制御機器(4)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(1)
  • SPARKFUN(16)
  • onsemi(15)
  • STMicro(14)
  • WEIDMULLER(14)
  • BELKIN(ベルキン)(8)
  • VISHAY(7)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(6)
  • HUBER & SUHNER(5)
  • LITTELFUSE(4)
  • SCHMERSAL(4)
  • JST(日本圧着端子製造)(3)
  • フクハラ(3)
  • INFINEON(3)
  • MICROCHIP(3)
  • RELECO(3)
  • Hirschmann Test & Measurement(2)
  • WeEn Semiconductors Co., Ltd(2)
  • MOTTERU(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(4)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「to-16-a」の検索結果

関連キーワード
4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO コモンブロック RS PRORS PRO コモンブロックRS PRO
11,980税込13,178
1袋(3個)
7日以内出荷
仕様極数:12 ケーブルサイズ:10 5 AWG 定格電流:100A レール取付の互換性:あり 端子方法:埋め込みネジ 長さ:104.5mm 幅:50mm 高さ:42mm 色:クリア 定格電圧:450 、 ケーブルCSA:16 mm2, mm2 動作温度 Max:+85℃ Commoning Blocks (DIN Rail Mounting). Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by copper busbar, providing low resistance connection path.,Certain blocks are available in mixed pole size format e.g. stock no. 388-2827 is shown as + 6. This is x 16mm2 6 6mm2. See comparison table for detail(TM) of other formats.,Voltage rating 450V,DIN rail mounting commoning blocks fit all types of Top hat rails. Current rating by CSA 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応
RS Pro コモンブロック RS PRORS Pro コモンブロックRS PRO
9,798税込10,778
1袋(3個)
7日以内出荷
仕様極数 = 11ケーブルサイズ = 10 → 2 AWG定格電流 = 170A端子方法 = 埋め込みネジ長さ = 58mm幅 = 43mm高さ = 42mm色 = クリア定格電圧 = 450 VケーブルCSA = 35 mm2, 6 mm2最高使用温度 = +85℃Commoning Blocks. Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by a copper busbar, providing a low resistance connection path.,Certain blocks are available in a mixed pole size format 2 e.g. stock no. 388-2849 is shown as 2 + 6. This is 2 x 16mm2 + 6 x 6mm2. Voltage rating 450V Current rating by CSA: 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have a current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応
RS Pro コモンブロック RS PRORS Pro コモンブロックRS PRO
9,898税込10,888
1袋(3個)
7日以内出荷
仕様極数 = 12ケーブルサイズ = 10 → 5 AWG定格電流 = 100A端子方法 = 埋め込みネジ長さ = 104.5mm幅 = 32.5mm高さ = 36.5mm色 = クリア定格電圧 = 450 VケーブルCSA = 16 mm2, 6 mm2最高使用温度 = +85℃Commoning Blocks. Designed for the commoning together of same potential cables, the terminal blocks are ideal for use in junction boxes, panel boards, equipotential earthing applications and where disconnection of branch wires must be possible without interruption on the main conductors. Each pole of the terminal is linked internally by a copper busbar, providing a low resistance connection path.,Certain blocks are available in a mixed pole size format 2 e.g. stock no. 388-2849 is shown as 2 + 6. This is 2 x 16mm2 + 6 x 6mm2. Voltage rating 450V Current rating by CSA: 6mm (16A), 16mm (100A), 35mm (170A) The mixed pole format have a current rating corresponding to the max. CSA accomodatedRoHS指令(10物質対応)対応
スペーサ RS Pro スペーサ スチール RS PROスペーサ RS Pro スペーサ スチールRS PRO
2,198税込2,418
1袋(10個)
7日以内出荷
仕様タイプ = スペーサ材質 = スチール長さ = 16mm併用 = 任意のエンクロージャネジサイズ = M6Where thread lengths permit, spacers may be screwed together to form longer lengths. A female through threaded type plus a stud and nut assembly are available, providing male/female or female/male conversion. M6 Steel Spacers. Spacers for mounting components and chassis plates at various depths within an enclosure Made from steel (220M07 to BS970) and zinc plated to BS3382 Pt 2:1961 M6 ISO metric threads to BS3642 Pt 2RoHS指令(10物質対応)対応
関連キーワード
5/16-18特集
すべてのカテゴリ
安全保護具・作業服・安全靴
物流/保管/梱包用品/テープ
安全用品/防災・防犯用品/安全標識
オフィスサプライ
オフィス家具/照明/清掃用品
切削工具・研磨材
測定・測量用品
作業工具/電動・空圧工具
スプレー・オイル・グリス/塗料/接着・補修/溶接
配管・水廻り部材/ポンプ/空圧・油圧機器・ホース
メカニカル部品/機構部品
制御機器/はんだ・静電気対策用品
建築金物・建材・塗装内装用品
空調・電設資材/電気材料
ねじ・ボルト・釘/素材
自動車用品
トラック用品
バイク用品
自転車用品
科学研究・開発用品/クリーンルーム用品
厨房機器・キッチン/店舗用品
農業資材・園芸用品
医療・介護用品
 使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら