9件中 1~9件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = ST RoHS指令(10物質対応)対応
1個
659 税込725
翌々日出荷

RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 1.5mm最大ケーブル径 = 25mm材質 = PVC色 = 黒 RoHS指令(10物質対応)対応
1袋(50個)
2,898 税込3,188
7日以内出荷

RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 1.7mmパネル穴直径 = 20.1mm材質 = PVC色 = 黒 RoHS指令(10物質対応)対応
1袋(100個)
4,498 税込4,948
7日以内出荷

RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 2.3mmパネル穴直径 = 10.9mm材質 = PVC色 = 黒 RoHS指令(10物質対応)対応
1袋(100個)
3,198 税込3,518
7日以内出荷

RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC . Colour: Black . Grommet Type: Round . Edge protection . Professional finish . Protect cables, chassis & enclosures . Operating Temperature: 0 ℃ to 85 ℃ . Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617 . 15.5 mm, RS stock no: (213-3615) 213-3615 . 20.8 mm, RS stock no: (213-3614) 213-3614 . 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking . Secure cable and prevent potential abrasion . Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 2.4mm最大ケーブル径 = 20.8mm材質 = PVC色 = 黒 RoHS指令(10物質対応)対応
1袋(100個)
5,298 税込5,828
7日以内出荷

UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。. Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様ピッチ = 2.54mm極数 = 34接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オス RoHS指令(10物質対応)対応
1個
339 税込373
5日以内出荷

UL認定. RS 2.54 mmユニバーサル基板ボックスヘッダ及びIDCリボンケーブルソケット. BS9525-F0023に準拠したコネクタと互換する、2.54 mmピッチ基板取り付けボックスヘッダ及びIDCリボンケーブルソケットです。 この2.54 mmユニバーサル基板ヘッダ及びIDCソケットは、グレイのUL94V等級ガラス繊維入りポリエステルハウジング及び金フラッシュめっきのコンタクトと端子を備えています。 2.54 mmユニバーサルヘッダは、完全に被覆され、長いエジェクタラッチが付いています。 2.54 mmユニバーサルIDCリボンケーブルソケットはセンターバンプがないオープン設計のため、デイジーチェーン接続に最適です。すばやくケーブルを挿入できるように部品にはストレインリリーフが取り付けられています。. Applications. These RS PRO Universal PCB Box Headers and ICD Ribbon Cable Sockets can be used for many versatile applications. Prototype development Medical equipment Consumer electronics Data storage devices Industrial automation. Why RS PRO. RS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO Seal of Approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様ピッチ = 2.54mm極数 = 50接続方向 = ライトアングル実装タイプ = スルーホール実装結線方法 = はんだ表面処理:コンタクト = 金定格電流 = 1Aオス/メス = オス RoHS指令(10物質対応)対応
1個
419 税込461
5日以内出荷

RS PRO Blade Fuse BlockThe RS PRO blade fuse block has a current rating of 15A and voltage rating of 250V. The material used for the block is tin-plated brass and is suitable for ATQ blade type fuse.Features and Benefits Dielectric Strength: AC 2000V min(60 Seconds) Flame Retardant Insulation Resistance: 100Mohm min(at 500VDC) Low Contact Resistance Low Cost Maximum operating range of 50℃ Tolerance is ±0.2Certifications UL 94 V-0 approved
仕様ヒューズタイプ = ブレード定格電流 = 15A定格電圧 = 250V動作温度範囲 = Maximum of +50 ℃ RoHS指令(10物質対応)対応
1個
61 税込67
7日以内出荷

RS Pro 白色ガラスクロス絶縁テープ、 19 mm 33 mこの RS Pro ガラスクロス絶縁テープは、伸張強度が求められる結束、保持、ワイヤハーネス用途に最適です。0 +180 C の使用温度範囲に耐えられるため Ability では、高温のダクト又はチャンバを永続的に密閉することができます。 このテープの難燃性は、 UL510 規格に準拠し、 Underwriters Laboratories 認定の電気テープに関する国際的な規格として認められています。長さ 33 、幅 19 mm です。テープにはシリコン接着剤が使用されているため、保持力に優れ、さまざまな温度範囲できれいに取り除くことができます。整備性は最大 +180 C ですが、使用時に温度範囲が +10 C +40 C であることを確認してください。 このテープは優れた耐薬品性を示しているため、特にトラクションモータ及びジェネレータでの角型導体の絶縁に役立ちます。特長と利点 RS Pro の白いガラスクロス用絶縁テープ 長さ 33 幅 19 mm 厚さは 0.18 mm 3 N/cm の接着力 ガラスクロスの基材を使用したシリコン接着剤で、優れた性能を発揮 保持力 動作温度範囲: ° → +180 C IEC 60454-3-8 Type (国際電気標準会議)に適合RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様色 = 白幅 = 19mm長さ = 33mバックの材質 = ガラスクロス厚さ = 0.18mm動作温度 Max = +180℃ RoHS指令(10物質対応)対応
1個
4,898 税込5,388
7日以内出荷