カテゴリ
- 機構部品(263)
- 電気材料(40)
- コンプレッサー・空圧機器・ホース(38)
- 制御機器(22)
- 素材(切板・プレート・丸棒・パイプ・シート)(10)
- 物流用品(7)
- 安全靴・作業靴(7)
- 配管・水廻り設備部材(6)
- 清掃用品(3)
- 作業工具(2)
- 保管用品(1)
- スプレー・オイル・グリス(1)
- 溶接用品(1)
- メカニカル部品(1)
- 防犯用品(1)
- 測定用品(1)
- 建築金物(1)
- 事務用品(1)
絞り込み
ブランド
- RS PRO
- TRACO POWER(194)
- SPARKFUN(166)
- 三菱ふそう(82)
- onsemi(73)
- フエニックス・コンタクト(65)
- メディアカバーマーケット(60)
- ホンダ(48)
- Panasonic(パナソニック)(42)
- Kent & Stowe(35)
- AMPHENOL(29)
- SKF(日本エスケイエフ)(26)
- カーシーカシマ(25)
- エレコム(23)
- VISHAY(22)
- StarTech.com(22)
- MAZDA(マツダ)(20)
- ハネウェル(19)
- ATEN(15)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(377)
「wen」の検索結果
特価

RS PRO スクイーズボトル
RS PRO¥1,398税込¥1,5381個翌々日出荷併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.危険物の類別非危険物
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥999税込¥1,0991袋(100個)翌々日出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個翌々日出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PRO クロック 電池
RS PRO¥19,980税込¥21,9781個翌々日出荷RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 22 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 22mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO フェルトシート
RS PRO¥29,980税込¥32,9781個7日以内出荷材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
流出吸収剤 RS PRO パッド
RS PRO¥18,980税込¥20,8781箱(100個)7日以内出荷種類 = パッド。用途 = 保守。吸収容量 = 110L。内容量 = 100。商標名 = RS PRO。色 = 黒/グレイ。材質 = ポリプロピレン。重さ = 5.54。寸法 = 495mm x 395mm x 420mm。。Heavy weight maintenance pad. Heavy Weight Maintenance Pad Open edged for rapid absorption Black cover stock to camouflage spills Extra thick to increase retention Absorbency 1.1 litres per sheet サイズ: 48 x 38 cmRoHS指令(10物質対応)対応
RS PRO 光アダプタ, コネクタタイプ:ST to ST, マルチモード
RS PRO¥789税込¥8681個7日以内出荷RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様種類 = ST to STマルチモード/シングル = マルチモードハウジング材質 = メタルコネクタタイプA = STコネクタタイプB = STRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66
RS PRO¥2,398税込¥2,6381袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66
RS PRO¥399税込¥4391袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 20 mm 、外径 37 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 20mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 31 mm 、外径 47 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 31mm外径 = 47mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 30 mm 、外径 43 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 30mm外径 = 43mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO シャックル ステンレス鋼 ネジピン
RS PRO¥1,898税込¥2,0881個7日以内出荷RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
RS PRO ケーブルマーカアクセサリー 白地に黒 なし
RS PRO¥849税込¥9341袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白地に黒で + が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = +最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
流出吸収剤 RS PRO 靴下
RS PRO¥16,980税込¥18,6781箱(10個)7日以内出荷RS PRO Maintenance SockThe RS PRO Maintenance Sock of size 7.5cm x 1.2m (W x L). It is used for absorbing a wide range of non-aggressive oil and water-based fluids including oils, fuels, solvents, thinners, paints, and mild cleaning chemicals. It has spun-bond or knitted outer skin for extra durability and improved uptake of fluid. Each sock has absorbency between 5ltr and 12ltr.Features and Benefits 40ltr absorbent capacityCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007仕様種類 = 靴下用途 = 保守吸収容量 = 40L内容量 = 10商標名 = RS PRO色 = グレー材質 = セルロース重さ = 3.25寸法 = 600 x 450 x 520mm
RS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25m
RS PRO¥7,798税込¥8,5781個7日以内出荷長さ = 25m。熱電対タイプ = J℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = BS。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25m
RS PRO¥4,298税込¥4,7281個7日以内出荷長さ = 25m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
空圧バンジョーねじ対チューブアダプタ RS PRO 10mm
RS PRO¥8,898税込¥9,7881袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込み動作温度 Min = 0℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン8 mm チューブねじ込み
RS PRO¥8,398税込¥9,2381袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 3/8コネクタB = プッシュイン8 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 1/8 コネクタB:プッシュイン6 mm チューブねじ込み
RS PRO¥4,298税込¥4,7281袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/8メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO レジューサ 接続 プッシュイン 8 mm 接続B プッシュイン 10 mm
RS PRO¥5,798税込¥6,3781袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン10 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
ワンタッチ管継手 RS PRO 4mm
RS PRO¥4,998税込¥5,4981袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = プッシュイン4 mmコネクタB = プッシュイン4 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスねじ材料 = 真鍮製仕上げ = ニッケルめっき℃RoHS指令(10物質対応)対応
RS PRO スイベルエルボアダプタ
RS PRO¥3,298税込¥3,6281袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/8 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO スイベルエルボアダプタ
RS PRO¥3,998税込¥4,3981袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 1/2 コネクタB:プッシュイン12 mm チューブねじ込み
RS PRO¥9,498税込¥10,4481袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/2 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン12 mm チューブねじ込み
RS PRO¥7,598税込¥8,3581袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 3/8 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO ブランキングプラグ 10mm
RS PRO¥1,998税込¥2,1981袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 10mm材料 = プラスチック外径 = 10mmRoHS指令(10物質対応)対応
空圧バンジョーねじ対チューブアダプタ RS PRO 6mm
RS PRO¥5,698税込¥6,2681袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = M5、オスコネクタB = プッシュイン6 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オス動作温度 Min = 0℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン10 mm チューブねじ込み
RS PRO¥10,980税込¥12,0781袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 3/8コネクタB = プッシュイン10 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:M5 コネクタB:プッシュイン6 mm チューブねじ込み
RS PRO¥3,298税込¥3,6281袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = M5、メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
ワンタッチ管継手 RS PRO 12mm
RS PRO¥10,980税込¥12,0781袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/2オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
ワンタッチ管継手 RS PRO 10mm
RS PRO¥7,498税込¥8,2481袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン10 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO スイベルエルボアダプタ
RS PRO¥4,998税込¥5,4981袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/4 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
Metric Male Elbow Adapter 4 mm M5
RS PRO¥3,998税込¥4,3981袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オスねじ材料 = 真鍮製ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン8 mm チューブねじ込み
RS PRO¥4,698税込¥5,1681袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み取り付けタイプ = インライン℃RoHS指令(10物質対応)対応
RS PRO スイベルエルボアダプタ
RS PRO¥7,798税込¥8,5781袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO ブランキングプラグ 4mm
RS PRO¥1,998税込¥2,1981袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 4mm材料 = プラスチック外径 = 4mmRoHS指令(10物質対応)対応
空圧バンジョーねじ対チューブアダプタ RS PRO 4mm
RS PRO¥4,398税込¥4,8381袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オス動作温度 Min = 0℃RoHS指令(10物質対応)対応
RS PRO レジューサ 接続 プッシュイン 10 mm 接続B プッシュイン 12 mm
RS PRO¥6,898税込¥7,5881袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応