実験研究に!測る電子回路の作り方CQ出版11日以内出荷
本書は,センサ活用の基礎から高精度測定の実例までを詳細に解説する1冊です.多くの設計に役立つツールやプログラムを紹介し,効率的な設計手法も紹介しています. 電圧/温度/明るさ/重量などのアナログ量を高い精度で制御するには,高精度でアナログ量を検出しなければなりません.それには,高性能なA-D変換専用のIC(A-Dコンバータ)やその使い方を知る必要があります. 前半の第1部では微小信号からAC信号まで,各種アナログ信号を確実にディジタル信号へと変換するテクニックを詳しく解説しています. また,後半の第2部では,誤差±0.03℃を実現する超精密温度計の設計・製作プロセスを詳述します.定電流源と白金測温抵抗体によって,温度計は高精度なレシオメトリックを実現しています.さらにA-D変換後,超低消費電力マイコンMSP430によってデータ補正をします.これによりロー・コストで超精密な温度計システムを実現しています.
ジャンル電子通信分類専門判型B5ページ数176著者名トランジスタ技術special編集部初版年月2015/07