PCIe Gen 4.0対応のWD Blue SN5100 NVMe SSDは、前世代と比べ30%高速の最大7,100 MB/秒の読み出し速度を発揮します。 次世代のSANDISK 3D CBA NANDテクノロジーで構築されたM.2 2280で最大4TBの大容量を備え、大量のコンテンツを作成し保存できます。また、SANDISK nCache 4.0を採用しているので、サイズの大きなファイルやプロジェクトフォルダを今まで以上にすばやくコピーできます。
仕様●Random Read:900K IOPS●Random Write:1100K IOPS●シーケンシャル書き込みパフォーマンス:6700MB/s●シーケンシャル読み取りパフォーマンス:6900MB/s●フォームファクター:M.2 2280●非動作時の温度範囲:-40℃ to 85℃質量(g)5.7ms寸法(長さL×幅W×高さH)(mm)80 x 22 x 2.38保証期間5年間の製品保証互換性・M.2 2280スロット・PCIe 4.0以前耐久性(TBW)1200RoHS指令(10物質対応)対応特性最大7100MB/秒のPCIe Gen 4.0の読み出し速度を発揮し、AI対応のワークフローを高速化・最大4TBの大容量で、作業データを大量に保存・SANDISK nCache 4.0テクノロジーで、サイズの大きなファイルやプロジェクトフォルダを高速に移動各種認証BSMI, CAN ICES-3(B)/NMB-3(B), CE, FCC, KCC, Morocco, RCM, TUV, UL, UKCA, VCCI容量(TB)4動作温度範囲(℃)0~85
PCIe Gen 4.0対応のWD Blue SN5100 NVMe SSDは、前世代と比べ30%高速の最大7,100 MB/秒の読み出し速度を発揮します。次世代のSANDISK 3D CBA NANDテクノロジーで構築されたM.2 2280で最大4TBの大容量を備え、大量のコンテンツを作成し保存できます。また、SANDISK nCache 4.0を採用しているので、サイズの大きなファイルやプロジェクトフォルダを今まで以上にすばやくコピーできます。