0Uコンセントバーアメリカン電機46日以内出荷
30A入力でIEC C-13とIEC C-19の電源が供給でき、19インチラックの垂直方向に搭載可能な24ヶ口コンセントバーです。<br />本製品1台で電源回路を2分岐しており、それぞれの回路に過負荷による過電流を感知して電流を遮断する20Aサーキットプロテクターを搭載しました。またサーキットプロテクターは意図的にON/OFFができるため、系統ごとの電源管理が可能です。<br />スライド式レールと取付金具をなくしたことで省スペース化に貢献するスリムタイプ仕様となっています。<br />電源管理を容易に行えるよう、回路ごとにアルファベットでグループ表記を施し、また各さし込み口には数字で番号表記を施しました。<br />さらに系統ごとや2系統合計の使用電流値・ピーク電流値がLEDで表示される電流表示機能付です。<br />IEC C-13のさし込み口に、IEC C-14プラグ使用時の不意な脱落を防ぐ簡易ロック機能を搭載しています。<br />IEC C-19のさし込み口に、IEC C-20プラグ使用時の脱落を防ぐ、プラグ固定用のコードクランプ(別売)取付穴が付いています。<br />電気用品安全法(PSE)適合品です。
形状IEC C-13・20ヶ + IEC C-19・4ヶ色黒備考スリムタイプ/20Aサーキットプロテクター×2ヶ付/IEC C-14プラグ ロック機能付/電流表示機能付極数接地形2P定格電圧(V)250定格電流(A)30適合電線(mm2)VCT 5.5適合圧着端子R5.5-5電線接続方式圧着端子式