スモールファクターコンピューターに対応したSFX-Lフォームファクター24時間/7日終日稼働での800W連続定格出力クラスをリードする66Aシングル+12Vレール80 PLUS Titanium認証の高効率先進の準ファンレス操作の低動作音120mmデュアルボールベアリング ファンフレキシブルなフラット構成の100%モジュラー短ケーブル厳格な ±3%電圧制御お
その他GPU Support listCompatible with ATX12V v2.4 デュアルボールベアリングファンは、シリアル番号1734以降の製品ロットに使用されています。 シリアル番号が2024で始まるかそれ以降の生産ロットではデュアル(CPU) EPSコネクタを使用。● Specifications presented on this page contains most recent revisions and may differ from those printed on retail boxes or manuals.色ブラック(非鉛成分塗装)質量(g)1.7 Kg出力(W)●+12V コンバイン:792●+3.3V & +5V コンバイン:80寸法125 mm (W) × 63.5 mm (H) × 130 mm (D)規格SFX-L最大出力(W)DC:800 (ピーク 850)動作温度0℃ ~ 40℃保護機能過電流保護過出力保護過電圧保護短絡回路保護過小電圧保護過熱保護入力周波数(Hz)範囲:47~63ノイズレベル0 ~ 36 dBA効率90% ~ 94%、負荷10% ~ 100%RoHS指令(10物質対応)対応各種認証80 PLUS Titaniumコネクタ仕様V1.11 x 24 / 20ピンマザーボードコネクタ(300mm)1 x 8 / 4 EPS / ATX 12Vコネクタ(400mm)2 x 8 / 6ピンPCIEコネクタ(400mm / 150mm)2 x 8 / 6ピンPCIEコネクタ(550mm / 150mm)12 x SATAコネクタ(300mm / 200mm / 100mm / 100mm x 3)3 x 4ピン周辺用コネクタ(300mm / 200mm / 200mm)1 x 4ピンフロッピーコネクタ(100mm)V1.2 (Rev)1 x 24 / 20ピンマザーボードコネクタ(300mm)1 x 8-Pin EPS and 1 x 4-Pin + 4-Pin ATX 12V コネクタ (400mm / 150mm)2 x 8 / 6ピンPCIEコネクタ(400mm / 150mm)2 x 8 / 6ピンPCIEコネクタ(550mm / 150mm)12 x SATAコネクタ(300mm / 200mm / 100mm / 100mm x 3)3 x 4ピン周辺用コネクタ(300mm / 200mm / 200mm)1 x 4ピンフロッピーコネクタ(100mm)入力電圧90V ~ 264V冷却システム1台の120mmデュアルボールベアリングファン出力密度(W/L)775MTBF平均故障間隔100,000時間システム対応PFC:アクティブPFC(PF>0.9、全負荷時)
その他Includes SFX to ATX bracket for use in ATX caseGPU Support listCompatible with ATX12V v2.4色ブラック(非鉛成分塗装)質量(g)1.4 Kg出力(W)●+12V コンバイン:480●+3.3V & +5V コンバイン:105寸法125 mm (W) × 63.5 mm (H) × 130 mm (D)規格SFX-L最大出力(W)DC:500動作温度0℃ ~ 40℃保護機能過出力保護過電圧保護過熱保護過小電圧保護短絡回路保護入力周波数(Hz)範囲:47~63ノイズレベル18 ~ 36 dBA (V2.0)効率87%~90%、負荷20%~100%RoHS指令(10物質対応)対応各種認証80 PLUS Goldコネクタ仕様V2.01 x 24 / 20ピンマザーボードコネクタ(300mm)1 x 8 / 4 EPS12Vコネクタ(400mm)2 x 8 / 6ピンPCIEコネクタ(400mm / 150mm)3 x SATAコネクタ(300mm / 200mm / 100mm)2 x 4ピン周辺用コネクタ (300mm / 200mm)1 x 4ピンフロッピーコネクタ (300mm / 200mm / 200mm)V2.1 (Rev)1 x 24 / 20ピンマザーボードコネクタ(300mm)1 x 8-Pin EPS and 1 x 4-Pin + 4-Pin ATX 12V コネクタ (400mm / 150mm)2 x 8 / 6ピンPCIEコネクタ(400mm / 150mm)3 x SATAコネクタ(300mm / 200mm / 100mm)2 x 4ピン周辺用コネクタ (300mm / 200mm)1 x 4ピンフロッピーコネクタ (300mm / 200mm / 200mm)入力電圧90V ~ 264V冷却システム静音120mm ファン出力密度(W/L)484MTBF平均故障間隔100,000時間システム対応PFC:アクティブPFC(PF>0.95、全負荷時)
その他GPU Support listCompatible with ATX12V v2.4色ブラック(非鉛成分塗装)寸法150 mm (W) × 86 mm (H) × 160 mm (D)規格ATX動作温度0℃ ~ 40℃保護機能過電流保護過出力保護過電圧保護短絡回路保護入力周波数(Hz)範囲:47~63ノイズレベル最小18dBA効率87% ~ 90%、負荷20% ~ 100%RoHS指令(10物質対応)対応各種認証80 PLUS Gold入力電圧90 ~ 264 Vrms冷却システム静音140mmファンMTBF平均故障間隔100,000時間システム対応PFC:アクティブPFC(PF>0.9、全負荷時)
その他GPU Support listCompatible with ATX12V v2.4色ブラック (非鉛成分塗装)質量(g)1.35 kg出力(W)●+12V コンバイン:500●+3.3V & +5V コンバイン:110寸法125 mm (W) x 63.5 mm (H) x 100 mm (D)規格SFX最大出力(W)DC:500動作温度0℃ ~ 40℃保護機能過電流保護過出力保護過電圧保護過小電圧保護短絡回路保護入力周波数(Hz)範囲:47~63ノイズレベル最小18 dBA効率87%~90%、負荷20%~100%RoHS指令(10物質対応)対応各種認証80 PLUS Goldコネクタ仕様V1.01 x 24 / 20ピンマザーボードコネクタ (300mm)1 x 8 / 4 EPS / ATX 12Vコネクタ (400mm)1 x 8 / 6ピンPCIEコネクタ (400mm)1 x 8 / 6ピンPCIEコネクタ (550mm)6 x SATAコネクタ (300mm / 220mm / 100mm x 2)3 x 4ピン周辺用コネクタ (300mm / 200mm / 200mm)1 x 4ピンフロッピーコネクタ (100mm)V1.1 (Rev)1 x 24 / 20ピンマザーボードコネクタ (300mm)1 x 8-Pin EPS and 1 x 4-Pin + 4-Pin ATX 12V コネクタ (400mm / 150mm)1 x 8 / 6ピンPCIEコネクタ (400mm)1 x 8 / 6ピンPCIEコネクタ (550mm)6 x SATAコネクタ (300mm / 220mm / 100mm x 2)3 x 4ピン周辺用コネクタ (300mm / 200mm / 200mm)1 x 4ピンフロッピーコネクタ (100mm)入力電圧90 ~ 264 Vrms冷却システム静音92mm FDBファン出力密度(W/L)630MTBF平均故障間隔100,000時間システム対応PFC:アクティブPFC (PF>0.9、全負荷時)
80 PLUS Gold仕様による高効率 40℃動作温度での連続出力 クラスをリードするシングル+12Vレール PCIe 8ピンおよびPCIe 6ピンコネクタ対応 全ブラックフラットケーブル設計 ASUS TUF Gaming Alliance (TUF Gaming リテールボックス)
その他GPU Support listCompatible with ATX12V v2.4シリアル番号が2024で始まるかそれ以降の生産ロットではデュアル(CPU) EPSコネクタを使用● Specifications presented on this page contains most recent revisions and may differ from those printed on retail boxes or manuals.色ブラック(非鉛成分塗装)質量(g)1.68 Kg出力(W)●+12V コンバイン:744●+3.3V & +5V コンバイン:120寸法150 mm (W) × 86 mm (H) × 140 mm (D)規格ATX最大出力(W)DC:750動作温度0℃ ~ 40℃保護機能過電流保護過出力保護過電圧保護過熱保護短絡回路保護入力周波数(Hz)範囲:47~63ノイズレベル最小18dBA効率87% ~ 90%、負荷20% ~ 100%RoHS指令(10物質対応)対応各種認証80 PLUS Goldコネクタ仕様V1.11 x 24 / 20ピンマザーボードコネクタ (500mm)1 x 8 / 4 EPS / ATX 12Vコネクタ (750mm)4 x 8 / 6ピンPCIeコネクタ (500mm / 150mm x 2)8 x SATAコネクタ (500mm / 150mm / 150mm / 150mm x 2)3 x 4ピン周辺用コネクタ (500mm / 150mm / 150mm)1 x 4ピンフロッピーコネクタ (500mm / 150mm / 150mm / 150mm)V1.2 (Ver)1 x 24 / 20ピンマザーボードコネクタ (500mm)1 x 8-Pin EPS and 1 x 4-Pin + 4-Pin ATX 12V コネクタ (750mm / 150mm)4 x 8 / 6ピンPCIeコネクタ (500mm / 150mm x 2)8 x SATAコネクタ (500mm / 150mm / 150mm / 150mm x 2)3 x 4ピン周辺用コネクタ (500mm / 150mm / 150mm)1 x 4ピンフロッピーコネクタ (500mm / 150mm / 150mm / 150mm)入力電圧90 ~ 264 Vrms冷却システム静音120mmファン出力密度(W/L)415MTBF平均故障間隔100,000時間システム対応PFC:アクティブPFC(PF>0.9、全負荷時)