仕様ケーブル長 = 152mm コネクタ1極数 = 24 コネクタ2極数 = 24 線間ピッチ = 1mm シリーズ = PREMO-FLEX FFC JUMPER 1.00 mmピッチPremo-Flex FFCジャンパ(長さ152 mm x 厚さ0.22 mm). このMolex製のPremo-Flex FFCリボンケーブルジャンパはタイプAコネクタを装備しているので、ケーブル管理と柔軟性が必須となる用途に最適です。4極から30極を用意した、これらの軽量で低プロファイルのリボンケーブルは、多様な電子用途に最適で、PCやプリンタなどの多数のデバイスで使用されています。. ;b>Features ;/b>. ;ul> ;li>Voltage - 60 V ac ;/li> ;li>1 mm pitch ;/li> ;li>0.22mm Cable thickness ;/li> ;li>Max operating temperature of 105℃;/li> ;li>Meets industry-standard ZIF (zero insertion force) connector requirements ;/li> ;li>Great for connections between PCB's ;/li> ;li>Easy assembly in hard to reach applications ;/li> ;/ul>. ;b>Variations ;/b>. Molex offers variations of the number of circuits (loaded) in these range of cables,4589169 - 64589175 - 84589181 - 104589197 - 124589204 - 144589210 - 164589226 - 184589232 - 204589248 - 224589254 - 244589276 - 264589282 - 284589298 - 306842308 - 4. ;b>What is Pitch ;/b>. The pitch of a cable is the distance from the central part of one conductor to the central part of another conductor
長さ(mm)254
幅(mm)50
高さ(mm)5
質量(g)13
RoHS指令(10物質対応)対応
1袋(5個)
¥2,998
税込¥3,298
7日以内出荷
関連キーワード