A3モノクロレーザービームプリンター Satera LBP411Canon欠品中
A3モノクロレーザービームプリンター LBP411高い生産性をコンパクトな本体に基本性能をおさえた片面エントリーモデル。A4で30枚/分の高速出力。インターフェースはUSB2.0 HiSpeedx1、1000BASE-T/100Base-TX/10Base-T、IEEE802.11b/g/n
仕様(ページ記述言語)CARPS2セット内容トナーカートリッジ062スターター他シリーズSatera消費電力(W)最大:1380、動作時平均:約650、最小:1.2本体質量(kg)約20.8寸法(幅W×奥行D×高さH)(mm)484×458×297対応(両面印刷)無し機能(標準エミュレーション)無し最大解像度2400dpi相当使用環境温度:10~30℃/湿度:10~80%(相対湿度・結露しないこと)保証期間6ヶ月間(訪問修理)印刷速度(普通紙/同一データ/同一カセット)【モノクロ】A4:30枚/分、A3:15枚/分プリント方式レーザー方式ファーストプリント時間(秒)(A4片面印刷)6.3以下給紙容量(64g/m2)カセット:250枚×1段、手差しトレイ:100枚使用可能用紙サイズ給紙カセット:A3/A4/A5/B4/B5、手差しトレイ:A3/A4/A5/B4/B5インターフェイスUSB2.0 Hi-Speed x1、USB2.0 Host x2、1000Base-T/100Base-TX/10Base-T(IEEE 802.3準拠)、IEEE 802.11b/g/n(2412~2472MHz)RoHS指令(10物質対応)対応メーカー商品コード4961C007適合トナートナーカートリッジ062/062VP商品タイププリンタ