用途実装基板・精密プリント基板へのはんだ付け。消費電力(W)65制御温度(℃)200~480トラスコ品番387-1452セット内容ステーション部、こて部(RX-72GAS。こて先PX-60RT-B付属)、こて台(ST-27。クリーナー、スポンジ付属)幅(mm)115質量(kg)1.5高さ(mm)98奥行(mm)146電源(V)AC100コード長さ(m)1.5電源コード(m)1.2m(3芯コード・アースピンプラグ)標準こて先PX-60RT-Bステーション外形寸法(mm)115(W)×98(H)×146(D)ステーション質量(kg)約1.5(コード除く)こて先アース間抵抗(Ω)2以下ステーション出力24Vこて部消費電力60W(24V)こて部リーク電圧2mV未満こて部コード(m)1.2こて部全長(mm)197(PX-60RT-B装着時 コードアーマー除く)こて部質量(g)44(コード除く)ヒーター容量(W)60