用途高品質なACアダプター色ブラックタイプデスクトップ型周波数(Hz)47~63寸法(長さL×幅W×高さH)(mm)121×52×33出力電圧(V)DC12・5A(60W)入力電圧(V)AC100-240プラグ(mm)内径Φ2.1/外径Φ5.5/長さ10.0 センタープラス電源コードアース線付平2ピン付属(PSE)保存温度範囲(℃)-10~70安全規格PSEマーク(電気用品安全法)他動作湿度(%)20~85保存湿度(%)0~95(水滴無し)効率出力:DoE level VI(6)動作温度範囲(℃)0~40MTBF(時間)50000(計算値)