減速比21質量(kg)15.5出力(kW)1.25種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.0001定格トルク(N・m)167許容モーメント(N・m)804バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
減速比31質量(kg)15.5出力(kW)1.25種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.0000771定格トルク(N・m)167許容モーメント(N・m)804バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6
出力(kW)1.25減速比31定格トルク(N・m)167定格回転数(min-1[r.p.m])50定格寿命(時間)6000バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6慣性モーメント(kg・m2)0.0000771質量(kg)15.5許容モーメント(N・m)804種類ギヤヘッド
減速比21質量(kg)15.5出力(kW)1.25種類ギヤヘッド定格回転数(min-1[r.p.m])50定格寿命(時間)6000慣性モーメント(kg・m2)0.0001定格トルク(N・m)167許容モーメント(N・m)804バックラッシ(arc.min.)less than 6ロストモーション(arc.min.)less than 6