減速比108出力(kW)0.22種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)98許容モーメント(N・m)686バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)47モーメント剛性(Nm/arc.min.)421許容出力回転数(min-1[r.p.m])32許容入力回転数(min-1[r.p.m])3500
減速比81出力(kW)0.22種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)98許容モーメント(N・m)686バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)47モーメント剛性(Nm/arc.min.)421許容出力回転数(min-1[r.p.m])43許容入力回転数(min-1[r.p.m])3500
減速比153出力(kW)0.22種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)98許容モーメント(N・m)686バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)47モーメント剛性(Nm/arc.min.)421許容出力回転数(min-1[r.p.m])23許容入力回転数(min-1[r.p.m])3500