減速比41出力(kW)0.38種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)167許容モーメント(N・m)882バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)49モーメント剛性(Nm/arc.min.)372許容入力回転数(min-1[r.p.m])3500
減速比81出力(kW)0.38種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)167許容モーメント(N・m)882バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)49モーメント剛性(Nm/arc.min.)372許容入力回転数(min-1[r.p.m])3500
減速比171出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
減速比161出力(kW)0.38種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)167許容モーメント(N・m)882バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)49モーメント剛性(Nm/arc.min.)372許容入力回転数(min-1[r.p.m])3500
減速比81出力(kW)0.22種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)98許容モーメント(N・m)686バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)47モーメント剛性(Nm/arc.min.)421許容出力回転数(min-1[r.p.m])43許容入力回転数(min-1[r.p.m])3500
減速比41出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000
減速比57出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000
減速比57出力(kW)0.38種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)167許容モーメント(N・m)882バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)49モーメント剛性(Nm/arc.min.)372許容入力回転数(min-1[r.p.m])3500
減速比31出力(kW)0.26種類ギヤヘッド定格回転数(min-1[r.p.m])30定格寿命(時間)6000定格トルク(N・m)58許容モーメント(N・m)196バックラッシ(arc.min.)less than 1.5ロストモーション(arc.min.)less than 1.5ねじり剛性(Nm/arc.min.)20モーメント剛性(Nm/arc.min.)117許容入力回転数(min-1[r.p.m])3500
減速比79出力(kW)0.26種類ギヤヘッド定格回転数(min-1[r.p.m])30定格寿命(時間)6000定格トルク(N・m)58許容モーメント(N・m)196バックラッシ(arc.min.)less than 1.5ロストモーション(arc.min.)less than 1.5ねじり剛性(Nm/arc.min.)20モーメント剛性(Nm/arc.min.)117許容入力回転数(min-1[r.p.m])3500
出力(kW)3.52減速比145定格トルク(N・m)1568定格回転数(min-1[r.p.m])15定格寿命(時間)6000許容入力回転数(min-1[r.p.m])2000バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容モーメント(N・m)3920種類ギヤヘッド
減速比108出力(kW)0.22種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)98許容モーメント(N・m)686バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)47モーメント剛性(Nm/arc.min.)421許容出力回転数(min-1[r.p.m])32許容入力回転数(min-1[r.p.m])3500
減速比121出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000
出力(kW)0.22減速比243定格トルク(N・m)98定格回転数(min-1[r.p.m])15定格寿命(時間)6000許容出力回転数(min-1[r.p.m])14許容入力回転数(min-1[r.p.m])3500バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)47モーメント剛性(Nm/arc.min.)421許容モーメント(N・m)686種類ギヤヘッド
減速比66出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
減速比81出力(kW)3.52種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)1568許容モーメント(N・m)3920バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)392モーメント剛性(Nm/arc.min.)2940許容入力回転数(min-1[r.p.m])2000
出力(kW)0.26減速比31定格トルク(N・m)58定格回転数(min-1[r.p.m])30定格寿命(時間)6000許容入力回転数(min-1[r.p.m])3500バックラッシ(arc.min.)less than 1.5ロストモーション(arc.min.)less than 1.5ねじり剛性(Nm/arc.min.)20モーメント剛性(Nm/arc.min.)117許容モーメント(N・m)196種類ギヤヘッド
減速比43出力(kW)0.26種類ギヤヘッド定格回転数(min-1[r.p.m])30定格寿命(時間)6000定格トルク(N・m)58許容モーメント(N・m)196バックラッシ(arc.min.)less than 1.5ロストモーション(arc.min.)less than 1.5ねじり剛性(Nm/arc.min.)20モーメント剛性(Nm/arc.min.)117許容入力回転数(min-1[r.p.m])3500
出力(kW)0.26減速比43定格トルク(N・m)58定格回転数(min-1[r.p.m])30定格寿命(時間)6000許容入力回転数(min-1[r.p.m])3500バックラッシ(arc.min.)less than 1.5ロストモーション(arc.min.)less than 1.5ねじり剛性(Nm/arc.min.)20モーメント剛性(Nm/arc.min.)117許容モーメント(N・m)196種類ギヤヘッド
減速比54出力(kW)0.26種類ギヤヘッド定格回転数(min-1[r.p.m])30定格寿命(時間)6000定格トルク(N・m)58許容モーメント(N・m)196バックラッシ(arc.min.)less than 1.5ロストモーション(arc.min.)less than 1.5ねじり剛性(Nm/arc.min.)20モーメント剛性(Nm/arc.min.)117許容入力回転数(min-1[r.p.m])3500
減速比81出力(kW)0.92種類ギヤヘッド定格回転数(min-1[r.p.m])15定格寿命(時間)6000定格トルク(N・m)412許容モーメント(N・m)1666バックラッシ(arc.min.)less than 1ロストモーション(arc.min.)less than 1ねじり剛性(Nm/arc.min.)108モーメント剛性(Nm/arc.min.)931許容入力回転数(min-1[r.p.m])3000