ソーラー充電式LEDランタンマリンテック6日以内出荷
・高輝度!最大1200ルーメン・無段階調光可能・昼白色/電球色/温白色の3色切替可能(2900K~7000K)・14点灯モード搭載・SOSライトや懐中電灯としても使用可能で災害時や緊急時にも役立つ!・ソーラー充電・USB Type-C充電の両対応・電池残量デジタル表示付き・大容量10000mAh搭載で長時間使用OKな省エネ設計・フル充電時は最大54時間の連続点灯可能・全ライトをオフに可能なスリープモード搭載・360°回転可能なハンドル付き!設置自由でどこでも使える・マグネット内蔵なのでマグネット設置も可能・1/4インチネジ穴搭載・車や三脚などにも簡単に設置可能・安心の防水規格IPX4で耐久性抜群・収納ケース付き・1年保証
材質ABS樹脂型式SCL-008質量(g)360入力電圧(V)DC5(USB Type-C充電式)寸法(幅W×奥行D×高さH)(mm)93×33×172連続使用時間(時間)6-54色温度(K)2900~7000(3段階)保証期間1年間充電時間(時間)7-8(Type-C)/40-50(ソーラー充電)バッテリー容量(mAh)10000色(本体)黒色充電方式USB Type-C/ソーラー充電光束(Lm)1200