チャージコントローラー(リン酸鉄イオンバッテリー対応)マリンテック6日以内出荷
MPPT制御方式→電圧と電流を自動制御して常に最大の電流量を取り出せる組み合わせを選ぶ理想的な方式!変換効率97%日射量がばらつく曇天時でも安定した発電が可能バックライト付きカラーデジタルディスプレイ表示ソーラー(入力電圧・入力電流・充電電流・バッテリー電圧・出力電流)リン酸鉄イオンバッテリー充電対応充電表示用LEDインジケーター4ヶ所のUSBコンセント搭載(携帯電話などの充電可)2ヶ所のDCコンセントとDCケーブル付きRS-485通信ポート付き12V/24V自動認識機能各種保護機能付き1年保証オプション:バッテリー接続ケーブル5m
付属品DCケーブル2本・英文説明書寸法(mm)186×186×67質量(g)946電圧(V)DC12/24、【パルク】14.4(12V時)【フロート】13.8(12V時)【アブソープ】14.7(12V時)電源【USB出力】5V-3A回路方式MPPT最大入力電流(A)30最大入力電圧(V)50