卓上型水質計X CM-42X 電極標準添付東亜DKK3日以内出荷
大型カラータッチパネルを搭載。JP17(第十七改正日本薬局方)製薬用水における電気伝導率の自動安定判断機能を搭載。USP645対応。データメモリー機能:2000データ。USB標準装備。BluetoothによるPC通信可能(メーカーオプション)
仕様TDS(全溶存固形物量):手動/自動レンジ切換、0~99.99mg/L、0~999.9mg/L、0~9.999g/L、0~99.99g/L、0~999.9g/L、塩分:0.00~4.04%(Nacl)、0.00~42.40psu(PPS:実用塩分)、濃度:(自動レンジ切換え)0~2.000%、0~20.00%、0~200.0%、電気伝導率:手動/自動切換え(使用するセルにより変わります)0.0~200.0μs/m(0.000~2.000μS/cm)、0.000~2.000mS/m(0.00~20.00μS/cm)、0.00~20.00mS/m(0.0~200.0μS/cm)、0.0~200.0mS/m(0.000~2.000mS/cm)、0.000~2.000S/m(0.00~20.00mS/cm)、0.00~20.00S/m(0.0~200.0mS/cm)、0.0~200.0S/m(0.000~2.000S/cm)、SI単位(S/m)と旧単位(S/cm)の切換可、電気抵抗率:手動/自動レンジ切換(使用するセルにより変わります)0.005~2.000Ω・m(0.5~200.0Ω・cm)、0.00~20.00Ω・m(0.000~2.000kΩ・cm)、0.0~200.0Ω・m(0.00~20.00kΩ・cm)、0.000~2.000kΩ・m(0.0~200.0kΩ・cm)、0.00~20.00kΩ・m(0.000~2.000MΩ・cm)、0.0~200.0kΩ・m(0.00~20.00MΩ・cm)、0.000~2.000MΩ・m(0.0~200.0MΩ・cm)、0.00~20.00MΩ・m(0~2000MΩ・cm)、SI単位(Ω・m)と旧単位(Ω・cm)の切換可適合タッチパネル式カラーグラフィックLCD測定範囲TDS(全溶存固形物量):電気伝導率から換算、塩分:電気伝導率から換算、濃度:電気伝導率から換算、電気伝導率:使用するセルによる、電気抵抗率:使用するセルによる測定方式電気伝導率:交流2電極法、温度:サーミスタ抵抗体温度測定範囲(℃)0.0~100.0温度表示-5.0~110.0℃表示器タッチパネル式カラーグラフィックLCD測定周波数電気伝導率:80Hzと3kHzの自動選択