本体寸法(mm)130×60×230測定方式電気伝導率:交流2電極法、温度:サーミスタ抵抗体温度測定範囲(℃)0~100プリンタ出力オプションの外部プリンター EPS-P30(普通紙印字)に接続可機能印字:オプションの外部プリンター EPS-P30(普通紙印字)に接続可インターフェースRS-232C温度補償(℃)0~100測定範囲(mS/cm)0.0001~10繰返し性±0.5%FS、±0.2℃以内レンジ切替自動/手動切り替え表示範囲(℃)-5~110.0オートホールド有り性能保証温度、湿度0~45℃、20~85%以下(結露のないこと)PC接続USB、Bluetooth湿度測定範囲(%RH)20~85(結露のないこと)校正証明書なし