Festo Pneumatic Roundline Cylinder, 10 mm Bore, 10 mm Stroke, Double-Acting - DSNU Series - DSNU-10-10-P-A This roundline cylinder from Festo provides linear motion in automation systems。Its well-suited for pick-and-place and open/close functions for small loads at low speeds。Both the rod and barrel are constructed from high-alloy stainless steel, so you can be confident of a long service life。Elastomer cushioning on either end quickly and effectively reduces impact forces when the cylinder rod reaches the end position。Because its a double-acting cylinder, you can use it with machinery that needs more than one movement。This also lets it extend and retract without needing a spring. No adjustment needed for cushioning Flexible installation options Wide operating temperature range of -20℃ to +80℃, for use in tough industrial settings Supplied with standard M5 pneumatic connections, so its easy to fit into modular systems Application Information Construction sector Manufacturing Food processing linesFesto 規格ベースのシリンダは近接検出に使用し、フレキシブルなクッションリングで両端を調整できます。追加取り付け部品の有無にかかわらず、さまざまな取り付けオプションがあります。ピストンロッドねじは M4 で、ストロークサイズは 10 mm です。 What cover material is used in this unit 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This unit uses plain anodised wrought aluminium alloy, which is lightweight and moderately corrosion-resistant。Can this cylinder be used for position sensing Yes, the piston rod is magnetic, so it can be used for position-sensing.
仕様●ストローク:10mm●ボア:10mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:M5●ピストンロッドねじジェンダー:オス●クッションタイプ:エラスティック●寸法:15 x 96mm●長さ:96mm●幅:19mm●最高使用圧力:10バール●ISO規格:ISO 6432●コード番号:202-1781
アズワン品番65-8031-11
1個
¥11,980
税込¥13,178
7日以内出荷
関連キーワード