Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
Festo Monostable Solenoid Valve, 5/2, G 1/8 - VUVG Series - VUVG-L14-M52-MT-G18-1P3 Combining a compact build with high performance and durability, this Festo solenoid valve suits high-flow systems that need to be scaled。Its 5/2 configuration means the
仕様●メーカーシリーズ:VUVG●取り付け方法:マニホールド●機能:5/2 Monostable●接続ポートのネジ:G 1/8●動作タイプ:電気仕様●ボディ材質:鍛造アルミ合金●最大流量率:780L/min●最低使用圧力:3バール●動作温度 Min:-5℃●最高使用圧力:8バール●ネジ規格:G●コード番号:202-1512
アズワン品番65-8031-04
1個
¥22,980
税込¥25,278
当日出荷
Festo Flange - SNCB Series - SNCB-100-R3 To prevent bearing failure due to side-loading, choose this swivel flange from Festo。Its designed for straight-line force-transfer applications and can be mounted on the cap end of the cylinder。Thanks to its wide operating temperature range of -40℃ to +90℃, this unit is suitable for tough industrial settings。The aluminium die-cast housing ensures its lightweight yet strong, making it a durable and versatile choice for your factory automation systems。Its commonly used to reduce compression stresses in a cylinder. Copper-free construction for corrosion-resistance Suitable for use with ISO (International Organisation for Standardisation) cylinders to ensure compatibility with modular systems Galvanised spring-steel lock for secure fastening Application Information Assembly lines Construction equipment Food processing machineryFesto スイベルフランジアクセサリは、ISO21287 エアシリンダ向けで、多様サイズは 40 で、プラスチック製のベアリングが使用されています。 Is this unit corrosion-resistant 周囲温度: -40 → 90 ℃ 製品重量: 151 gThis swivel flange is built to endure high levels of corrosion as it has a protective coating and screws made of a high-alloy steel material。It can withstand direct contact with common industrial substances, such as solvents and cleaning agents。How should swivel flanges be mounted This flange should ideally be attached to a machine support member to avoid flexing or bending stress on the flange.
仕様●メーカーシリーズ:SNCB●内径サイズに合わせる:100mm●製品タイプ:スイベルフランジ●コード番号:202-2597
アズワン品番65-8031-54
1個
¥23,980
税込¥26,378
7日以内出荷
。Festo Pneumatic Regulator, G 1/4, 0.06 Bar to 6 Bar - VPPM Series - VPPM-8L-L-1-G14-0L6H-A4P Use this 3-way proportional pressure regulator from Festo to regulate force in your pneumatic systems precisely and flexibly。It features a multi-sensor control to give you reliable, dynamic and speedy results。There are three default presets that you can choose from at the click of a button, making installation and activation quick and simple。Because its IO-link compatible, you can easily connect it to your factory automation setup to improve productivity. Integrated pressure sensor with independent output Pressure is maintained in case of controller failure Choice of different setpoint specifications, such as current or voltage input, for flexibility in modular systems Clear LED (light-emitting diode) indicators make it easy to inspect and maintain your systems Application Information Printing presses Packaging industry Welding machineryFesto VPPM モジュラ比例圧力レギュレータは圧力範囲は最大 6 バールです。 How much power does this pressure regulator consume 加圧 -8 mm 公称径、エグゾースト側 -7 mm 組み立て位置 - 任意This pressure regulator from Festo has a maximum power consumption of 7 W and maximum current consumption of 300 mA。Is this regulator waterproof Yes, this pneumatic regulator has an ingress protection rating of IP65, meaning its dust-tight and protected against water projected from a nozzle.
仕様●ポートの接続:G 1/4●最低流出圧力:0.06バール●最高流出圧力:6バール●最高流入圧力:8バール●メーカーシリーズ:VPPM ( VPPM )●圧力ゲージポートサイズ:G 1/4●ポート接続ネジサイズ:1/4インチ●圧力ゲージポートネジサイズ:1/4インチ●平均流量率:1750L/min●ポート接続ネジ規格:G●動作温度 Min:+10℃●動作温度 Max:+50℃●全幅:77.4mm●コード番号:203-0453
アズワン品番65-8007-49
1個
¥229,800
税込¥252,780
7日以内出荷
。Festo Double-Acting Pneumatic Guided Cylinder, 80 mm Bore, 125 mm Stroke - DFM Series - DFM-80-125-P-A-GF This actuator from Festo combines the functions of a guide and a drive in one compact unit。Its typically used for clamping, lifting and stopping tasks in factory automation setups。Thanks to its large-diameter guide rods and four plain-bearing bushes, the unit offers high rigidity。It absorbs torsion and shear stresses with ease, so you can use it for intensive applications。A choice of multiple supply ports means its easy to install and maintain. Fast installation saves you time and effort High resistance to torque and lateral forces for use in heavy-duty applications Wide range of mounting options for added versatility Application Information Conveyor and assembly systems Manufacturing units Electrical sectorFesto の DFM シリーズのガイド付きアクチュエータは、柔軟なクッションプレートを備えていて、操作中のノイズを軽減し、サービス寿命を延ばします。アクチュエータ本体の一体型スロットにより、近接センサを組み込んでピストンの直線運動を測定できます。ピストン径は 80 mm で、ストローク長は 125 mm で、任意の位置で組み立てられます。 Does this unit need external cushioning 周囲温度: -20 → 80 ℃ 作業荷重からヨークプレートまでの重心距離 125 mmThis guided actuator is fitted with flexible cushioning rings or plates at both ends to reduce stress and damage due to impact forces。What type of seals does this unit use This guided actuator is fitted with NBR (nitrile butadiene rubber) seals, which offer good resistance to abrasion and compression。The seals can also withstand contact with petroleum oils, as well as common lubricants and greases, without degrading.
仕様●メーカーシリーズ:DFM●動作:ダブル●ボア:80mm●ストローク:125mm●空圧接続:G 3/8●クッションタイプ:エラスティック●モデル番号(P):170889●重さ:11.5kg●動作温度 Max:+80℃●長さ:192mm●高さ:92mm●コード番号:203-0552
アズワン品番65-8012-59
1個
¥239,800
税込¥263,780
7日以内出荷
Festo Rod Electric Linear Actuator - ESBF Series - ESBF-BS-63-300-5P Need a heavy-duty and reliable way to convert rotary motion to linear force in your factory setting Choose this linear actuator from Festo。It has a ball screw with three spindle pitches to quickly select the optimum force-to-speed ratio。The high-alloy steel piston rod combines long life with superior strength and corrosion resistance。The galvanised steel screws have lifetime lubrication for maintenance-free operation。This robust unit is rated IP40 to protect against objects larger than 1 mm, and its compatible with a wide range of attachments, so you can use it as part of a modular system. Working stroke of 300 mm Rod size of 63 M16 x 1.5 piston rod thread Reversing backlash of 30 μm Spindle diameter of 25 mm Spindle pitch of 5 mm/U +/- 0.4-degree maximum angular deflection of the piston rod Maximum acceleration of 5 m/s2 Maximum speed of 0.27 m/s Repetition accuracy of ±0.015 mm 100% duty cycle Servomotor type ISO (International Standards Organisation) 15552 standard pneumatic cylinder Range Information The ESBF series is Festos range of heavy-duty electric cylinders Powerful units with a dynamic feed force of up to 17 kN Optional high corrosion protection and food-safe piston rod extension accessories are available Complete kits available for both parallel and axial motor mountingFesto ESBF シリーズ電動シリンダは、ボールねじ付きのリニアドライブで、近接センサ用に設計されています。モータの回転動作をピストンロッドの直線動作に変換する電動スピンドルを備えています。ピストンロッドねじは M16x1.5 です。サイズ:63 ストローク:300 mm バックラッシュ:30 μ m
仕様●アクチュエータタイプ:ロッド●最大荷重:6864.6N●最高速度無負荷:270mm/s●最大ストローク長:300mm●デューティサイクル:100%●IP保護等級:IP40●重さ:3163g●コード番号:202-9789
アズワン品番65-7994-39
1個
¥619,800
税込¥681,780
7日以内出荷
Festo Double-Acting Pneumatic Guided Cylinder, 20 mm Bore, 50 mm Stroke - DGST Series - DGST-20-50-PA This actuator from Festo uses a slide mechanism to create linear movement with ease。With its compact size and symmetrical mounting interfaces for sup
仕様●メーカーシリーズ:DGST. ( DGST●動作:ダブル●ベアリングタイプ:ボールベアリング●ストローク:50mm●空圧接続:G 1/8●クッションタイプ:エラスティック●モデル番号(P):8085143●重さ:1.3kg●動作温度 Max:+60℃●動作温度 Min:-10℃●コード番号:202-2140
アズワン品番65-8025-21
1個
¥169,800
税込¥186,780
7日以内出荷
Festo Pneumatic Roundline Cylinder, 32 mm Bore, 125 mm Stroke, Double-Acting - DSNU Series - DSNU-32-125-PPV-A To produce linear motion in tight spaces, choose this round cylinder from Festo。Its designed with a high-alloy steel barrel to ensure long service life and reliable performance。Thanks to the adjustable pneumatic cushioning, the cylinder can withstand high loads at high speeds。The barrel is magnetic, so you can use it for position-sensing applications。Use this double-acting roundline cylinder for a variety of operations, including opening and closing valves and doors. G 1/8 pneumatic connection for ease of use in modular systems Powerful cushioning system reduces impact force when the cylinder rod reaches the end position Compact size makes this cylinder ideal for small-bore applications Application Information Manufacturing industry Materials processing Construction machineryFesto 丸型シリンダは位置検出と追加の取り付け部品の有無にかかわらず、さまざまな取り付けオプションを使用しています。ピストンロッドねじは M10x1.25 で、ストロークサイズは 1 です What type of operating medium is suitable for this cylinder 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This cylinder is designed for compressed air and has been manufactured in accordance with the ISO (International Standards Organisation) standard 8573-1:2010 [7:4:4] for air quality。How do you mount this cylinder This cylinder is suitable for foot, flange and swivel mounting, so you can install it virtually anywhere.
仕様●ストローク:125mm●ボア:32mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エアクッション●寸法:38 x 276.5mm●長さ:276.5mm●最高使用圧力:10バール●動作温度 Max:+80℃●コード番号:202-1794
アズワン品番65-8031-68
1個
¥25,980
税込¥28,578
7日以内出荷
Festo Pneumatic Roundline Cylinder, 10 mm Bore, 10 mm Stroke, Double-Acting - DSNU Series - DSNU-10-10-P-A This roundline cylinder from Festo provides linear motion in automation systems。Its well-suited for pick-and-place and open/close functions for small loads at low speeds。Both the rod and barrel are constructed from high-alloy stainless steel, so you can be confident of a long service life。Elastomer cushioning on either end quickly and effectively reduces impact forces when the cylinder rod reaches the end position。Because its a double-acting cylinder, you can use it with machinery that needs more than one movement。This also lets it extend and retract without needing a spring. No adjustment needed for cushioning Flexible installation options Wide operating temperature range of -20℃ to +80℃, for use in tough industrial settings Supplied with standard M5 pneumatic connections, so its easy to fit into modular systems Application Information Construction sector Manufacturing Food processing linesFesto 規格ベースのシリンダは近接検出に使用し、フレキシブルなクッションリングで両端を調整できます。追加取り付け部品の有無にかかわらず、さまざまな取り付けオプションがあります。ピストンロッドねじは M4 で、ストロークサイズは 10 mm です。 What cover material is used in this unit 周囲温度: -20 → 80 ℃ シリンダバレルに使用される高合金鋼材料This unit uses plain anodised wrought aluminium alloy, which is lightweight and moderately corrosion-resistant。Can this cylinder be used for position sensing Yes, the piston rod is magnetic, so it can be used for position-sensing.
仕様●ストローク:10mm●ボア:10mm●動作:ダブル●メーカーシリーズ:DSNU●空圧接続:M5●ピストンロッドねじジェンダー:オス●クッションタイプ:エラスティック●寸法:15 x 96mm●長さ:96mm●幅:19mm●最高使用圧力:10バール●ISO規格:ISO 6432●コード番号:202-1781
アズワン品番65-8031-11
1個
¥11,980
税込¥13,178
7日以内出荷
ポート数1
接続方式チューブねじ込み
RoHS指令(10物質対応)対応
コネクタC-
コネクタD-
RoHS指令(10物質対応)対応
Festo PEV圧力スイッチ。Festo PEV非接触型調整可能圧力スイッチは空圧システムのさまざまなステージでの用途に適しています。ねじ取り付けが1 → 12バールのゲージ単位又は1 → 10バールのねじ込み単位を使用できます。
仕様●最低使用圧力:1バール●最高使用圧力:12バール●圧力タイプ:相対圧力●最適なメディア:圧縮空気, 水●接続:G 1/4●タイプ:圧力スイッチ●接続ネジサイズ:1/4インチ●メーカーシリーズ:PEV●接触操作:ノーマルクローズ, ノーマルオープン●接続ネジ規格:G●動作温度 Min:-20℃●動作温度 Max:+80℃●IP保護等級:IP65●出力範囲:125 V dc, 250 V ac●コード番号:125-9916
アズワン品番65-8008-62
1個
¥42,980
税込¥47,278
当日出荷
。Festoソレノイドバルブはコンパクトで、高い流量を備えています。ピストン構造スライドを備え、リセットには機械式スプリングを使用しています。バルブのサイズは14mmで、0.9→8barまでの動作圧力で使用します。周囲温度:-5→60℃ハウジング材質にはアルミ合金を使用
仕様●メーカーシリーズ:VUVG●取り付け方法:マニホールド●機能:5/2Monostable●接続ポートのネジ:G1/8●動作タイプ:電気仕様●コード番号:202-1534
アズワン品番65-8031-50
1個
¥23,980
税込¥26,378
当日出荷
ポート数1
角度(°)ストレート
接続方式チューブねじ込み
動作温度(℃)-10~+60
コネクタC-
コネクタD-
DSNUシリーズラウンドラインシリンダ - 調整可能空圧式クッション
Festo DSNUシリーズの円形エアシリンダは、アクチュエータバレルの両端に調整式エアクッションが付いています。3つのコンポーネントシステム内にステンレススチール製ピストンロッドを採用し、優れた運転性能と長寿命を実現しています。これらの複動式エアアクチュエータには、圧縮空気用の2つの接続ポートがあり、直線的にピストンロッドを押し出したり引き込んだりするために使用されます。広範囲のアクセサリーを使用すると、実質的にどんな場所でもDSNUシリンダを取り付けられます。
調整可能空圧式クッション
DSNU PPVタイプの調整可能クッションエアシリンダは、メインピストンの拡張として特殊なクッションピストンを装備しています。このエアクッションは、最終位置でエネルギーを吸収するエアクッションを形成し、ねらいどおりに空気の圧縮と排気を行います。このエネルギー吸収方法を採用したシリンダは中~高荷重の高速用途に適しています。
特長と利点:メートル系取り付け寸法規格を規定しているISO6432に適合 ねじ込み式コネクタ付きステンレススチール製ピストンロッド さまざまなストローク長と内径の製品を取り揃えているため、幅広い用途に合わせて構成可能 長寿命 複動動作
エアシリンダの取り付け方法を教えてください。
DSNUシリーズ円形エアアクチュエータは、ISO6432規格に準拠しており、必要な用途に合わせて任意の位置に取り付けることができます。ISO6432規格では、一般的に使用される油圧シリンダとエアシリンダの互換性を確保するために、シリンダのメートル系取り付け寸法を規定しています。オプションのマウントアクセサリは、さらに柔軟性を拡大します。自由に動くようにシリンダをスイベルブランキングで取り付けたり、高負荷を支えるため脚に取り付けたり、他のアクチュエータと組み合わせて、さらに幅広い動きを実現したりすることができます。
仕様●メーカーシリーズ:DSNU●動作:ダブル●ボア:20mm●ストローク:25mm●空圧接続:G 1/8●ピストンロッドねじジェンダー:オス●クッションタイプ:エア●ポートの接続:G 1/8●寸法:27×157mm●重さ:204.8g●動作温度mAx:+80℃●長さ:157mm●RoHS適合状況:適合●コード番号:121-4634
アズワン品番68-4149-60
1個
¥22,980
税込¥25,278
当日出荷
Festo 5/3 クローズソレノイドバルブ、電気系統、G 1/8 - VUVG シリーズ - VUVG-L14-P53C-T-G18-1P3 コンパクトなパッケージで高流量と高速応答を実現する Festo 製ソレノイドバルブを選択します。漏れを防ぐためのソフトシーリングと、展伸アルミニウム合金素材により Durable な選択を実現しています。革新的な I-Port インターフェイスは、消費電力を削減するように最適化されています。ピストンスプール設計により、応答時間が安定しており、幅広い機能に適合します。5 ポートの 3 ウェイクローズドバルブは IP65 等級で、プラグソケットがオンになっているため、ほこりの粒子や中程度の水流から保護されます。電気作動タイプ G 1/8 ポートねじサイズ 5/3 クローズドバルブタイプ 標準公称流量は 620 L/min ~ 650 L/min 作動圧力範囲は 3 ~ 8 バール 周囲温度範囲: -5 ℃ ~ +60 ℃ 潤滑動作対応 範囲情報 Festo VUVG シリーズは、コンパクトなコンポーネントで構成され、信頼性の高い正確 Durable バルブとマニホールドは、頑丈で信頼性の高い金属製コンポーネントでできています 革新的な E ボックス設計により、接続を簡単に変更できます バルブにはラベル用の ID ホルダが含まれているため、簡単かつ安全に取り付けることができます 360 ° LED ディスプレイと簡単に交換できるバルブにより、監視と保守が容易になりますFesto ソレノイドバルブはコンパクトで、高い流量を備えています。ピストン構造スライドを備え、リセットには機械式スプリングを使用しています。バルブのサイズは 14 mm で、使用圧力は 3 8 bar です。標準的な公称流量は 620 → 650 l/min です周囲温度: -5 → 60 ℃ ハウジング材質にはアルミ合金を使用
仕様●メーカーシリーズ:VUVG●取り付け方法:マニホールド●機能:5/3 Closed●接続ポートのネジ:G 1/8●動作タイプ:電気仕様●取付ソレノイド:あり●ボディ材質:アルミニウム合金●最大流量率:650L/min●ソレノイドの消費電力:0.7W●最低使用圧力:3バール●動作温度 Min:-5℃●ポジション数:5●ネジ規格:G●コード番号:202-1446
アズワン品番65-8032-83
1個
¥31,980
税込¥35,178
当日出荷
材質(本体)PBT樹脂
ポート数1
角度(°)90
接続方式チューブねじ込み
最大圧力(bar)6
動作温度(℃)-10~+80
RoHS指令(10物質対応)対応
コネクタC-
コネクタD-
Festoソレノイドバルブはコンパクトで、高い流量を備えています。ピストン構造スライドを備え、リセットには機械式スプリングを使用しています。バルブのサイズは14mmで、0.9→8barまでの動作圧力で使用します。周囲温度:-5→60℃ハウジング材質にはアルミ合金を使用
仕様●メーカーシリーズ:VUVG●取り付け方法:マニホールド●機能:5/2Monostable●接続ポートのネジ:G1/8●動作タイプ:電気仕様●コード番号:202-1560
アズワン品番65-7980-87
1個
¥25,980
税込¥28,578
3日以内出荷
Fのソレノイドコイルは別売りです。MFHシリーズソレノイドバルブ。MFHシリーズシングルソレノイドバルブはTiger Classic製品の一部で、空圧用途に最適です。 この高耐久性バルブは、必要な接続に応じて、Gねじパイプサイズ製品の5 / 2方向又は3 / 2方向機能を選択できます。 PALマニホールドストリップ又はPRSマニホールドブロックに取り付けることができます。特長と利点:最大作動圧力: 8バール 3 / 2又は5 / 2方向バルブ 内部パイロット給気 動作温度範囲: -5 → 40 ℃ 機械式スプリングリセット IP65保護等級 電動アクチュエータ 堅牢で高信頼性 アルミハウジング 高耐久性ポペットシート設計 応答時間を最適化 ソレノイドコイルは簡単に交換可能
その他取付ソレノイドなし
取付方式マニホールド、ねじ付き
電圧(V)(ソレノイド)48 V dc, 240 V ac
シリーズMFH
消費電力(W)(ソレノイド)4.5
管接続口径G1/4
最大流量(L/min)最大1000
動作種別ソレノイド/パイロット
ねじの種類G
設定方式NC
機能5/2
コード121-4315
材質(ボディ)アルミニウム
動作温度(℃)-5~40
アズワン品番63-6791-48
最小圧力(bar)【最低使用圧力】2.2
1個
¥39,980
税込¥43,978
4日以内出荷
Festo シリーズ MS は、1/2 ポート接続フィルタレギュレータです。プラスチック製ボウルガードと圧力ゲージを備えています。手動ロータリ凝縮水ドレンを使用した 5 μ m のろ過レベルを備えています。 ロック付きのロータリノブを備えています。MS6 ( 62 mm )空圧コネクタ 組み立て位置 - 垂直 ± 5 ° フローを左から右に排出します 最大出口圧力 - 7 バール
仕様●メーカーシリーズ:MS●ポートの接続:G 1/2●フィルターサイズ:5μm●最高使用圧力:20バール●コード番号:202-4337
アズワン品番65-8034-21
1個
¥25,980
税込¥28,578
4日以内出荷
Festo Uシリーズ空圧式消音器。Festo Uシリーズは騒音低減性能の高い消音器です。 このシリーズは騒音レベルを84 dB(A)以下に抑え、コンパクトなねじ接続継手で高流量を実現します。U。ねじ接続M5、G1/2、G1/4、G1/8、G3/8、G3/4、G1 バーブコネクタ接続PK-3、PK-4 雑音レベル: 65 → 84 dB (A)。UC。ソレノイドバルブCPE向け ねじ接続M5、M7、G1/8、G1/4、G3/8 プッシュインコネクタQS 3、QS 4、QS 6、QS 8、QS 10 雑音レベル: 58 → 68 dB (A)
材質PE
接続口径【ネジインレット】G1/4オス
タイプサイレンサ
シリーズU
接続方式【インレット】ネジ
コード121-5865
最大圧力(bar)【最高流入】10
材質(ボディ)アルミニウム
動作温度(℃)-10~70
接続口G
ノイズリダクション80dB(A)
アズワン品番63-6799-90
1個
¥2,898
税込¥3,188
5日以内出荷
Festo MS シリーズファインフィルタカートリッジは、5 μ m のろ過グレードを備えています。フィルタユニットには銅や PTEE の素材は不使用。サイズ - 9 CRC タイプ -2 (中腐食ストレス)
仕様●メーカーシリーズ:MS●コード番号:202-3574
アズワン品番65-8024-53
1個
¥11,980
税込¥13,178
6日以内出荷
Festo 丸型シリンダ DSNU-32-320-P-A は、位置検出用で、エンドポジションに伸縮性のあるクッションリングが付いています。追加の取り付けコンポーネントあり / なしのさまざまな取り付けオプションこの製品は、動作特性、サービス寿命、及び負荷運搬 Ability に関する最高の要件を満たしています。このシリンダバレルはステンレススチール製で、展伸アルミ合金製のベアリング及びエンドキャップを備えています。ストローク:320 mm ピストン径 =32 mm ピストンロッドねじ:M10x1 25 ク
仕様●ストローク:320mm●ボア:32mm●動作:ダブル●メーカーシリーズ:DSNU●コード番号:203-7875
アズワン品番65-7989-65
1個
¥23,980
税込¥26,378
6日以内出荷
。FestoVPPMモジュラ比例圧力レギュレータは圧力範囲は最大10barです。加圧-8mm公称径、エグゾースト側-7mm組み立て位置-任意
仕様●ポートの接続:G1/4●最低流出圧力:0.1バール●最高流出圧力:10バール●最高流入圧力:11バール●メーカーシリーズ:VPPM(VPPM)●平均流量率:2750L/min●コード番号:203-0468
アズワン品番65-7990-61
1個
¥229,800
税込¥252,780
6日以内出荷
Festo 取り付けブラケットには MS シリーズがあり、サイズが 4 の M シリーズと一致します。中程度の腐食応力が 2 つあり、防爆設計が採用されています。媒体温度: -10 → 60 ℃ 製品重量は 39 g です
仕様●メーカーシリーズ:MS●アクセサリタイプ:ブラケット●コード番号:202-1897
アズワン品番65-8034-86
1個
¥4,598
税込¥5,058
6日以内出荷
Festo 水分離器 MS6-LWS-1/2-U-V 凝縮水ドレインは、完全自動凝縮排水バルブを介して排出されます。サイズ6 シリーズ MS 組み立て位置:垂直 ± 5 ° 凝縮水排出は完全自動 構造遠心分離器の設計
仕様●メーカーシリーズ:MS●平均流量:63.33 l/ 秒●平均定格流量:2 → 12バール●ポートの接続:G 1/2●フィルターサイズ:6μm●ポート接続ネジサイズ:0.5●ポート接続ネジ規格:G●コード番号:202-3191
アズワン品番65-8027-40
1個
¥85,980
税込¥94,578
6日以内出荷
Festo T 字型真空ジェネレータのノズルサイズは 0.95 mm で、プラグコネクタが付いています。動作圧力範囲は 1 bar → 8 bar です。グリッド寸法: 14 mm 幅: 14 mm サイレンサ設計を開く 高吸引流量
仕様●メーカーシリーズ:VN●ノズル直径:0.95mm●サイレンサー:あり●最高真空圧力:-0.89バール●最高流入圧力:6バール●最高吸込流量:62.7L/min●動作温度 Max:+60℃●動作温度 Min:0℃●使用圧力:1 → 8バール●コード番号:202-2411
アズワン品番65-8028-52
1個
¥12,980
税込¥14,278
6日以内出荷
Festo フランジ取り付けアクセサリは ISO15552 エアシリンダ用で、広範囲にわたる汎用取り付けオプションを提供します。内径は 250 で、ねじの素材はスチール製です。周囲温度: -40 → 150 ℃ 製品重量は 8657 g です
仕様●メーカーシリーズ:SNCB●内径サイズに合わせる:50mm●製品タイプ:スイベルフランジ●コード番号:202-2562
アズワン品番65-8035-51
1個
¥9,998
税込¥10,998
6日以内出荷
Festo 光電子反射ホイルは、ラップされた物体や反射環境で使用されるラミネート面に使用されます。この反射ホイルはレーザーセンサに適しています。構造幅:標準 取り付けタイプ:接着 素材のハウジング:PMMA 素材 RoHS準拠(2022年10月現在)
仕様●アクセサリタイプ:反射
アズワン品番65-7344-99
RoHS指令(10物質対応)対応
1個
¥1,598
税込¥1,758
6日以内出荷
。Festo MS シリーズ圧力レギュレータには、G3/8 空圧ポート接続ねじとロック式レギュレータそれ。このレギュレータには、最大 12 bar の作動圧力を備えた圧力ゲージ設計構造が採用されています。流向:左から右 組み立て位置 - 任意 サイズ - 6
仕様●ポートの接続:G 3/8●最低流出圧力:0.5バール●最高流出圧力:12バール●最高流入圧力:20バール●メーカーシリーズ:MS●平均流量率:4500L/min●コード番号:202-2095
アズワン品番65-8020-09
1個
¥18,980
税込¥20,878
6日以内出荷
Festo ISO シリンダ DSBC - 40-100-D3-PPVA-N3 は調整式クッション付きです。両端。ストロークは 100 mm、ピストン径は 40 mm です。ストロークは 100 mm です ピストン径: 40 mm ピストンロッドねじ M12 x 1、25 クッション性。PPV ( PPV )
仕様●ストローク:100mm●ボア:40mm●動作:ダブル●メーカーシリーズ:DSBC●コード番号:202-1096
アズワン品番65-8019-94
1個
¥47,980
税込¥52,778
6日以内出荷
。Festo ソレノイドバルブはコンパクトで、高い流量を備えています。ピストン構造スライドを備え、リセットには機械式スプリングを使用しています。バルブのサイズは 14 mm で、使用圧力は最大 2.5 → 8 bar です。周囲温度: -5 → 60 ℃ ハウジング材質にはアルミ合金を使用
仕様●メーカーシリーズ:VUVG●取り付け方法:マニホールド●機能:5/2 Monostable●接続ポートのネジ:G 1/4●動作タイプ:電気仕様●取付ソレノイド:あり●ボディ材質:鍛造アルミ合金●ソレノイド電圧:24V dc●ソレノイドの消費電力:1W●最低使用圧力:2.5バール●動作温度 Min:-5℃●最高使用圧力:8 bar●ネジ規格:G●コード番号:202-1343
アズワン品番65-8021-97
1個
¥22,980
税込¥25,278
6日以内出荷
。Festo のソレノイドバルブにはソレノイド Coil 又はソケット、ソレノイド Coil / ソケットを除く手動オーバーライド機能があり、別売りです。ピストン構造がスライド式で、幅は 54 mm で、標準公称流量は 2、300 l/min で -0.9-16 bar までの動作圧力が使用されます周囲温度: -5 → 40 ℃ 保護クラス IP65
仕様●メーカーシリーズ:MFH●取り付け方法:スルーホール●機能:5/2 Monostable●動作タイプ:電気仕様●コード番号:203-7288
アズワン品番65-7986-70
1個
¥54,980
税込¥60,478
6日以内出荷
。Festo 電気接続ボックス - VAVE シリーズ - VAVE-L1-1VR8-LP Festo のこの VAVE 電気接続ボックスを使用して、2 つ以上のバルブを空圧システムに取り付けます。圧縮空気を工具や同様の機器に効率的に分配できます。このボックスは、動作電圧が 12 → 24 V dc、温度が -5 → +60 ℃ に適しています安全のために、高温の粒子が環境に放出されるのを防止するスパーク防止機能を備えています。CRC (耐腐食性分類) 2 のこの電気接続ボックスは、中腐食性の条件で Durable です。黒色 PA (ポリアミド)ボディ 重量: 3.2 g ベース取り付け F ソレノイドコイル付きバルブで使用 LED 信号ステータス表示 サージ強度: 0.8 kV ほこりや低圧の水流から保護するために IP65 等級 範囲情報 VAVE 電気ボックスを使用すると、圧縮空気を電動工具やその他の機械装置に安全かつ効率的に分配できます IP65 等級は、低圧噴水流や粉塵からの保護を示します マニホールドは、耐久性を高めるために PA (ポリアミド)素材に収納されています 半導体製造、医療機器、製薬用途など、多くの用途や産業で役立ちますFesto 電気接続ボックス VAVE-L1-1VR8-LP は、任意の極性保護バイポーラで組み立て位置を備えています。その他の機能により、逮捕が発生します 信号ステータス表示 LED 公称動作電圧 DC ( 12 V、 24 V )
仕様●メーカーシリーズ:VAVE (仮想化●タイプ:MSSD●ステーションの数:1●ボディ材質:PA●ネジ規格:Metric●併用可能製品:F ソレノイドコイル付きバルブ●コード番号:202-2798
アズワン品番65-8029-61
1個
¥4,198
税込¥4,618
6日以内出荷
Festo ソレノイドバルブはコンパクトで、高い流量を備えています。ピストン構造スライドを備え、リセットには機械式スプリングを使用しています。バルブのサイズは 18 mm で、使用圧力は 3 8 bar です。標準的な公称流量は 1300 l/min です周囲温度: -5 → 60 ℃ ハウジング材質にはアルミ合金を使用
仕様●メーカーシリーズ:VUVG●取り付け方法:マニホールド●機能:5/2 Monostable●接続ポートのネジ:G 1/4●動作タイプ:電気仕様●取付ソレノイド:あり●ボディ材質:鍛造アルミ合金●ソレノイドの消費電力:1W●最低使用圧力:3バール●動作温度 Min:-5℃●最高使用圧力:8バール●ネジ規格:G●コード番号:202-1386
アズワン品番65-8034-01
1個
¥23,980
税込¥26,378
6日以内出荷
Festo シリーズ MS は、1/2 ポート接続フィルタレギュレータです。プラスチック製ボウルガードと圧力ゲージを備えています。手動凝縮水ドレンを使用した 40 μ m のろ過レベルを備えています。 ロック付きのロータリノブを備えています。MS6 ( 62 mm )空圧コネクタ 組み立て位置 - 垂直 ± 5 ° フローを左から右に排出します 最大出口圧力 - 7 バール
仕様●メーカーシリーズ:MS●ポートの接続:G 1/2●フィルターサイズ:40μm●最高使用圧力:20バール●コード番号:202-4297
アズワン品番65-8033-90
1個
¥25,980
税込¥28,578
6日以内出荷
Festo マルチディストリビューター QSLV4-G1/8-6 は 4 つ折りで、360 ° 回転可能です。内部に六角及び 1/8 接続のオスねじが付いています。標準的なサイズ 公称サイズ: 2.9 mm ねじ止めスタッドシールリングのシールタイプ 設計構造:プッシュ / プル方式 動作圧力完全温度範囲: -0,95-16 バール
仕様●メーカーシリーズ:QSLV4-G1/8-6●出口ポートの数:4●インレットポートの数:1●コード番号:203-1579
アズワン品番65-8003-15
1個
¥4,498
税込¥4,948
6日以内出荷
。Festo プッシュインコネクタは、Tube1 サイズ 6 mm と併用するプッシュインスリーブを備えています。公称サイズは 2.5 mm のプッシュ / プル方式構造を使用しています。この製品は、1 - 低い腐食応力を使用しています。周囲温度: -10 → 80 ℃ ハウジング材質に PBT を使用
仕様●機能:3/2 Closed, Monostable●接続ポートのネジ:G 1/4, G 1/8●スレッドサイズ:1/8●ネジ規格:G●メーカーシリーズ:MS●コード番号:202-2667
アズワン品番65-8023-65
1個
¥33,980
税込¥37,378
6日以内出荷
。Festo A シリーズチェックバルブは、プッシュイン式継手 QS-10 (ポート 1 )と R 3/8 (ポート 2 )の空圧接続を備えたパイロット型の逆止弁機能を備えています。動作圧力範囲は 0.5 → 10 bar です。取り付けタイプ - ねじ式 パイロットエアポート 21 - G1/4 公称流量 - 1200 l/min
仕様●メーカーシリーズ:HGL●インレット接続タイプ:チューブ●チューブのインレット接続:8mm●コンセント接続タイプ:スレッド●使用圧力範囲:10バール●コード番号:202-3592
アズワン品番65-8027-11
1個
¥19,980
税込¥21,978
6日以内出荷
。Festo丸型シリンダは位置検出に使用し、フレキシブルなクッションリングとの組み合わせで両端の位置を調整できます。追加の取り付け部品の有無にかかわらず、さまざまな取り付けオプションを使用しています。ピストンロッドねじはM12x1.25で、ストロークサイズはM12です周囲温度:-20→80℃シリンダバレルに使用される高合金鋼材料
仕様●ストローク:80mm●ボア:40mm●動作:ダブル●メーカーシリーズ:DSNU●コード番号:202-1789
アズワン品番65-8038-40
1個
¥25,980
税込¥28,578
6日以内出荷
関連キーワード
1
2
3
4
5
6
7
8
9
10
...
次へ