「to-1」の検索結果
特価
本日8月11日(月)は、モノタロウブランドの全商品がキャンペーンコード入力で通常価格より
10%
引き!
キャンペーンコード
000025250815
キャンペーンコードのご利用方法
※特価からの更なる割引はございません
関連キーワード
。Festo Pneumatic Regulator, G 1/4, 0.06 Bar to 6 Bar - VPPM Series - VPPM-8L-L-1-G14-0L6H-A4P Use this 3-way proportional pressure regulator from Festo to regulate force in your pneumatic systems precisely and flexibly。It features a multi-sensor control to give you reliable, dynamic and speedy results。There are three default presets that you can choose from at the click of a button, making installation and activation quick and simple。Because its IO-link compatible, you can easily connect it to your factory automation setup to improve productivity. Integrated pressure sensor with independent output Pressure is maintained in case of controller failure Choice of different setpoint specifications, such as current or voltage input, for flexibility in modular systems Clear LED (light-emitting diode) indicators make it easy to inspect and maintain your systems Application Information Printing presses Packaging industry Welding machineryFesto VPPM モジュラ比例圧力レギュレータは圧力範囲は最大 6 バールです。 How much power does this pressure regulator consume 加圧 -8 mm 公称径、エグゾースト側 -7 mm 組み立て位置 - 任意This pressure regulator from Festo has a maximum power consumption of 7 W and maximum current consumption of 300 mA。Is this regulator waterproof Yes, this pneumatic regulator has an ingress protection rating of IP65, meaning its dust-tight and protected against water projected from a nozzle.
仕様●ポートの接続:G 1/4●最低流出圧力:0.06バール●最高流出圧力:6バール●最高流入圧力:8バール●メーカーシリーズ:VPPM ( VPPM )●圧力ゲージポートサイズ:G 1/4●ポート接続ネジサイズ:1/4インチ●圧力ゲージポートネジサイズ:1/4インチ●平均流量率:1750L/min●ポート接続ネジ規格:G●動作温度 Min:+10℃●動作温度 Max:+50℃●全幅:77.4mm●コード番号:203-0453
アズワン品番65-8007-49
1個
¥229,800
税込¥252,780
欠品中
Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
Festo Monostable Solenoid Valve, 5/2, G 1/8 - VUVG Series - VUVG-L14-M52-MT-G18-1P3 Combining a compact build with high performance and durability, this Festo solenoid valve suits high-flow systems that need to be scaled。Its 5/2 configuration means the
仕様●メーカーシリーズ:VUVG●取り付け方法:マニホールド●機能:5/2 Monostable●接続ポートのネジ:G 1/8●動作タイプ:電気仕様●ボディ材質:鍛造アルミ合金●最大流量率:780L/min●最低使用圧力:3バール●動作温度 Min:-5℃●最高使用圧力:8バール●ネジ規格:G●コード番号:202-1512
アズワン品番65-8031-04
1個
¥21,980
税込¥24,178
6日以内出荷
Festo Rod Electric Linear Actuator - ESBF Series - ESBF-BS-63-300-5P Need a heavy-duty and reliable way to convert rotary motion to linear force in your factory setting Choose this linear actuator from Festo。It has a ball screw with three spindle pitches to quickly select the optimum force-to-speed ratio。The high-alloy steel piston rod combines long life with superior strength and corrosion resistance。The galvanised steel screws have lifetime lubrication for maintenance-free operation。This robust unit is rated IP40 to protect against objects larger than 1 mm, and its compatible with a wide range of attachments, so you can use it as part of a modular system. Working stroke of 300 mm Rod size of 63 M16 x 1.5 piston rod thread Reversing backlash of 30 μm Spindle diameter of 25 mm Spindle pitch of 5 mm/U +/- 0.4-degree maximum angular deflection of the piston rod Maximum acceleration of 5 m/s2 Maximum speed of 0.27 m/s Repetition accuracy of ±0.015 mm 100% duty cycle Servomotor type ISO (International Standards Organisation) 15552 standard pneumatic cylinder Range Information The ESBF series is Festos range of heavy-duty electric cylinders Powerful units with a dynamic feed force of up to 17 kN Optional high corrosion protection and food-safe piston rod extension accessories are available Complete kits available for both parallel and axial motor mountingFesto ESBF シリーズ電動シリンダは、ボールねじ付きのリニアドライブで、近接センサ用に設計されています。モータの回転動作をピストンロッドの直線動作に変換する電動スピンドルを備えています。ピストンロッドねじは M16x1.5 です。サイズ:63 ストローク:300 mm バックラッシュ:30 μ m
仕様●アクチュエータタイプ:ロッド●最大荷重:6864.6N●最高速度無負荷:270mm/s●最大ストローク長:300mm●デューティサイクル:100%●IP保護等級:IP40●重さ:3163g●コード番号:202-9789
アズワン品番65-7994-39
1個
¥619,800
税込¥681,780
7日以内出荷
Festo真空ジェネレータカートリッジはVN真空ジェネレータに使用され、高い吸引速度です。公称ノズルサイズは0.45mmで、最大動作圧力真空は6バールです周囲温度:0→60℃動作圧力:1→8bar
仕様●メーカーシリーズ:VN●ノズル直径:1.4mm●最高真空圧力:8バール●最高流入圧力:6バール●最高吸込流量:92.6L/min●使用圧力:1to8バール●コード番号:203-6290
アズワン品番65-8005-67
1袋(5個)
¥50,980
税込¥56,078
欠品中
Festo真空ジェネレータカートリッジはVN真空ジェネレータに使用され、高い吸引速度です。公称ノズルサイズは0.45mmで、最大動作圧力真空は6バールです周囲温度:0→60℃動作圧力:1→8bar
仕様●メーカーシリーズ:VN●ノズル直径:0.45mm●最高真空圧力:8バール●最高流入圧力:6バール●最高吸込流量:13.6L/min●使用圧力:1to8バール●コード番号:203-6189
アズワン品番65-7990-64
1袋(5個)
¥34,980
税込¥38,478
欠品中
FestoVNシリーズの真空ジェネレータは、標準で高い吸引速度、幅18mmの真空スイッチを備え、T字型でプラグコネクタとオープンサイレンサを備えています。公称ノズルサイズは0.95mmで、最大吸引流量は21.8L/minで、任意の位置で組み立てられています。周囲温度:0→50℃保護クラスIP40
仕様●メーカーシリーズ:VN●ノズル直径:0.95mm●最高真空圧力:3.5バール●最高流入圧力:6バール●最高吸込流量:21.8L/min●使用圧力:1to8バール●コード番号:203-6254
アズワン品番65-7991-40
1個
¥45,980
税込¥50,578
欠品中
FestoVNシリーズの真空ジェネレータは、標準で高い吸引速度、幅18mmの真空スイッチを備え、T字型でプラグコネクタとオープンサイレンサを備えています。公称ノズルサイズは0.45mmで、最大吸引流量は7.2l/minです。任意の位置で組み立てられます。周囲温度:0→50℃保護クラス
仕様●メーカーシリーズ:VN●ノズル直径:0.45mm●最高真空圧力:4.9バール●最高流入圧力:6バール●最高吸込流量:7.2L/min●使用圧力:1to8バール●コード番号:203-6258
アズワン品番65-7999-92
1個
¥43,980
税込¥48,378
欠品中
FestoVNシリーズの真空ジェネレータは、標準で高い吸引速度、幅18mmの真空スイッチを備え、T字型でプラグコネクタとオープンサイレンサを備えています。公称ノズルサイズは0.45mmで、最大吸引流量は7.2l/minです。任意の位置で組み立てられます。周囲温度:0→50℃保護クラス
仕様●メーカーシリーズ:VN●ノズル直径:0.45mm●最高真空圧力:4.9バール●最高流入圧力:6バール●最高吸込流量:7.2L/min●使用圧力:1to8バール●コード番号:203-6295
アズワン品番65-7989-99
1個
¥43,980
税込¥48,378
欠品中
FestoVNシリーズの真空ジェネレータは、標準で高真空で14mm幅で、T字型のメスねじが付いています。公称ノズルサイズは0.45mmで、最大吸引流量は6.2l/minです。任意の位置で組み立てられます。周囲温度:0→60℃銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.45mm●最高真空圧力:4.5バール●最高流入圧力:6バール●最高吸込流量:6.2L/min●使用圧力:1to8バール●コード番号:203-6294
アズワン品番65-8006-69
1個
¥9,898
税込¥10,888
欠品中
。FestoVNシリーズの真空ジェネレータは、標準で高い吸引速度、幅24mmで、T字型でプッシュインコネクタとオープンサイレンサを備えています。公称ノズルサイズは2mmで、最大吸引流量は188L/minで、任意の位置で組み立てられています。周囲温度:0→60℃銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:2mm●最高真空圧力:3バール●最高流入圧力:6バール●最高吸込流量:188L/min●使用圧力:1to8バール●コード番号:203-6195
アズワン品番65-7983-93
1個
¥45,980
税込¥50,578
欠品中
FestoVNシリーズの真空ジェネレータは、標準で高い吸引速度、幅18mmの真空スイッチを備え、T字型でプラグコネクタとオープンサイレンサを備えています。公称ノズルサイズは0.7mmで、最大吸引流量は16.2L/minで、任意の位置で組み立てられています。周囲温度:0→50℃保護クラスIP40
仕様●メーカーシリーズ:VN●ノズル直径:0.7mm●最高真空圧力:4.4バール●最高流入圧力:6バール●最高吸込流量:16.2L/min●使用圧力:1to8バール●コード番号:203-6306
アズワン品番65-7995-31
1個
¥44,980
税込¥49,478
欠品中
FestoVNシリーズの真空ジェネレータは、標準で高い吸引速度、幅18mmの真空スイッチを備え、T字型でプラグコネクタとオープンサイレンサを備えています。公称ノズルサイズは0.95mmで、最大吸引流量は21.8L/minで、任意の位置で組み立てられています。周囲温度:0→50℃保護クラスIP40
仕様●メーカーシリーズ:VN●ノズル直径:0.95mm●最高真空圧力:3.5バール●最高流入圧力:6バール●最高吸込流量:21.8L/min●使用圧力:1to8バール●コード番号:203-6209
アズワン品番65-8005-71
1個
¥45,980
税込¥50,578
欠品中
。FestoVNシリーズの真空ジェネレータは、標準で高い吸引速度、幅18mmの真空スイッチを備え、T字型でプラグコネクタとオープンサイレンサを備えています。公称ノズルサイズは0.95mmで、最大吸引流量は41.5l/minで、任意の位置で組み立てられます。周囲温度:0→50℃保護クラスIP40
仕様●メーカーシリーズ:VN●ノズル直径:0.95mm●最高真空圧力:5バール●最高流入圧力:6バール●最高吸込流量:41.5L/min●使用圧力:1to8バール●コード番号:203-6127
アズワン品番65-7997-88
1個
¥45,980
税込¥50,578
欠品中
。FestoVNシリーズの真空ジェネレータは、標準で高い吸引速度、幅18mmの真空スイッチを備え、T字型でプラグコネクタとオープンサイレンサを備えています。公称ノズルサイズは0.7mmで、最大吸引流量は16.2L/minで、任意の位置で組み立てられています。周囲温度:0→50℃保護クラスIP40
仕様●メーカーシリーズ:VN●ノズル直径:0.7mm●最高真空圧力:4.4バール●最高流入圧力:6バール●最高吸込流量:16.2L/min●使用圧力:1to8バール●コード番号:203-6259
アズワン品番65-7985-37
1個
¥44,980
税込¥49,478
欠品中
Festo 真空ジェネレータカートリッジは、VN 真空ジェネレータ、高真空に使用します。公称ノズルサイズは 1.4 mm で、最大動作圧力真空は 3.5 bar です周囲温度: 0 → 60 ℃ 動作圧力: 1 → 8 bar
仕様●メーカーシリーズ:VN●ノズル直径:1.4mm●最高真空圧力:3.5バール●最高流入圧力:6バール●最高吸込流量:48.8L/min●使用圧力:1 to 8バール●コード番号:203-6262
アズワン品番65-8008-25
1袋(5個)
¥50,980
税込¥56,078
欠品中
Festo 真空ジェネレータカートリッジは、VN 真空ジェネレータ、高真空に使用します。公称ノズルサイズは 0.7 mm で、最大動作圧力真空は 4.4 bar です周囲温度: 0 → 60 ℃ 動作圧力: 1 → 8 bar
仕様●メーカーシリーズ:VN●ノズル直径:0.7mm●最高真空圧力:4.4バール●最高流入圧力:6バール●最高吸込流量:16.2L/min●使用圧力:1 to 8バール●コード番号:203-6121
アズワン品番65-7993-63
1袋(5個)
¥39,980
税込¥43,978
欠品中
Festo 真空ジェネレータカートリッジは VN 真空ジェネレータに使用され、高い吸引速度です。公称ノズルサイズは 0.7 mm で、最大動作圧力真空は 6 bar です周囲温度: 0 → 60 ℃ 動作圧力: 1 → 8 bar
仕様●メーカーシリーズ:VN●ノズル直径:0.7mm●最高真空圧力:8バール●最高流入圧力:6バール●最高吸込流量:30.9L/min●使用圧力:1 to 8バール●コード番号:203-6132
アズワン品番65-7983-16
1袋(5個)
¥39,980
税込¥43,978
欠品中
Festo 真空ジェネレータカートリッジは、VN 真空ジェネレータ、高真空に使用します。公称ノズルサイズは 0.95 mm で、最大動作圧力真空は 3.5 バールです周囲温度: 0 → 60 ℃ 動作圧力: 1 → 8 bar
仕様●メーカーシリーズ:VN●ノズル直径:0.95mm●最高真空圧力:8バール●最高流入圧力:6バール●最高吸込流量:21.8L/min●使用圧力:1 to 8バール●コード番号:203-6141
アズワン品番65-8006-97
1袋(5個)
¥43,980
税込¥48,378
欠品中
。Festo 真空ジェネレータカートリッジは VN 真空ジェネレータに使用され、高い吸引速度です。公称ノズルサイズは 0.95 mm で、最大動作圧力真空は 6 バールです周囲温度: 0 → 60 ℃ 動作圧力: 1 → 8 bar
仕様●メーカーシリーズ:VN●ノズル直径:0.95mm●最高真空圧力:8バール●最高流入圧力:6バール●最高吸込流量:41.5L/min●使用圧力:1 to 8バール●コード番号:203-6270
アズワン品番65-8008-28
1袋(5個)
¥43,980
税込¥48,378
欠品中
。Festo 真空ジェネレータカートリッジは、VN 真空ジェネレータ、高真空に使用します。公称ノズルサイズは 0.45 mm で、最大動作圧力真空は 4.9 bar です周囲温度: 0 → 60 ℃ 動作圧力: 1 → 8 bar
仕様●メーカーシリーズ:VN●ノズル直径:0.45mm●最高真空圧力:4.9バール●最高流入圧力:6バール●最高吸込流量:7.2L/min●使用圧力:1 to 8バール●コード番号:203-6224
アズワン品番65-7987-19
1袋(5個)
¥34,980
税込¥38,478
欠品中
Festo VN シリーズの真空ジェネレータは、プラグコネクタとプッシュインスリーブを備え、標準で高真空で幅 14 mm です。公称ノズルサイズは 0.45 mm で、最大吸引流量は 12 l/min です。任意の位置で組み立てられます。周囲温度: 0 → 60 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.45mm●最高真空圧力:6バール●最高流入圧力:6バール●最高吸込流量:12L/min●使用圧力:1 to 8バール●コード番号:203-6191
アズワン品番65-7997-89
1個
¥9,798
税込¥10,778
欠品中
Festo VN シリーズの真空ジェネレータは、インライン、高真空、幅 10 mm でプラグコネクタが付いています。公称ノズルサイズは 0.45 mm で、最大吸引流量は 6.1 l/min です。任意の位置で組み立てられます。周囲温度: 0 → 60 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.45mm●最高真空圧力:6バール●最高流入圧力:6バール●最高吸込流量:6.1L/min●使用圧力:1 to 8バール●コード番号:203-6242
アズワン品番65-7999-91
1個
¥9,898
税込¥10,888
欠品中
Festo VN シリーズ真空ジェネレータは、プラグコネクタとプッシュイン式スリーブを使用してインラインと高真空を実現します。公称ノズルサイズは 0.7 mm で、最大動作圧力真空は 5.8 bar です。この空圧接続 QS-4 は、スルーホール取り付けタイプです。周囲温度:
仕様●メーカーシリーズ:VN●ノズル直径:0.7mm●最高真空圧力:5.8バール●最高流入圧力:6バール●最高吸込流量:13.5L/min●使用圧力:1 to 8バール●コード番号:204-0137
アズワン品番65-8001-97
1個
¥9,998
税込¥10,998
欠品中
Festo VN シリーズの真空ジェネレータは、標準で高真空で 14 mm 幅で、T 字型でメスねじとオープンサイレンサを備えています。公称ノズルサイズは 0.7 mm で、最大吸引流量は 16 l/min で、任意の位置で組み立てられています。周囲温度: 0 → 60 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.7mm●最高真空圧力:4.7バール●最高流入圧力:6バール●最高吸込流量:16L/min●使用圧力:1 to 8バール●コード番号:203-6252
アズワン品番65-7960-81
1個
¥11,980
税込¥13,178
欠品中
Festo VN シリーズの真空ジェネレータは、標準で高真空で幅 10 mm で、プラグコネクタとオープンサイレンサを備えています。公称ノズルサイズは 0.7 mm で、最大吸引流量 13.5 l/min で、任意の位置で組み立てられます。周囲温度: 0 → 60 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.7mm●最高真空圧力:7バール●最高流入圧力:6バール●最高吸込流量:13.5L/min●使用圧力:1 to 8バール●コード番号:203-6289
アズワン品番65-7989-06
1個
¥11,980
税込¥13,178
欠品中
Festo VN シリーズの真空ジェネレータは、標準で高い吸引速度、幅 14 mm ( T 字型)でプッシュインコネクタが付いています。公称ノズルサイズは 0.7 mm で、最大吸引流量は 38.8 l/min で、任意の位置で組み立てられます。周囲温度: 0 → 60 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.7mm●最高真空圧力:6.2バール●最高流入圧力:6バール●最高吸込流量:38.8L/min●使用圧力:1 to 8バール●コード番号:203-6288
アズワン品番65-7983-91
1個
¥9,998
税込¥10,998
欠品中
Festo VN シリーズの真空ジェネレータは、標準で高真空で 14 mm 幅で、T 字型でメスねじとオープンサイレンサを備えています。公称ノズルサイズは 0.95 mm で、最大吸引流量は 25 l/min で、任意の位置で組み立てられます。周囲温度: 0 → 60 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.95mm●最高真空圧力:4.5バール●最高流入圧力:6バール●最高吸込流量:25L/min●使用圧力:1 to 8バール●コード番号:203-6301
アズワン品番65-7999-01
1個
¥11,980
税込¥13,178
欠品中
Festo VN シリーズの真空ジェネレータは、インライン、高真空、幅 14 mm (プラグコネクタ付き)のイジェクタパルスで使用します。公称ノズルサイズは 0.7 mm で、最大吸引流量は 32.6 l/min で、任意の位置で組み立てられています。周囲温度: 0 → 50 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.7mm●最高真空圧力:4バール●最高流入圧力:6バール●最高吸込流量:32.6L/min●使用圧力:1 to 8バール●コード番号:203-6233
アズワン品番65-8006-35
1個
¥26,980
税込¥29,678
欠品中
Festo VN シリーズの真空ジェネレータは、標準で高真空で幅 14 mm のタイプがあり、プラグインコネクタとオープンサイレンサを備えています。公称ノズルサイズは 0.45 mm で、最大吸引流量は 6.2 l/min です。任意の位置で組み立てられます。周囲温度: 0 → 60 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.45mm●最高真空圧力:4.5バール●最高流入圧力:6バール●最高吸込流量:6.2L/min●使用圧力:1 to 8バール●コード番号:203-6276
アズワン品番65-8006-36
1個
¥13,980
税込¥15,378
欠品中
Festo VN シリーズ真空ジェネレータは、インラインと高い吸引速度を備え、メスねじ付きの T 字型を備えています。公称ノズルサイズは 0.45 mm で、最大動作圧力真空は 8 バールです。この空圧接続は、G1/8 のスルーホール取り付けとなっています。周囲温度: 0 → 60 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.45mm●最高真空圧力:8バール●最高流入圧力:6バール●最高吸込流量:12L/min●使用圧力:1 to 8バール●コード番号:204-0132
アズワン品番65-7998-20
1個
¥9,798
税込¥10,778
欠品中
Festo VN シリーズ真空ジェネレータは標準で高い吸引速度です。 T 字型で、オスねじ付きのプッシュインコネクタ真空接続に使用します。公称ノズルサイズは 0.95 mm で、最大動作圧力真空は 8 バールです。空圧接続ポート 1 QS-6、スルーホール取り付け周囲温度: 0 → 60 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.95mm●最高真空圧力:8バール●最高流入圧力:6バール●最高吸込流量:62.7L/min●使用圧力:1 to 8バール●コード番号:204-0146
アズワン品番65-8002-27
1個
¥12,980
税込¥14,278
欠品中
Festo VN シリーズの真空ジェネレータは、標準で高真空で幅 18 mm の、T 字型でプッシュインコネクタが付いています。公称ノズルサイズは 0.95 mm で、最大吸引流量は 62.7 l/min で、任意の位置で組み立てられます。周囲温度: 0 → 60 ℃ 銅及びPTFE不使
仕様●メーカーシリーズ:VN●ノズル直径:0.95mm●最高真空圧力:4バール●最高流入圧力:6バール●最高吸込流量:62.7L/min●使用圧力:1 to 8バール●コード番号:203-6135
アズワン品番65-8006-71
1個
¥10,980
税込¥12,078
欠品中
Festo VN シリーズ真空ジェネレータは、インラインと高真空でメスねじ及びオープンサイレンサに使用します。公称ノズルサイズは 0.7 mm で、最大動作圧力真空は 5.8 bar です。スルーホール取り付けの空圧接続 m5 です。周囲温度: 0 → 60 ℃ 銅及びPTFE不使
仕様●メーカーシリーズ:VN●ノズル直径:0.7mm●最高真空圧力:5.8バール●最高流入圧力:6バール●最高吸込流量:13.5L/min●使用圧力:1 to 8バール●コード番号:204-0140
アズワン品番65-8003-11
1個
¥11,980
税込¥13,178
欠品中
Festo VN シリーズの真空ジェネレータは、インライン、高真空、幅 14 mm (プラグコネクタ付き)のイジェクタパルスで使用します。公称ノズルサイズは 0.45 mm で、最大吸引流量は 7.2 l/min です。任意の位置で組み立てられます。周囲温度: 0 → 50 ℃ 銅
仕様●メーカーシリーズ:VN●ノズル直径:0.45mm●最高真空圧力:4.3バール●最高流入圧力:6バール●最高吸込流量:7.2L/min●使用圧力:1 to 8バール●コード番号:203-6248
アズワン品番65-7994-30
1個
¥20,980
税込¥23,078
欠品中
。Festo VN シリーズの真空ジェネレータは、インライン、高真空、幅 14 mm でプラグインコネクタが付いています。公称ノズルサイズは 0.45 mm で、最大吸引流量は 6.2 l/min です。任意の位置で組み立てられます。周囲温度: 0 → 60 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.45mm●最高真空圧力:6バール●最高流入圧力:6バール●最高吸込流量:6.1L/min●使用圧力:1 to 8バール●コード番号:203-6206
アズワン品番65-7988-06
1個
¥9,798
税込¥10,778
欠品中
。Festo VN シリーズの真空ジェネレータは、インライン、高真空で幅 14 mm (メスねじ付き)です。公称ノズルサイズは 0.7 mm で、最大吸引流量 13.5 l/min で、任意の位置で組み立てられます。周囲温度: 0 → 60 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.7mm●最高真空圧力:7バール●最高流入圧力:6バール●最高吸込流量:13.5L/min●使用圧力:1 to 8バール●コード番号:203-6140
アズワン品番65-7993-64
1個
¥9,998
税込¥10,998
欠品中
。Festo VN シリーズの真空ジェネレータは標準で高い吸引速度、18 mm 幅で、T 字型でプラグコネクタとオープンサイレンサを備えています。公称ノズルサイズは 1.4 mm で、最大吸引流量は 62.7 L/min、任意の位置で組み立てられています。周囲温度: 0 → 60 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.95mm●最高真空圧力:4バール●最高流入圧力:6バール●最高吸込流量:62.7L/min●使用圧力:1 to 8バール●コード番号:203-6255
アズワン品番65-8011-54
1個
¥15,980
税込¥17,578
欠品中
Festo VN シリーズの真空ジェネレータは、インライン、高真空、幅 14 mm でプラグインコネクタが付いています。公称ノズルサイズは 0.7 mm で、最大吸引流量は 16 l/min で、任意の位置で組み立てられています。周囲温度: 0 → 60 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.7mm●最高真空圧力:7バール●最高流入圧力:6バール●最高吸込流量:13.5L/min●使用圧力:1 to 8バール●コード番号:203-6133
アズワン品番65-7984-92
1個
¥11,980
税込¥13,178
欠品中
Festo VN シリーズ真空ジェネレータは、プラグコネクタと併用するインライン / 高真空を備えています。公称ノズルサイズは 0.7 mm で、最大動作圧力真空は 5.8 bar です。この空圧接続 QS-4 は、スルーホール取り付けタイプです。周囲温度: 0 → 60 ℃ 銅及びPTFE不使用
仕様●メーカーシリーズ:VN●ノズル直径:0.7mm●最高真空圧力:5.8バール●最高流入圧力:6バール●最高吸込流量:13.5L/min●使用圧力:1 to 8バール●コード番号:204-0142
アズワン品番65-8015-89
1個
¥9,998
税込¥10,998
欠品中
関連キーワード
1
2
3
次へ