仕様NF C 15-100. Lighting fixture housing with Batibox DCL cover. Lighting fixture housing with DCL cover. DCL covers are constructed in accordance with section 559 1.1. of the standard NFC 15-100, They also comply with product standard UTE C 61-390. Equipped with new automatic connector with 45° terminals.幅(mm)67色黄材質(本体)プラスチック奥行(mm)50規格NF設置場所乾燥した裏地IP等級IP00ギャング数1
仕様NF-EN 60670-01. Batibox mounting boxes for drywalls. Range of mounting boxes for drywalls. For mounting screw- or clamp-mounted equipment. Includes removable wall fasteners for specific functions. Mount horizontally or vertically.色黄高さ(mm)67材質(本体)プラスチック規格NFシリーズBatibox設置場所乾燥した裏地IP等級IP00