1件中 1~1件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
TelegartnerRJコネクタ Telegartner
エコ商品
仕様オス・メス:オス●LANカテゴリ:Cat6a●取り付けタイプ:ケーブルマウント●コネクタタイプ:モジュラープラグ●シールドタイプ:STP●向き:ストレート●長さ:6.6mm●幅:11.68mm●深さ:18.5mm●コンタクト材質:リン酸銅●コンタクトめっき:ニッケル 金合金●RJ45 plug MP8(8) FS Cat.6a. RJ45 connectors with 360° shielding RJ45 connectors for solid and stranded wire Boots grey, red, blue, yellow, green, black RJ45 crimp tool with durability 10.000 crimp cycles Preassembled protection cap Robust zinc diecast housing 360° shielding Full metal shielding between pairs of wires Three strain relief settings (cable diameters 5.0 mm to 9.0 mm) Can be assembled in 60 seconds without any special tools Optimised for the field, including demanding applications Secure transmission even with outside interference Four-chamber wire manager (available with colour code T568A or T568B) Suitable for cablings in office buildings, data centres, industrial facilities and home networks Supreme reliability Ideal for network repairs, special length and extensions Piercing contacts suitable for conductor cross-sections AWG27/7 22/7; AWG24/1 22/1 RoHS指令(10物質対応)対応
1個
419 税込461
当日出荷

関連カテゴリ