4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様許容電流値 = 25Aジョー開口 = 9.5mmコンタクト材質 = 真鍮絶縁 = あり色 = 黒絶縁体 = PP完全被覆. フルシュラウド付きわに口クリップは 4 mm シュラウドプラグに対応クランプ径:最大 11 mm RoHS指令(10物質対応)対応
1個
1,298 税込1,428
当日出荷

仕様許容電流値 = 25Aジョー開口 = 9.5mmコンタクト材質 = 真鍮絶縁 = あり色 = 赤絶縁体 = PP完全被覆. フルシュラウド付きわに口クリップは 4 mm シュラウドプラグに対応クランプ径:最大 11 mm RoHS指令(10物質対応)対応
1個
1,498 税込1,648
翌々日出荷

仕様許容電流値 = 25Aジョー開口 = 9.5mmコンタクト材質 = 真鍮絶縁 = あり色 = 黒絶縁体 = PPAK 2S 4 mm crocodile clips. Length: 80.5 mm Crocodile clip with unbreakable insulation on all sides Clamping range up to 9.5 mm bolt diameter The flat section of the clamping jaws made from tin-plated brass (fine wire-gripping surface) allows fine wires to be connected Closed against IEC probe on all sides in normal position in accordance with DIN 57 470 part 1 Φ 4 mm socket connector and screw connection for wires up to Φ 1.5 mm RoHS指令(10物質対応)対応
1個
849 税込934
6日以内出荷

仕様許容電流値 = 25Aジョー開口 = 9.5mmコンタクト材質 = 真鍮絶縁 = あり色 = 赤絶縁体 = PPAK 2S 4 mm crocodile clips. Length: 80.5 mm Crocodile clip with unbreakable insulation on all sides Clamping range up to 9.5 mm bolt diameter The flat section of the clamping jaws made from tin-plated brass (fine wire-gripping surface) allows fine wires to be connected Closed against IEC probe on all sides in normal position in accordance with DIN 57 470 part 1 Φ 4 mm socket connector and screw connection for wires up to Φ 1.5 mm RoHS指令(10物質対応)対応
1個
849 税込934
5日以内出荷

関連カテゴリ