カテゴリ

  • 測定用品(8)
絞り込み
ブランド
  • Hirschmann Test & Measurement
  • 三菱ふそう(54)
  • ホンダ(49)
  • piaggio(ピアッジオグループ)(37)
  • 大陽ステンレススプリング(20)
  • ミツビシ(11)
  • MICROCHIP(9)
  • SPARKFUN(9)
  • 日野自動車(8)
  • BMW(6)
  • KTM(6)
  • MAZDA(マツダ)(5)
  • トヨタ(4)
  • SHIMANO(シマノ)(3)
  • MV AGUSTA(3)
  • Triumph(3)
  • 大阪魂(3)
  • SpiceNote(3)
  • オチアイ(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(8)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「spring pin」の検索結果

8件中 18
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 赤 Hirschmann Test & MeasurementHirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 赤Hirschmann Test & Measurement(1件のレビュー)
759税込835
1個
当日出荷
仕様色 = 赤オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 緑 Hirschmann Test & MeasurementHirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 緑Hirschmann Test & Measurement
779税込857
1個
翌々日出荷
仕様色 = 緑オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
ヒルシュマン コンタクトプローブ(プローブピン) ニードル 972318101 Hirschmann Test & Measurementヒルシュマン コンタクトプローブ(プローブピン) ニードル 972318101Hirschmann Test & Measurement
1,898税込2,088
1個
翌々日出荷
仕様長さ = 99.5mm本体材質 = ポリプロピレン(PP樹脂)許容電流値 = 1A接触抵抗 = 50mΩプローブチップタイプ = ニードルCEI 61010. Pr f 2610FT probe tips. Flexible probe tips, with insulating, crush-proof socket. The probe tip is fitted with a spring to allow constant pressure to be applied to the finest measurements, without slippage. The 4 mm plug connector allows for connection of all types of leads fitted with banana plugs.RoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 青 Hirschmann Test & MeasurementHirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 青Hirschmann Test & Measurement
779税込857
1個
7日以内出荷
仕様色 = 青オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 黄 Hirschmann Test & MeasurementHirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 黄Hirschmann Test & Measurement
759税込835
1個
7日以内出荷
仕様色 = 黄オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm 紫 Hirschmann Test & MeasurementHirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm 紫Hirschmann Test & Measurement
789税込868
1個
7日以内出荷
仕様色 = 紫オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm 白 Hirschmann Test & MeasurementHirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm 白Hirschmann Test & Measurement
729税込802
1個
7日以内出荷
仕様色 = 白オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm グレー Hirschmann Test & MeasurementHirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm グレーHirschmann Test & Measurement
619税込681
1個
7日以内出荷
仕様色 = グレーオス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
電気測定カテゴリ
関連カテゴリ