Display 5 digits, LED 14 mm 3 colors red, green and amber - Universal counting inputs NPN, PNP, Namur, TTL, in voltage 10-300 VAC or encoder 2x90° - Functions MINI, MAXI in tachometer / frequency - 3 programmable inputs - 2 or 4 presets with relay or electronic outputs - Analog output 4-20 mA or 0-10 V - Serial interface RS232, RS485 or Ethernet interface - Power supply voltage 85 to 260 VAC or 100 to 300 VDC 10,5 to 70 VDC or 21 to 53 VAC
仕様●電源電圧:10.5 → 70 V dc, 21 → 53 V ac●カウントモード:周波数、パルス、時間●ディスプレイのタイプ:LED●入力方式:Namur, NPN, PNP, TTL●接続タイプ:Plug-In●表示桁数:5●実装タイプ:DIN Rail●出力/インタフェース:リレー●カウント方向:双方向●文字の高さ寸法:14 mm●最大カウント周波数:15kHz●表示範囲:-99999 → 99999●幅:93mm●コード番号:189-2668
アズワン品番65-7352-48
1個
¥129,800
税込¥142,780
7日以内出荷
For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●動作原理:デジタル●コード番号:189-2676
アズワン品番65-7350-83
1個
¥129,800
税込¥142,780
7日以内出荷
For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●シリーズ:PA418●コード番号:189-2677
アズワン品番65-7350-44
1個
¥129,800
税込¥142,780
7日以内出荷
My-Com series precision switches
Range of measurement and precision control switches
Very accurate switch point, with a repeat accuracy of ±0.001mm
Ruby or saphire switches
Nickel-plated brass housing, IP67 for the My-Com H75/80
PVC, 80 cm cable connection
Applications:quality control, jigs, positioning control, dilation control, small-scale shifts, etc.
仕様●本体形状:バレル形●出力タイプ:PNP●スイッチング周波数:0 → 10 Hz●ターミナルタイプ:ワイヤリード●取付けスタイル:ケーブル取り付け●スイッチング電流:50mA●最大DC電圧:36V●電源電圧:5 → 36V dc●ハウジング材質:黄銅、ニッケルめっき●IP評価:IP50●LED状態表示:あり●長さ:29.5mm●寸法:28×8mm●RoHS適合状況:該当なし●コード番号:203-7004
アズワン品番68-4149-76
1個
¥65,980
税込¥72,578
13日以内出荷
関連キーワード