4件中 1~4件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Current / voltage input ±20 mA, ±10 V, ±60 VDC Voltage input ±100 mVDC for measurements by external current shunt (precision resistor) Programmable characteristic curve with 16 control points Display stabilization filter Two limit outputs SET 1 : SET 2 Min, Max, Tare functions Sensor supply 24 VDC Interface RS485 LED displa
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●シリーズ:PA220 アズワン品番65-7350-13
1個
79,980 税込87,978
欠品中

RPM, speed, frequency display with 2 limits.Reading programmable as 1/s, 1/min, 1/h Input: NPN, PNP, Namur, TTL, 10…600 VAC Two limits SET 1 and SET 2 Sensor supply 5 V, 8 V, 12 V Frequency 0.01 Hz…7 kHz Period duration measurement LED display, 4-digits DIN housing 48 x 24 mm Interface RS485
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタル アズワン品番65-7353-34
1個
78,980 税込86,878
欠品中

Current / voltage input ±20 mA, ±10 V, ±60 VDC Voltage input ±100 mVDC for measurements by external current shunt (precision resistor) Programmable characteristic curve with 16 control points Display stabilization filter Two limit outputs SET 1 : SET 2 Min, Max, Tare functions Sensor supply 24 VDC Interface RS485 LED display, 4 digits and programmable DIN housing 48 x 24 mm
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタル●コード番号:189-2673 アズワン品番65-7350-14
1個
79,980 税込87,978
欠品中

RPM, speed, frequency display with 2 limits.Reading programmable as 1/s, 1/min, 1/h Input: NPN, PNP, Namur, TTL, 10…600 VAC Two limits SET 1 and SET 2 Sensor supply 5 V, 8 V, 12 V Frequency 0.01 Hz…7 kHz Period duration measurement LED display, 4-digits DIN housing 48 x 24 mm Interface RS485
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタル●コード番号:189-2674 アズワン品番65-7350-15
1個
79,980 税込87,978
欠品中