Solid shaft with clamping flange.Encoder single- or multiturn / Analogue High resistance to shock and vibrations Protection against corrosion Wire cross section 0.5 mm2 Teach input for adjustment of measuring range
仕様●エンコーダー技術:磁気式●最大回転数:6000rpm●シャフトのタイプ:ソリッド●軸径:10mm●解像度:12 bit●IP保護等級:IP67●インターフェイス:アナログ: 4 → 20 mA●全体の幅:58mm●動作温度 Min:-40℃●実装タイプ:Clamping Flange●接続タイプ:Flange connector M12●コード番号:189-2688
アズワン品番65-7353-27
1個
¥149,800
税込¥164,780
欠品中
関連キーワード