2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●シリーズ:PA418●コード番号:189-2677 アズワン品番65-7350-44
1個
129,800 税込142,780
欠品中

For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●動作原理:デジタル●コード番号:189-2676 アズワン品番65-7350-83
1個
129,800 税込142,780
欠品中