RPM, speed, frequency display with 2 limits.Reading programmable as 1/s, 1/min, 1/h Input: NPN, PNP, Namur, TTL, 10…600 VAC Two limits SET 1 and SET 2 Sensor supply 5 V, 8 V, 12 V Frequency 0.01 Hz…7 kHz Period duration measurement LED display, 4-digits DIN housing 48 x 24 mm Interface RS485
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタル
アズワン品番65-7353-34
1個
¥78,980
税込¥86,878
欠品中
RPM, speed, frequency display with 2 limits.Reading programmable as 1/s, 1/min, 1/h Input: NPN, PNP, Namur, TTL, 10…600 VAC Two limits SET 1 and SET 2 Sensor supply 5 V, 8 V, 12 V Frequency 0.01 Hz…7 kHz Period duration measurement LED display, 4-digits DIN housing 48 x 24 mm Interface RS485
仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタル●コード番号:189-2674
アズワン品番65-7350-15
1個
¥79,980
税込¥87,978
欠品中
関連キーワード