30件中 1~30件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
仕様ブロックのタイプ:コンタクトブロック●シリーズ:Platinum 22mm●定格電圧:690 V●ターミナルタイプ:ねじ●ボディ / 固定カラー付属:なし●許容電流値:10 A●アクセサリ. Lovato Platinum 22 mmプッシュボタン、セレクタスイッチ、制御ステーションシリーズとの併用向けに設計された幅広いアクセサリ。 RoHS指令(10物質対応)対応
1個
1,198 税込1,318
7日以内出荷

仕様ブロックのタイプ:コンタクトブロック●シリーズ:Platinum 22mm●定格電圧:690 V●ターミナルタイプ:ねじ●ボディ / 固定カラー付属:なし●許容電流値:10 A●アクセサリ. Lovato Platinum 22 mmプッシュボタン、セレクタスイッチ、制御ステーションシリーズとの併用向けに設計された幅広いアクセサリ。 RoHS指令(10物質対応)対応
1個
980 税込1,078
翌々日出荷


Four-pole Contactor, IEC operating current ith (ac1):25a, ac coil 50/60hz, 24vac
仕様●コイル電圧:24 V ac●極数:4●コンタクトの定格電流:25 A●許容入力:4 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●奥行き:81mm●動作温度 Min:-50℃ アズワン品番65-7309-76
1個
12,980 税込14,278
6日以内出荷

仕様コンタクトの定格電流:10 A●範囲:オレンジ●コンタクトの定格電圧:690 V ac●シリーズ:BG●通常の状態の構成:3NO / 1NC●ターミナルタイプ:ねじ●長さ:58mm●動作温度範囲:-40 → +60 ℃●4極制御リレー. 定格絶縁電圧Ui: 690 V 定格自由通気熱電流: 10 A すべてのコンタクトが高導電性 ねじ固定又は35 mm DINレール取り付け IP20指安全端子保護 RoHS指令(10物質対応)対応
1個
6,298 税込6,928
7日以内出荷

Four-pole Contactor, IEC operating current ith (ac1):28a, ac coil 50/60hz, 400vac
仕様●コイル電圧:400 V ac●極数:4●コンタクトの定格電流:28 A●許容入力:5.5 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●奥行き:81mm●動作温度 Min:-50℃ アズワン品番65-7310-03
1個
17,980 税込19,778
欠品中

Four-pole Contactor, IEC operating current ith (ac1):32a, ac coil 50/60hz, 400vac
仕様●コイル電圧:400 V ac●極数:4●コンタクトの定格電流:32 A●許容入力:7.5 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●奥行き:81mm●動作温度 Min:-50℃ アズワン品番65-7309-64
1個
19,980 税込21,978
欠品中

Four-pole Contactor, IEC operating current ith (ac1):28a, ac coil 50/60hz, 230vac
仕様●コイル電圧:230 V ac●極数:4●コンタクトの定格電流:28 A●許容入力:5.5 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●奥行き:81mm●動作温度 Min:-50℃ アズワン品番65-7309-84
1個
17,980 税込19,778
欠品中

Four-pole Contactor, IEC operating current ith (ac1):100a, ac coil 50/60hz, 230vac
仕様●コイル電圧:230 V ac●極数:4●コンタクトの定格電流:100 A●許容入力:30 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●幅:114.6mm●動作温度 Min:-50℃ アズワン品番65-7307-20
1個
86,980 税込95,678
欠品中

Four-pole Contactor, IEC operating current ith (ac1):115a, ac coil 50/60hz, 400vac
仕様●コイル電圧:400 V ac●極数:4●コンタクトの定格電流:115 A●許容入力:45 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●奥行き:136mm●動作温度 Min:-50℃ アズワン品番65-7309-59
1個
109,800 税込120,780
7日以内出荷

Four-pole Contactor, IEC operating current ith (ac1):56a, ac coil 50/60hz, 24vac
仕様●コイル電圧:24 V ac●極数:4●コンタクトの定格電流:56 A●許容入力:18.5 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●奥行き:90mm●動作温度 Min:-50℃ アズワン品番65-7309-75
1個
43,980 税込48,378
7日以内出荷

Four-pole Contactor, IEC operating current ith (ac1):25a, ac coil 50/60hz, 400vac
仕様●コイル電圧:400 V ac●極数:4●コンタクトの定格電流:25 A●許容入力:4 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●奥行き:81mm●動作温度 Min:-50℃ アズワン品番65-7307-03
1個
13,980 税込15,378
欠品中

Four-pole Contactor, IEC operating current ith (ac1):25a, ac coil 50/60hz, 230vac
仕様●コイル電圧:230 V ac●極数:4●コンタクトの定格電流:25 A●許容入力:4 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●長さ:45mm●動作温度 Min:-50℃ アズワン品番65-7307-39
1個
13,980 税込15,378
欠品中

Four-poleContactor,IECoperatingcurrentith(ac1):56a,accoil50/60hz,400vac
仕様●コイル電圧:400 V ac●極数:4●コンタクトの定格電流:56 A●許容入力:18.5 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●奥行き:90mm●動作温度 Min:-50℃ アズワン品番65-7306-91
1個
43,980 税込48,378
欠品中

Four-poleContactor,IECoperatingcurrentith(ac1):45a,accoil50/60hz,230vac
仕様●コイル電圧:230 V ac●極数:4●コンタクトの定格電流:45 A●許容入力:13 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●動作温度 Max:+70℃●動作温度 Min:-50℃ アズワン品番65-7306-98
1個
29,980 税込32,978
7日以内出荷

Four-pole Contactor, IEC operating current ith (ac1):100a, ac coil 50/60hz, 24vac
仕様●コイル電圧:24 V ac●極数:4●コンタクトの定格電流:100 A●許容入力:30 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●奥行き:136mm●動作温度 Min:-50℃●コード番号:188-1546 アズワン品番65-7306-97
1個
87,980 税込96,778
7日以内出荷

Four-pole Contactor, IEC operating current ith (ac1):115a, ac coil 50/60hz, 24vac
仕様●コイル電圧:24 V ac●極数:4●コンタクトの定格電流:115 A●許容入力:45 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●奥行き:136mm●動作温度 Min:-50℃●コード番号:188-1549 アズワン品番65-7310-18
1個
109,800 税込120,780
7日以内出荷

Contactor for Power factor correction with ac control circuit, bfk type (including limiting resistors), maximum iec operational Power 400v:50kvar, 230vac 50/60hz
仕様●コイル電圧:230 V ac●極数:3●コンタクトの定格電流:75 A●許容入力:50 kVar●通常端子構成:3NO●コンタクトの定格電圧:690 V ac●接続方式:Screw●奥行き:156mm●動作温度 Min:-50℃ アズワン品番65-7309-93
1個
83,980 税込92,378
7日以内出荷

Contactor for Power factor correction with ac control circuit, bfk type (including limiting resistors), maximum iec operational Power 400v:25kvar, 230vac 50/60hz
仕様●コイル電圧:230 V ac●極数:3●コンタクトの定格電流:36 A●許容入力:25 kVar●通常端子構成:3NO●コンタクトの定格電圧:690 V ac●接続方式:Screw●奥行き:123mm●動作温度 Min:-50℃ アズワン品番65-7307-09
1個
46,980 税込51,678
7日以内出荷

Four-pole Contactor, IEC operating current ith (ac1):45a, ac coil 50/60hz, 400vac
仕様●コイル電圧:400 V ac●極数:4●コンタクトの定格電流:45 A●許容入力:13 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●奥行き:90mm●動作温度 Min:-50℃●コード番号:188-1538 アズワン品番65-7306-96
1個
29,980 税込32,978
7日以内出荷

Four-pole Contactor, IEC operating current ith (ac1):28a, ac coil 50/60hz, 24vac
仕様●コイル電圧:24 V ac●極数:4●コンタクトの定格電流:28 A●許容入力:5.5 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●長さ:45mm●動作温度 Min:-50℃●コード番号:188-1528 アズワン品番65-7310-01
1個
17,980 税込19,778
7日以内出荷

Four-pole Contactor, IEC operating current ith (ac1):90a, ac coil 50/60hz, 24vac
仕様●コイル電圧:24 V ac●極数:4●コンタクトの定格電流:90 A●許容入力:22 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●動作温度 Max:+70℃●動作温度 Min:-50℃ アズワン品番65-7310-06
1個
72,980 税込80,278
7日以内出荷

Four-pole Contactor, IEC operating current ith (ac1):32a, ac coil 50/60hz, 24vac
仕様●コイル電圧:24 V ac●極数:4●コンタクトの定格電流:32 A●許容入力:7.5 kW●通常端子構成:4NO●コンタクトの定格電圧:660 V ac, 690 V ac●接続方式:Screw●動作温度 Max:+70℃●動作温度 Min:-50℃ アズワン品番65-7306-88
1個
20,980 税込23,078
欠品中



Contactor for Power factor correction with ac control circuit, bfk type (including limiting resistors), maximum iec operational Power 400v:12.5kvar, 400vac 50/60hz
仕様●コイル電圧:400 V ac●極数:3●コンタクトの定格電流:18 A●許容入力:12.5 kVar●通常端子構成:3NO●コンタクトの定格電圧:690 V ac●補助接点の数:1●接続方式:Screw●長さ:45mm●動作温度 Min:-50℃●コード番号:188-1583 アズワン品番65-7309-79
1個
23,980 税込26,378
欠品中





関連カテゴリ