種別漏電遮断器寸法(mm)H70×W32×D57(ハンドル含む)質量(kg)0.13タイプ小型・OC付寸法A(mm)70端子種別ソルダレス端子方式(当座金付)寸法D(mm)57寸法B(mm)32寸法C(mm)40接続方式表面形JIS規格JIS C 8222 Ann2過電流引きはずし方式熱動逆接続可能フレーム(AF)30
定格電流(A)30寸法A(mm)70寸法C(mm)40寸法B(mm)32寸法D(mm)57接続可能電線(mm2)(最大)8逆接続可能質量(kg)0.12JIS規格JIS C 8221 Ann2フレーム(AF)30定格遮断容量(kA)(AC100V)0.5/0.5、(AC200V)0.5/0.5定格電圧(V)AC100-AC200極数・素子数2P0E接続方式表面形端子種別ソルダレス端子方式(当座金付)寸法(mm)H70×W32×D57(ハンドル含む)