ドレンアップポンプ(高揚程タイプ)イチネンTASCO3日以内出荷
工場での高揚程に対応。エアコンの左右両サイドに据付が可能。ドレン入口は上部、側面より選択が可能。出口管にホースを直接接続が可能。高温水90℃対応。蒸気口を追加。故障信号線A接/B接を選択が可能。運転スイッチの交換が可能。塩ビ配管キットが標準付属。※据付ボックスを標準付属(床設置、吊設置)※便利な試運転用スイッチを用意(注水無しで可能)
仕様【ドレン入口】上部:Φ33×2カ所(VP20・VP25を接続可能)、側面:Φ26.5(VP20を接続可能)、【ドレン出口】ホース接続、銅管接続(Φ12.7の銅管が接続可能)、【逆止弁】ドレン出口部に内蔵寸法(mm)387×167×268質量(kg)ポンプ 6.6、据付ボックス 1.8電源(V)単相200消費電力(W)275(50Hz)、395(60Hz)揚程(m)12(50Hz)、16(60Hz)信号形式故障:AまたはB接点 接点容量250V 5A