仕様可動操作:上下左右回転・ボタン式セット内容本体(TA417XG(ケース一体型)、SDカード差込)、回転カメラヘッド(レンズ保護ドーム、ビニールテープ付)TFTワイドカラー7インチ液晶モニター、スリップ防止マット、ACアダプタ、バッテリー×2、USBケーブル(A-miniB)、取扱説明書材質ロッド:グラスファイバー質量(kg)9.1外形寸法(mm)ケース:510×430×170、カメラ:40×60電源ニッケル水素専用電池先端径(mm)カメラ:Φ40(プロテクター使用時Φ45)機能記録:SDカード式 動画記録2GBで約1時間/静止画記録2GBで約15380枚、最大32GBまで可能(SDHC規格)光源高密度白色LED(12灯)・3段階切換式使用環境温度(℃)0~40、-20~50ロッド径(Φmm)6.5充電時間(時間)3液晶モニター7.0インチ TFTモニター照度(Lux)必要:0.5以上絞りF=2.5出力端子NTSCビデオ出力、MiniUSB出力(記録データのみ)使用時間(時間)1.5防水性カメラヘッド・ロッド部防水(IP67)水深1mまで可。可動範囲カメラ:縦180度・横360度焦点距離f=2.3測定視野角(°)120カメラ仕様CMOSカメラ