手動パンチャー用ドロースタッドボルト3/4インチGreenlee当日出荷
最短8秒のサイクルで素早い穴開けが可能です。圧力センサーで正確に穴開けの完了を検知し、自動的に油圧ラムを収縮して刃の損傷を防ぎます。360度の首振りヘッドで、高い作業性を確保です。専用アプリケーションで、工具の使用回数、最大圧力などのチェックも可能です。バリのない綺麗な真円に仕上がります。独自のパンチ形状により、切り出した金属片は分割され、パンチから簡単に除去することができます。
用途配電盤、制御盤等への穴あけ加工に。付属品穴径Φ22.5mm~115.4mmまでのパンチ、ダイスX各1、ドロースタッドボルト3種X各1、18Vバッテリー(LS100X11SB4のみ2個付属)、充電器、収納ケース適合パンチダイス径:28.3、34.6、43.2、49.6、61.5トラスコ品番257-4084適合機種7238SBサイズ(inch)シャフト径:3/4