8件中 1~8件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Seeed StudioEL Tape 1m
Features。No heat loss。Bendable、and able to tie into any shape。Can be cut to any length。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL
仕様●項目1:(機能ボード)●項目8:テープEL アズワン品番67-0461-99
1個
1,598 税込1,758
33日以内出荷

Seeed StudioEL Tape 1m
Features。No heat loss。Bendable、and able to tie into any shape。Can be cut to any length。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB i
仕様●項目1:(機能ボード)●項目8:テープEL
1個
1,598 税込1,758
33日以内出荷
バリエーション一覧へ (2種類の商品があります)

Seeed StudioEL Tape 1m
Features。No heat loss。Bendable、and able to tie into any shape。Can be cut to any length。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Specifications。Length:1 m。Width:15 mm(including the plastic sheath)。Thickness:0.4 mm -1.0 mm。Operating Voltage:100 V ~ 220 V Optimum:120 V。Operating Frequency:50 Hz ~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ℃、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw/m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:テープEL アズワン品番67-0461-98
1個
1,598 税込1,758
33日以内出荷

Seeed StudioEL Tape 1m
。Features。No heat loss。Bendable、and able to tie into any shape。Can be cut to any length。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Specifications。Length:1 m。Width:15 mm(including the plastic sheath)。Thickness:0.4 mm -1.0 mm。Operating Voltage:100 V ~ 220 V Optimum:120 V。Operating Frequency:50 Hz ~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ℃、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw/m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:テープEL アズワン品番67-0462-01
1個
1,598 税込1,758
33日以内出荷

。A big sister to our EL tape、the EL panel is a similar item that comes in a 10 cm square format. You'll notice when working with it that it shares some of the same features as the EL tape:flexibility、portability、and a beautiful soft glow. It can be used as backlight for an illuminated device、or a platform for paper-cutting artwork. Post it on a flat surface or wrap it around a curved surface. Use it in a project as a lighting element or attach it to a shirt. The options are amazing.。You need an inverter to drive the EL light、to control it、please pick up an EL Shield.。Features。No heat loss。Great backlight material。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Able to be cut into other shape。Specifications。Dimension:10 cm×10 cm。Thickness:0.4 mm - 1.0 mm。Operating Voltage:100 V~ 220 V Optimum:120 V。Operating Frequency:50 Hz~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ° C、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:ELパネルのみ
1個
2,398 税込2,638
33日以内出荷
バリエーション一覧へ (3種類の商品があります)

A big sister to our EL tape、the EL panel is a similar item that comes in a 10 cm square format. You'll notice when working with it that it shares some of the same features as the EL tape:flexibility、portability、and a beautiful soft glow. It can be used as backlight for an illuminated device、or a platform for paper-cutting artwork. Post it on a flat surface or wrap it around a curved surface. Use it in a project as a lighting element or attach it to a shirt. The options are amazing.。You need an inverter to drive the EL light、to control it、please pick up an EL Shield.。Features。No heat loss。Great backlight material。High efficiency(97%)。Does not emit UV light。Soft light that is not harsh on the eyes。Waterproof、except the connecter。The higher voltage EL USB inverter is recommended because it produces a stronger light。Able to be cut into other shape。Specifications。Dimension:10 cm×10 cm。Thickness:0.4 mm - 1.0 mm。Operating Voltage:100 V~ 220 V Optimum:120 V。Operating Frequency:50 Hz~ 5000 Hz Optimum:1500 Hz - 2000 Hz。Static Capacitance:6 nf/m(20 ° C、the RH <80%)。Brightness:30 cd/m2 ~ 126 cd/m2(at 120 V、200 Hz ~ 2000 Hz)。Power:108 mw m ~ 1032 mw/m(at 120 V、200 Hz ~ 2000 Hz)。Life:approximately 8000 hours。Operating Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 90%。Storage Temperature/Humidity:-10 ℃ ~ + 60 ℃/RH < 65%
仕様●項目1:(機能ボード)●項目8:ELパネルのみ アズワン品番67-0462-07
1個
2,398 税込2,638
33日以内出荷

Seeed StudioArch Max v1.1
The Arch Max v1.1 is a mbed enabled development board specially for rapid prototyping. It's based on an STM32F407VET6 microcontroller with an ARM Cortex-M4F core running at 168MHz. It provides serial wire debug](SWD)debug、drag-and-drop programming and USB serial communication. It provides a complete and straightforward development document for your projects.。Features。mbed enabled。Online development tools(include IDE)。Complete and straightforward C/C++ SDK。Massive examples and tutorials。High-performance STM32F407VET6。ARM Cortex-M4 MCU with FPU of 168MHz。512 KB Flash memory、192 KB RAM。On-board programming and debug。Drag-and-drop programming。USB serial communication。SWD debug with GDB+ pyOCD/OpenOCD、Keil or IAR。Arduino form factor、compatible with lots of shields。Built-in Ethernet port、USB and SD card slot for Internet connectivity and data exchange。Parameter。Work Voltage:5V。Microcontroller:STM32F407VET6。Flash Memory:512kB。RAM:192kB。UART:4。I2C:3。SPI:3。CAN:2。SDIO:1。Camera interface:1。Eth:1。ADC Channels:8。I/O pins:40。Digital I/O Max Input Voltage:5.0V。Diameter:90mm×44mm
アズワン品番67-0461-70
1個
8,998 税込9,898
33日以内出荷

The new USB Tester Backback 2.0 brings many new features to the already very useful tool. We have worked hard over the recent months to bring most of the many requested features.。The USB Tester makes it easy to monitor the current and voltage of any USB device. It is inserted inline between your USB device and your power source or computer. This allows you to make sure you are getting a true 5V and to read how much power your projectdevice is using. For example、you can check which charger/cable allows your phone to charge the fastest. The base can be used with a Digital Multi Meter or with the Backpack、you can see the readout directly on the display. The default mode shows a graph of current usage、with the button cycling through the different modes.。The OLED Backpack can connect to a computer either using the Java app or the wizkers.io Chrome app. Both can graph and log the data which can be export as a CSV file. Wizkers is easier to setup and can handle firmware updates.。Features:Micro USB。Button Location on the front left。128x64 OLED Display。Voltage monitoring of the USB Data lines。Easier access to almost all the extra GPIO's。Separated voltage test points(Easier to attach test clips and avoid misplacing jumper)。Standard Dual Banana spacing 0.75in。Standard test probe sized test points。Firmware Features:Peaks。mWh and mAh tracking。Bar Graph of volts、watts and current。JSON for serial communications。Java App:Uses JSON over serial。Save as CSV。View max、min、avg on each graph。Specification:OLED。.96in。128x64。SPI。Supply:4.5v-5.5v。I/O:3.2v-5.5。8 Pin。PCB:26.7mm×25.4mm。Monochrome(WHITE)。Display Mode:Passive Matrix。Drive Duty:1/64 Duty。Active Area:21.744×10.864(mm)。Pixel Size:0.154×0.154(mm)。Pixel Pitch:0.17×0.17(mm)。2.0mm pitch(Might be breadboardable if you bend the pins out)(same pitch as Xbee)
仕様●項目1:(デバイス評価、アプリケーション開発)●項目2:USB●項目4:開発、実験 アズワン品番67-0462-27
1個
11,880 税込13,068
33日以内出荷

関連カテゴリ